Beli bearing ucf 204 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. FYH UCFX Square Flange Type (Cylindrical Hole)
    Mulai

    Rp269.900

    FYH UCFX Square Flange Type (Cylindrical Hole)
    atribut:
    • Shape: Square flange type
  2. FYH UCF Square Flange Type (Cylindrical Hole, with Cover)
    Mulai

    Rp579.900

    FYH UCF Square Flange Type (Cylindrical Hole, with Cover)
    Deskripsi:
    FYH UCF Square Flange Type memiliki shaft size 12-140 mm berkualitas ,kuat dan tahan lama sangat cocok digunakan di kontruksi , proyek dan general Industri
  3. FYH Pillow Block Bearing UCP Series
    69%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp129.900

    FYH Pillow Block Bearing UCP Series
    Deskripsi:
    FYH Pillow Bearing UCP memiliki shaft size 23.8-140 mm kuat dan tahan lama sangat cocok digunakan di kontruksi , proyek dan general Industri
  4. FYH UCFS Brazed Corner Flange Type (Cylindrical Hole)
    73%
    Mulai

    Rp639.900

    FYH UCFS Brazed Corner Flange Type (Cylindrical Hole)
    atribut:
    • Compatible Grease Nipple: 305 to 308: A-1 / 4-28 UNF, 309 to 328: A-PT 1/8
    • Shape: Square bowl flange type
  5. FYH UCFS Brazed Corner Flange Type (Cylindrical Hole)
    Mulai

    Rp339.900

    FYH UCFS Brazed Corner Flange Type (Cylindrical Hole)
    atribut:
    • Shape: Square bowl flange type
  6. FYH UCF Square Flange Type (Cylindrical Hole, with Cover)
    Mulai

    Rp1.099.900

    FYH UCF Square Flange Type (Cylindrical Hole, with Cover)
    atribut:
    • Dimension J: 130mm
    • Compatible Grease Nipple: 201 to 210 X 05 to X 09 305 to 308: A - 1/4 - 28 UNF, 211 to 218 X 10 to X 20 309 to 328: A - PT 1/8
    • Dimension A1: 18mm
    • Dimension L: 162mm
    • Shape: Square flange type
    • Type: (Bearing box) Oil-free type With cast iron cover (through type), (bearing) Standard type
    • Dimension A (mm): 43
    • Dimension AO: 58.4mm
    • Dimension B: 55.6mm
    • Dimension N: 19mm
    • Form: UCF-CE4
    • Shaft Diameter d: Ø 55mm
  7. NTN Square Flanged Units Cast Housing with Spigot Joint Set Screw Type
    Mulai

    Rp999.900

    NTN Square Flanged Units Cast Housing with Spigot Joint Set Screw Type
    atribut:
    • Specifications: Oil-lubrication type square flanged shape with spigot joint, Lock Screw Type
    • Finish Material: High Carbon Chromium Steel Bearing
  8. FYH UCF Square Flange Type (Cylindrical Hole)
    Mulai

    Rp249.900

    FYH UCF Square Flange Type (Cylindrical Hole)
    atribut:
    • Shape: Square flange type
  9. NTN Square Flange Unit Without Oil Supply
    Mulai

    Rp329.900

    NTN Square Flange Unit Without Oil Supply
    atribut:
    • Shape: Square flange unit
  10. SKF Insert Bearings
    Mulai

    Rp119.900

    SKF Insert Bearings
    Deskripsi:
    Insert bearings are based on sealed deep groove ball bearings. These insert bearings are suitable for applications where smooth running is a key operational parameter. It can accommodate heavier axial loads than any other insert bearing. The bearings are seald on both sides, made of sheet steel reinforced NBR, and are fitted in a recess on the outer ring and ride against the inner ring shoulder to act as contact seals.
    atribut:
    • Bearing Material: Bearing steel
    • Bore Type: Cylindrical
    • Cage: Non-metallic
    • Coating: Without
    • Inner Ring Extension: None (standard ring)
    • Lubricant: Grease
    • Outer Ring Type: Spherical
    • Relubrication Feature: Without
    • Retaining Feature, Inner Ring: Interference fit
    • Rolling Elements: Balls
    • Sealing: Seal on both sides
    • Sealing Type: Contact, RS1
Daftar Harga bearing ucf 204 Terbaru March 2026
FYH UCFS Brazed Square Flange Type (Cylindrical Hole, with Cover)Rp859.900
FYH UCFX Square Flange Type (Cylindrical Hole)Rp269.900
FYH UCF Square Flange Type (Cylindrical Hole, with Cover)Rp579.900
TR Four Bolt FlangesRp63.900
FYH Pillow Block Bearing UCP SeriesRp129.900
FYH UCFS Brazed Corner Flange Type (Cylindrical Hole)Rp639.900
FYH UCFS Brazed Corner Flange Type (Cylindrical Hole)Rp339.900
FYH UCF Square Flange Type (Cylindrical Hole, with Cover)Rp1.099.900
NTN Square Flanged Units Cast Housing with Spigot Joint Set Screw TypeRp999.900
FYH UCF Square Flange Type (Cylindrical Hole)Rp249.900

Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)