Beli bearing pad di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. monotaro Round Type Rubber Vibration Isolator (Karet Peredam Getaran)
    31%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp43.900

    monotaro Round Type Rubber Vibration Isolator (Karet Peredam Getaran)
    Deskripsi:
    You can easily install without taking space. For anti-vibration measures of pumps, motors, blowers, etc.
    atribut:
    • Material (rubber): Natural rubber
    • Rubber Hardness: 50
    • Shape: circular
  2. TRUSCO Vibration Absorbing Pad (Penahan Getaran)
    Mulai

    Rp199.900

    TRUSCO Vibration Absorbing Pad (Penahan Getaran)
    atribut:
    • Finishing Material: Natural Rubber (NR)
    • Purpose of Use: For machines that generate various vibrations and noise, such as machine tools, blowers, pumps various motors.
  3. monotaro Downward Pressure Type Toggle Clamp
    Rating:
    100% of 100
    (1)
    Mulai

    Rp75.900

    monotaro Downward Pressure Type Toggle Clamp
    Deskripsi:
    Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Base: Flange
    • Type: Downward pressure type
    • Material (Handle): PVC
    • Material (Main Unit): SS400 (Unichrome)
  4. TRUSCO Hexagon Type Rubber Vibration Isolator
    36%
    Mulai

    Rp55.900

    TRUSCO Hexagon Type Rubber Vibration Isolator
    Deskripsi:
    -Because the hexagonal type is in millimeter size, work can be performed with commercially available tool.-It can also be attached to places deep down such as the bottom of a groove by using a deep socket. -Various machine tool, centrifugal separator, crusher, motor, and other standard industrial machinery.
    atribut:
    • Rubber Hardness: 60°
    • Metal Fitting Materials: Rolling Steel Material for Standard Structure
    • Rubber Materials: Natural Rubber (NR)
  5. TRUSCO Cushion Rubber
    53%
    Mulai

    Rp24.900

    TRUSCO Cushion Rubber
    Deskripsi:
    Use:General mechanical support
    atribut:
    • Material: Natural Rubber (Rubber Hardness 68)
    • Purpose of Use: General machine support.
    • Specifications: ISO9001 Certified Factory Made, ISO14001 Certified Factory Made
  6. monotaro Antivibration Rubber
    Mulai

    Rp46.900

    monotaro Antivibration Rubber
    Deskripsi:
    You can easily install without taking space.. For anti-vibration measures of pumps, motors, blowers, etc.Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Shape: circular
    • Material (rubber): Natural rubber
  7. TRUSCO Anti-Vibration Pad
    Mulai

    Rp349.900

    TRUSCO Anti-Vibration Pad
    Deskripsi:
    The range of working load is wide, and a stable anti-vibration effect can be obtained regardless of the load size. It is easy to process and can be used by simply cutting a V-groove that is 50 mm apart with a cutter knife. It can be used where various vibrations and noise are generated, such as machine tools, refrigerators, air conditioners, blowers, and various motors.
  8. TRUSCO Hexagon Type Rubber Vibration Isolator
    39%
    Mulai

    Rp46.900

    TRUSCO Hexagon Type Rubber Vibration Isolator
    atribut:
    • Screw Dimensions: M5x0.80
    • Rubber Hardness: 60Degrees
    • Purpose of Use: Various machine tool, centrifugal separator, crusher, motor, and other standard industrial machinery.
  9. Hikari Rubber
    Rating:
    100% of 100
    (3)
    Mulai

    Rp31.900

  10. TRUSCO Anti-vibration pads (synthetic rubber)
    Mulai

    Rp25.900

    TRUSCO Anti-vibration pads (synthetic rubber)
    Deskripsi:
    Application :- For equipment that generates various vibrations and noises, such as machine tools, blowers, and pump motors.- For vibration control of refrigerators, air conditioners, printers, etc.
    atribut:
    • Thickness (mm): 10
    • Rubber Hardness: 55degree+/-5
    • Allowable Surface Pressure (N/cm²): 5
    • Operating Temperature Range (°C): -5-110
  11. Non Brand Cylindrical Vibration Isolator
    Mulai

    Rp399.900

    Non Brand Cylindrical Vibration Isolator
    Deskripsi:
    These vibration isolators have cylindrical bodies with threaded studs on both ends for installation between two tapped holes.
    atribut:
    • UNSPSC: 23153130
    • Height (inch): 2.25
    • Isolator Material: Rubber
    • Maximum Load Downward Compression (lbf): 720
    • Mounting: Compression
    • Overall Diameter (inch): 3.13
    • Resistant To: Abrasion
    • Spring Rate (lbf): 140
    • Stud Length (inch): 1.25
    • Vibration Isolator Style: One Tapped Hole and One Threaded Stud
  12. Daikin VRV Indoor Ceiling Mounted Duct Wireless (AC Plafon)
    Mulai

    Rp23.999.900

    Daikin VRV Indoor Ceiling Mounted Duct Wireless (AC Plafon)
    Deskripsi:
    Slim and compact design for easy and exible installation
  13. monotaro Hook Type Toggle Clamp
    Mulai

    Rp149.900

    monotaro Hook Type Toggle Clamp
    Deskripsi:
    Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Accessories: Nut M5 P = 0.8
    • Base: Flange
    • Type: Hook type
    • Stroke (mm): 45
    • Maximum Height (mm): 42.3
    • Material (Handle): PVC
    • Tightening Pressure (kN [kgf]): 3.18[318]
    • Maximum Length (mm): 220.2
    • Body Material: SS 400 (Unichrome)
  14. TRUSCO Round Type Rubber Vibration Isolator, One Side Washer Type
    21%
    Mulai

    Rp149.900

    TRUSCO Round Type Rubber Vibration Isolator, One Side Washer Type
    atribut:
    • Specification: Single washer type
    • Weight (g): 100
    • Length L(mm): 30
    • Bolt Length (mm): 28
    • Bolt: M8
    • Maximum Load (N): 735
    • Bolt Hole Diameter (Ø mm): 9
    • Outer Diameter d (mm): 32
    • Purpose of Use: Pumps, various machine tools, centrifugal separators, crushers, motors, and other standard industrial machinery.
  15. Non Brand CSH/SWH Series Coil Spring
    Mulai

    Rp12.900

  16. ALTRAND XL Type Open Spring Mounting
    Mulai

    Rp959.900

    ALTRAND XL Type Open Spring Mounting
    Deskripsi:
    Spring Mounting / Anti Vibration Isolator DamperSpring Mounting ini sangat cocok untuk Meredam Suara atau Getaran atau Vibrasi yang ditimbulkan oleh mesin (Chiller/Pompa/Genset/Air Handling Unit (AHU)/Fan Coil Unit (FCU)/Cooling Tower/Fan Blower).
Daftar Harga bearing pad Terbaru October 2026
monotaro Round Type Rubber Vibration Isolator (Karet Peredam Getaran)Rp43.900
TRUSCO Vibration Absorbing Pad (Penahan Getaran)Rp199.900
monotaro Downward Pressure Type Toggle ClampRp75.900
TRUSCO Hexagon Type Rubber Vibration IsolatorRp55.900
TRUSCO Cushion RubberRp24.900
monotaro Antivibration RubberRp46.900
TRUSCO Anti-Vibration PadRp349.900
TRUSCO Hexagon Type Rubber Vibration IsolatorRp46.900
Hikari RubberRp31.900
TRUSCO Anti-vibration pads (synthetic rubber)Rp25.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)