Beli bearing packer di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- SKF Bearing PackerDeskripsi:Bearing packer Contamination free grease filling The SKF bearing packer, VKN 550, is a sturdy, easy-to-use, efficient and effective bearing grease packer. The SKF bearing packer can also be used in combination with a standard grease gun, air-operated grease pump or grease filler pump. - Flushes the grease between the rolling elements where it matters most, prolonging the bearing service life. - Closed system and the cover lid prevent ingress of dirt virtually eliminating contamination - Allows the operator to pre-fill bearings with grease in a quick and clean way - Prevents unnecessary grease loss - Economical and environmentally friendlyatribut:
- Material: Zinc Plated, Metal Finish
- Suitable Greases: Approved for all SKF greases
- Other Greases: NLGI class 000 to 2
- Inner Diameter D (mm): 19 to 120
- Outer Diameter d (mm): Max. 200
- Lincoln Bearing PackerDeskripsi:Bearing Packers can help to pack grease in open race bearings. Some include a grease pump for attaching to a large drum. Others are designed to use with a hand grease gun. Packers are available with various capacities.atribut:
- UNSPSC: 27112901
- PROTO Bearing PackerDeskripsi:Bearing Packers can help to pack grease in open race bearings. Some include a grease pump for attaching to a large drum. Others are designed to use with a hand grease gun. Packers are available with various capacities.atribut:
- UNSPSC: 27112901
- Capacity: 3.5
- Dia. (inch): 3.5
- For use with: Bearings
- Manufacturer Part Number: JFC300
- Product Type: Bearing Packer
- GEARWRENCH Hand Bearing Packeratribut:
- UNSPSC: 25171718
- Application: Self-Contained Bearing Packer
- For use with: Cage-Type Roller and Ball Bearing
- Material: Plastic
- Number of Pieces: 1
- Number of Sockets Included: 0
- Overall Length (in): 4
- Overall Width (in): 4
- Tool Type: Bearing Packer
- SKF Deep Groove Ball Bearing Single Row with Seals 2Z/C3 Type (Laher)Deskripsi:SKF Deep Grove Ball Bearing dengan variasi model number dari 607 ZZ -6320 ZZ dan dilengkapi pelindung/penutup di kedua sisi nya, kuat, berkuaitas, asli dan premium di kelasnya sangat cocok digunakan pada industri, otomotif, konstruksi, kereta api, pesawat, kapa dan industri lainnyaatribut:
- Bearing Material: Bearing Steel
- Bore Type: Cylindrical
- Cage: Sheet Metal
- Coating: Without
- Lubricant: Grease
- Number of Rows: Single Row
- Radial Internal Clearance: C3
- Sealing: Shield on Both Sides
- Sealing Type: Non-Contact
- SpanSet Websling Double Ply 3TDeskripsi:Kelebihan Webbing Sling SpanSet : - Diproduksi sesuai standard EN 1492-1. - Diproduksi dengan standard kualitas tertinggi. - Keterangan kapasitas yang dirajut sehingga mudah dibaca dan tahan lama. - Kode warna sesuai dengan standard internasional. - Serial No. unik disetiap produk untuk memudahkan dalam jejak telusur (Traceability). - Dilengkapi dengan "certificate of conformance", label produk dan buku petunjuk penggunaan.
- WESTWARD Rapid Action Bearing PackerDeskripsi:Just attach to your grease gun, load bearings, and seal lid to make lubrication quick and easy. Unit can be used with bearings that have a minimum 1/2inch I.D., a max 6inch O.D., and heights from 3/8inch to 2inch. Steel construction.atribut:
- Item: Rapid Action Bearing Packer
- Attaches To: Grease Guns
- Capacity: For Greasing Bearings with a Minimuminchner Diameter of 1/2inch to a Maximum Outer Diameter of 6inch and Height from 3/8 to 2inch
- Height: 2
- Includes: Heavy Duty Dust Cover
- Construction: Steel
- For use with: Grease Guns
- XAV Bearing (Laher)Deskripsi:XAV Bearing Works hadir dengan spesifikasi yang tangguh serta dilengkapi dengan Advanced Technology pada bearing roda maupun bearing engine, menjadikan bearing ini memiliki daya tahan yang tinggi (durable).
- Non Brand Life Jacket Pelampung Automatic Co2Deskripsi:Life Jacket Co2 Automatic akan mengembang secara otomatis saat pelampung menyentuh air, bisa ditarik lalu mengembang dan juga dilengkapi sistem tiup manual untuk pemakaian sehari-hari. Life jacket bisa digunakan lagi setelah mengembang dengan sistem tiup manual dan atau Ganti tabung Co2 + pil untuk menggunakan sistem kembang otomatis.
- BESTKP Glass CleanerDeskripsi:Glass Cleaner adalah cairan pembersih kaca yang mengandung bahan An-Ionic Surfactant yang bersifat Heavy Duty Cleaner. Mampu membersihkan kotoran, noda minyak, bekas asap dan noda-noda lain yang menempel pada kaca.Cara Pemakaian- Semprotkan Glass Cleaner dengan Spray Bottle pada permukaan kaca.- Ratakan dengan Window Washer- Kemudian singkirkan buih sabun lap dengan Window Wiper hingga bersih.- Bersihkan dengan lap bersih yang kering.atribut:
- Liquid Color: Blue
- Form: Liquid
- DIC PLASTIC Folding Helmet IZANO2Deskripsi:Adopting a foldable type, it is excellent in storage and portability and can be installed with one touch in case of emergency.It has acquired the national certification of the Ministry of Health, Labor and Welfare's standard for protective caps "for protection against flying/falling/falling objects".By adjusting the belt and changing the position of the inner hat, it is possible to adjust a wide range of sizes from children to adults.It is hygienic because the interior parts can be replaced.It is compact with a thickness of 63 mm when stored.atribut:
- Color: White
- Accessories: Portable Storage Bag
- Material: Hat body: ABS resin
- Type: Folding
- Kinds: Folding
- Head Circumference (cm): 47-62
- TRUSCO Number: 263-9201
- JTC C.V.Joint Banding Tool (With Cutter)atribut:
- Overall Length (mm): 230
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- SKF CD/P4ADGA Type Two Super Precision Angular Contact Ball BearingsDeskripsi:These matched sets of two super-precision, high-capacity, D design, single row angular contact ball bearings are available in a variety of arrangements. They are designed for high-load capacity and relatively high speed operation and, compared to the equivalent SKF B and E design high-speed bearings, are best suited for heavier loads.atribut:
- Coating: Without
- Number of Rows: 2
- Design: High-capacity D
- Sealing: Without
- Lubricant: None
- Bearing Material: Bearing steel
- Contact Angle (°): 15
- Contact Type: Normal contact (two-point contact)
- Matched Arrangement: Universal matching
- Matched Condition (axial clearance/preload): Extra light preload
- Number of bearings in matched set: 2
- Ring Type: One-piece inner and outer rings
- Tolerance Class: P4A
- Universal Matching Bearing: Yes, back-to-back (<>), face-to-face (><) or tandem (>>)
- DIC Foldable HelmetDeskripsi:'-A folding type superior in stock property and portability and it can be worn by one-touch when needed.-A new helmet for disaster prevention that can also be used during normal times.atribut:
- Color: Blue
- Size: 55.5 to 62cm
- Toyo Safety Hard Hat, Folding, Bloom (Helmet)atribut:
- Color: White
- Material: Hat bodies:PP+PE resin, Hat center cover:ABS resin
- Specification: Product has passed the national test \"For flying, falling objects\" standard for protection caps of the Ministry of Health, Labor and Welfare
- Dimensions when assembled (mm): 275 x 145 x 208mm
- Dimensions when folded: 345 x 195 x 80mm
- Size (cm): 52-61
Daftar Harga bearing packer Terbaru January 2026
| SKF Bearing Packer | Rp5.799.900 |
| JTC Universal Bearing Packer | Rp159.900 |
| JTC Bearing Packer | Rp809.900 |
| Lincoln Bearing Packer | Rp9.399.900 |
| PROTO Bearing Packer | Rp1.199.900 |
| GEARWRENCH Hand Bearing Packer | Rp909.900 |
| SKF Deep Groove Ball Bearing Single Row with Seals 2Z/C3 Type (Laher) | Rp28.900 |
| SpanSet Websling Double Ply 3T | Rp469.900 |
| JTC Hand Operate Bearing Packer | Rp14.999.900 |
| WESTWARD Rapid Action Bearing Packer | Rp1.299.900 |
Data diperbarui pada 19/01/2026 (Harga belum termasuk PPN)

























































































































































/czP104062467-2.jpg)


%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Nipel%20Gemuk/WESTWARD%20Rapid%20Action%20Bearing%20Packer/1vP107751067-1.jpg)
/35P103209113-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Jaket%20Pelampung/Non%20Brand%20Life%20Jacket%20Pelampung%20Automatic%20Co2/icP110156660-3.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Helm%20Safety/Helm%20Hard%20Hat/DIC%20PLASTIC%20Folding%20Helmet%20IZANO2/ixP107979681-1.jpg)
/P101531113-1.jpg)
/SKF%20CD%2FP4ADGA%20Type%20Two%20Super%20Precision%20Angular%20Contact%20Ball%20Bearings/qiP104078954-3.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Helm%20Safety/Helm%20Hard%20Hat/DIC%20Foldable%20Helmet/P102736470-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Helm%20Safety/Helm%20Hard%20Hat/Toyo%20Safety%20Hard%20Hat%2C%20Folding%2C%20Bloom%20(Helmet)/P102005859-1.jpg)
/nrP101002855-2.jpg)