Panduit Ferrule (Terminal Ujung Kabel)

Sebelum PPN:
Rp999.900 - Rp4.399.900
Spesifikasi
UNSPSC27121703
Barrel FinishTin Plated
Barrel MaterialCopper
Compatible with Product TypeTerminal Block
Contact FinishTin
Contact MaterialCopper
Ferrule MaterialCopper
Max. Conductors1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These ferrules have insulation around their barrel that helps prevent wire strands from falling out, deter accidental touch, and protect the connection from short circuits, deterioration, and corrosion damage.
Feature
Ferrule Contact Finish Tin Contact Material Copper Ferrule Diameter 0.08 in Ferrule Material Copper Insertion Length 13/32 in Insulation Color Black Insulation Material Polypropylene Maximum Operating Temperature 221 Degrees F Minimum Wire Size 16 AWG Maximum Wire Size 16 AWG Termination Style Crimp Standards CSA C22.2 No 291-14 DIN 46228 UL 486F Barrel Diameter 0.13 in Barrel Finish Tin Plated Barrel Length 0.26 in Barrel Material Copper

Ulasan Produk

Tidak ada ulasan

Halaman Terkait