Beli bearing ntn 6205 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. NTN Deep Groove Ball Bearing 6200 ZZ P5 / 2AS Series (Laher)
    25%
    Mulai

    Rp119.900

    NTN Deep Groove Ball Bearing 6200 ZZ P5 / 2AS Series (Laher)
    atribut:
    • Bearing Number: 6200
    • Grease Symbol: 2AS (Multemp S2)
    • Load Direction: radial
    • JIS Grade: 5
    • Material (Main Unit): High carbon chromium bearing steel
    • Number of track trains: Single row
    • Outer Ring Type: flat
    • Race ring Shape: Deep groove ball bearings
    • Rolling Element Material: High carbon chromium bearing steel
    • Shield Shape: Shielded on both sides
  2. NTN Deep Groove Ball Bearing 6900 Series (Laher)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp31.900

  3. NTN Deep Groove Ball Bearing 6200 Series (Laher)
    64%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp16.900

  4. NTN Deep Groove Ball Bearing 6200 Z Series (Laher)
    Mulai

    Rp36.900

    NTN Deep Groove Ball Bearing 6200 Z Series (Laher)
    atribut:
    • Bearing Number: 6200
    • Load Direction: radial
    • JIS Grade: 0
    • Material (Main Unit): High carbon chromium bearing steel
    • Number of track trains: Single row
    • Outer Ring Type: flat
    • Race ring Shape: Deep groove ball bearings
    • Rolling Element Material: High carbon chromium bearing steel
    • Shield Shape: One side shield type
  5. FAG Deep Groove Ball Bearing 2Z Series (Laher)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp27.900

    FAG Deep Groove Ball Bearing 2Z Series (Laher)
    Deskripsi:
    Deep groove ball bearings are available in single row and double row designs.Single row bearings are particularly suitable where:- high and very high speeds are required-the bearing arrangement must be operated with very low friction- very low running noise is required, without reducing the speed, load - carrying capacity and operating life of the bearing (Generation C) - high demands are made on the sealing of the bearing, without increasing heat generation or limiting the speed (Generation C)- the bearing position is to be designed particularly economically. Double row bearings can be considered for bearing arrangements where:- the load carrying capacity of single row deep groove ball bearings is no longer sufficient - axial loads in both directions and/or tilting moments must be supported in addition to radial loads - a high load carrying capacity is required and the design envelope available in a radial and axial direction is relatively small.
  6. SKF Deep Groove Ball Bearing Single Row with Seals 2Z/C3 Series (Laher)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp26.900

    SKF Deep Groove Ball Bearing Single Row with Seals 2Z/C3 Series (Laher)
    Deskripsi:
    SKF Deep Grove Ball Bearing dengan variasi model number dari 607 ZZ -6320 ZZ dan dilengkapi pelindung/penutup di kedua sisi nya, kuat, berkuaitas, asli dan premium di kelasnya sangat cocok digunakan pada industri, otomotif, konstruksi, kereta api, pesawat, kapa dan industri lainnya
    atribut:
    • Bore Type: Cylindrical
  7. TEKIRO Hex Key Long Arm Metric Set (Kunci L)
    Rating:
    100% of 100
    (9)
    Mulai

    Rp139.900

    TEKIRO Hex Key Long Arm Metric Set (Kunci L)
    Deskripsi:
    TEKIRO KUNCI L SET (PANJANG)Kunci L adalah produk yang banyak digunakanpada kebutuhan tekhnik, dengan fungsi utama yang digunakan untuk instalasi baut L, juga diciptakan dengan standar khusus pada setiap bahan dan bentuknya. Terbuat dari material berkualitas dan awet.Fungsi : Membuka dan mengencangkan baut type heksagonalMaterial : S2
    atribut:
    • Size (mm): 2 - 10
    • Content: 2, 2.5, 3, 4, 5, 6, 8, 10
  8. SKF Deep Groove Ball Bearing Single Row with Seals 2Z Series (Laher)
    26%
    Rating:
    100% of 100
    (4)
    Mulai

    Rp26.900

    SKF Deep Groove Ball Bearing Single Row with Seals 2Z Series (Laher)
    Deskripsi:
    Single row deep groove ball bearings with seals or shields are particularly versatile, have low friction and are optimized for low noise and low vibration, which enables high rotational speeds. They accommodate radial and axial loads in both directions, are easy to mount, and require less maintenance than many other bearing types. The integral sealing can significantly prolong bearing service life because it keeps lubricant in the bearings and contaminants out.
    atribut:
    • Bearing Ring Shape: Deep Groove Ball Bearings
    • Lubricant: Grease
    • Races the Number of Columns: Single Row
    • Bore Type: Cylindric
    • Cage: Sheet Metal
    • Radial Internal Clearance: CN
    • Shield Shape: Both Sides Steel Plate Striking Shield
  9. SKF Deep Groove Ball Bearing Single Row with Seals Z Series (Laher)
    32%
    Mulai

    Rp35.900

    SKF Deep Groove Ball Bearing Single Row with Seals Z Series (Laher)
    Deskripsi:
    Single row deep groove ball bearings with seals or shields are particularly versatile, have low friction and are optimized for low noise and low vibration, which enables high rotational speeds. They accommodate radial and axial loads in both directions, are easy to mount, and require less maintenance than many other bearing types. The integral sealing can significantly prolong bearing service life because it keeps lubricant in the bearings and contaminants out.
    atribut:
    • Bearing Material: Bearing Steel
    • Number of Rows: Single Row
    • Radial Internal Clearance: CN
    • Sealing: Shield on One Side
    • Bore Type: Cylindrical
    • Cage: Sheet Metal
    • Coating: Without
    • Sealing Type: Non-Contact
  10. NSK Deep Groove Ball Bearing MC3J Type (Laher)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp10.900

  11. NTN Deep Groove Ball Bearing 6200 ZZ CM / L448 Series (Laher)
    Mulai

    Rp54.900

    NTN Deep Groove Ball Bearing 6200 ZZ CM / L448 Series (Laher)
    atribut:
    • Load Direction: radial
    • Bearing Number: 6200
    • Grease Symbol: L448(MP-1)
    • JIS Grade: 0
    • Material (Main Unit): High carbon chromium bearing steel
    • Number of track trains: Single row
    • Race ring Shape: Deep groove ball bearings
    • Rolling Element Material: High carbon chromium bearing steel
    • Shield Shape: Shielded on both sides
    • Symbol of internal clearance preload: CM
  12. XAV Deep Groove Ball Bearing Double Sealed (Laher)
    20%
    Mulai

    Rp3.900

    XAV Deep Groove Ball Bearing Double Sealed (Laher)
    Deskripsi:
    XAV Bearing Works hadir dengan spesifikasi yang tangguh serta dilengkapi dengan Advanced Technology pada bearing roda maupun bearing engine, menjadikan bearing ini memiliki daya tahan yang tinggi (durable).
  13. NTN Deep Groove Ball Bearing 6200 Series ZZ Precision P5 (Laher)
    Mulai

    Rp129.900

    NTN Deep Groove Ball Bearing 6200 Series ZZ Precision P5 (Laher)
    atribut:
    • Bearing Number: 6200
    • Material (Main Unit): High carbon chromium bearing steel
    • JIS Grade: 5
    • Number of track trains: Single row
    • Race ring Shape: Deep groove ball bearings
    • Rolling Element Material: High carbon chromium bearing steel
    • Shield Shape: Shielded on both sides
Daftar Harga bearing ntn 6205 Terbaru October 2026
NTN Deep Groove Ball Bearing 6200 ZZ P5 / 2AS Series (Laher)Rp119.900
NTN Deep Groove Ball Bearing 6900 Series (Laher)Rp31.900
NTN Deep Groove Ball Bearing 6200 Series (Laher)Rp16.900
FAG Deep Groove Ball Bearing (Laher)Rp25.900
NTN Deep Groove Ball Bearing 6200 Series (Laher)Rp48.900
NTN Deep Groove Ball Bearing 6200 Z Series (Laher)Rp36.900
FAG Deep Groove Ball Bearing 2Z Series (Laher)Rp27.900
SKF Deep Groove Ball Bearing Single Row with Seals 2Z/C3 Series (Laher)Rp26.900
NTN Deep Groove Ball Bearing (Laher)Rp23.900
NSK Deep Groove Ball Bearing 6000 Series with Seal on Two Sides (Laher)Rp10.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)

Halaman Terkait