Beli bearing laher di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- SMITH BEARING Stud Cam FollowerDeskripsi:These cam followers feature a large diameter stud to accommodate heavy running loads and shock to reduce stud deflection, or bending. Their bearing head has a hex socket and the same dimensions as general purpose cam followers. They are used for high-impact, industrial applications.atribut:
- UNSPSC: 31171505
- Bearing Material: Alloy Steel
- Bearing Material Grade: AISI 52100
- Bearing Type: Needle Roller
- Drive Location: Stud
- Drive Type: Hex Socket
- Face Design: Hex Socket
- Maximum Temperature (°F): 250
- Minimum Temperature (°F): -30
- Roller Material: Alloy Steel
- Roller Material Grade: 52100
- Rolling Element Rows: 1
- Standards: ABMA
- Stud Material: Carbon Steel
- System of Measurement: Inch
- NTN Miniature Ball Bearing / Small Diameter Ball Bearing Zz (Standard Type) (No Flange)atribut:
- Flange: Without flange
- Load Direction: radial
- Material (Main Unit): High carbon chromium bearing steel
- Number of track trains: Single row
- JIS Grade: 0
- Outer Ring Type: flat
- Race ring Shape: Deep groove ball bearings
- Rolling Element Material: High carbon chromium bearing steel
- Shield Shape: Shielded On Both Sides
- NTN Needle Roller Bearing HK Series (Laher)Deskripsi:Drawn Cup Needle Roller Bearings. This bearing type is composed of an outer ring drawn from a thin steel plate by precision drawing, needle rollers and a cage assembled in the outer ring after the raceway surface thereof was hardened (A bearing marked with a suffix including M is subjected to heat-treatment after assembly). Of the bearings with outer ring, this bearing type is a bearing with the smallest section height which enables space-saving and cost-saving. Usually design is so made as to use a shaft as the direct raceway surface without using inner ring. The outer ring of this bearing type is of such a construction that the needle rollers and the cage are not separated from one another, so that the bearing is only press-fitted in a rigid housing with proper fit torque. Thus, this bearing type needs no snap ring, etc. to fix itself in axial direction and, in addition, is easy to handle.
- NTN Bearingatribut:
- Inner Diameter d (Φmm): 8
- Width B (mm): 4
- Chamfer Dimensions r (mm): 0.2
- Outer Diameter d (mm): 16
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- ASB Rod Ends BearingDeskripsi:ASB memiliki range produk Rod Ends Bearing yang lengkap digunkan pada industri automation, perakitan otomotif dan konstruksi
- SEKAI Kipas Angin BerdiriDeskripsi:Kipas Angin Tornado Tumpu SEKAI HSN 1038 adalah produk kipas angin tumpu dengan ukuran 25cm (10inchi) didesain secara esklusif dan kuat. Menggunakan rangka besi dan baling-baling terbuat dari aluminium. Dilengkapi dengan 3 pengatur kecepatan, hembusan angin kencang karena motor/mesin dioptimalkan dengan menggunakan 100% bahan tembaga sehingga menghemat konsumsi daya listrik yang digunakan. Dilengkapi juga dengan sekring pengaman dari panas yang berlebihan. Fitur :- Kipas Angin Tumpu Performa Tinggi 25cm (10inch)- 3 Pengatur Kecepatan- Baling-Baling Dari Aluminium- Hembusan Angin Kencang- Pelindung Baling-Baling Dari Logam- Osilasi Penuh- Tinggi Kipas Dapat Diatur- Dilengkapi Sekring Pengaman- Hemat Listrik dan Tidak Berisikatribut:
- Frequency (Hz): 50
- SKF Single Row Deep Groove Ball Bearing dengan Segel Tipe 2Z/C3 (Laher)Deskripsi:SKF Deep Grove Ball Bearing dengan variasi model number dari 607 ZZ -6320 ZZ dan dilengkapi pelindung/penutup di kedua sisi nya, kuat, berkuaitas, asli dan premium di kelasnya sangat cocok digunakan pada industri, otomotif, konstruksi, kereta api, pesawat, kapa dan industri lainnyaatribut:
- Bearing Material: Bearing Steel
- Bore Type: Cylindrical
- Cage: Sheet Metal
- Coating: Without
- Lubricant: Grease
- Number of Rows: Single Row
- Radial Internal Clearance: C3
- Sealing: Shield on Both Sides
- Sealing Type: Non-Contact
- XAV Bearing (Laher)Deskripsi:XAV Bearing Works hadir dengan spesifikasi yang tangguh serta dilengkapi dengan Advanced Technology pada bearing roda maupun bearing engine, menjadikan bearing ini memiliki daya tahan yang tinggi (durable).
- NTN Miniature Ball Bearingatribut:
- Race ring Shape: Miniature ball bearings
- CKD Tight Cylinder Basic (Single Rod) Base CMK2-FA-20-50Deskripsi:Dimension FD (mm)=6; Dimension FM (mm)=54; Dimension A (mm)=20; Dimension FC (mm)=20; Dimension FP (mm)=29; Dimension WF (mm)=24; Dimension X (mm)=124; Dimension MM (mm)=10; Dimension KK (mm)=M8 x 1.0; Dimension LL (mm)=66; Dimension V (mm)=14; Dimension HA (mm)=26; Dimension FT (mm)=3.2; Dimension K (mm)=12; Dimension FF (mm)=20.8; Dimension C (mm)=18; Dimension F (mm)=28; Dimension FL (mm)=40; Dimension FH (mm)=34; Dimension LFG (mm)=83.2; Dimension MB (mm)=M18 x 1.5; Dimension D (mm)=21.4; Dimension T (mm)=5; Dimension B (mm)=13atribut:
- Operating Piston Speed (mm/s): 50 to 500
- Allowable Energy Absorption (J): 0.166
- format: Rod side flange type
- Guaranteed Pressure Resistance (MPa): 1.6
- Connection aperture: Rc1/8
- Ambient Temperature (°C): -10 to 60 (but not freezing)
- Cushion: Rubber cushion
- Maximum Working Pressure (MPa): 1
- Minimum Working Pressure (MPa): 0.1
- Operation Method: Backward movement
- Refueling: Unnecessary (When refueling, use turbine oil Class 1 ISO VG 32)
- Stroke (mm): 50
- Stroke length tolerance: 0 + 2.0 mm (~ 200), 0 + 2.4 mm (more than 200 ~)
- Tube Inner Diameter (mm): 20
- Working Fluid: Compressed air
Daftar Harga bearing laher Terbaru December 2025
| SMITH BEARING Stud Cam Follower | Rp529.900 |
| NTN Deep Groove Ball Bearing 6300 Series (Laher) | Rp24.000 |
| ASB Needle Roller Bearing (Laher) | Rp12.000 |
| NTN Deep Groove Ball Bearing 6000 Series (Laher) | Rp22.000 |
| NTN Miniature Ball Bearing / Small Diameter Ball Bearing Zz (Standard Type) (No Flange) | Rp58.000 |
| NTN Needle Roller Bearing HK Series (Laher) | Rp12.000 |
| NTN Bearing | Rp76.000 |
| ASB Thrust Ball Bearing (Laher) | Rp10.000 |
| ASB Insert Bearing | Rp15.000 |
| ASB Deep Groove Ball Bearing (Laher) | Rp4.000 |
Data diperbarui pada 06/12/2025 (Harga belum termasuk PPN)




















































































































































/3vP102275139-2.jpg)
/dkP102049488-2.jpg)
/nrP101002855-2.jpg)
%20(No%20Flange)/2vP106591103-3.jpg)
/P102275207-1.jpg)

/P102049624-1.jpg)

/b0P102049396-6.jpg)


/czP104062467-2.jpg)
/2oP102822096-3.jpg)
/35P103209113-1.jpg)

/1bP102275047-2.jpg)
/33P102822111-3.jpg)

%20Base%20CMK2-FA-20-50/P103122911-1.jpg)