SMITH BEARING Stud Cam Follower

Sebelum PPN:
Rp629.900 - Rp6.199.900
Spesifikasi
UNSPSC31171505
Bearing MaterialAlloy Steel
Bearing Material GradeAISI 52100
Bearing TypeNeedle Roller
Drive LocationStud
Drive TypeHex Socket
Face DesignHex Socket
Maximum Temperature (°F)250
Minimum Temperature (°F)-30
Roller MaterialAlloy Steel
Roller Material Grade52100
Rolling Element Rows1
StandardsABMA
Stud MaterialCarbon Steel
System of MeasurementInch

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These cam followers feature a large diameter stud to accommodate heavy running loads and shock to reduce stud deflection, or bending. Their bearing head has a hex socket and the same dimensions as general purpose cam followers. They are used for high-impact, industrial applications.
Feature
Cam Follower Closure Double Sealed Drive Type Slotted Duty Type Heavy Face Design Screwdriver Slot Overall Length 1 21/32 in Roller Diameter 1 in Roller Head Type Flat Roller Material Alloy Steel Roller Width 5/8 in Rolling Element Rows 1 Seal Type Contact Stud Material Carbon Steel Stud Thread Size 5/8 In.-18 Stud Type Concentric System of Measurement Inch Bearing Material Alloy Steel Bearing Material Grade AISI 52100 Bearing Type Needle Roller Drive Location Stud

Ulasan Produk

Tidak ada ulasan