Beli bearing heavy duty di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TRUSCO Best Roller for Heavy Duty
    41%
    Mulai

    Rp99.900

    TRUSCO Best Roller for Heavy Duty
    Deskripsi:
    -The bearing and urethane rubber are integrated to prevent delamination.-Excellent quietness and durability. -For various transport, escalators, elevators, machine tools and so on. -Inner Lace One Side Protruding Type
    atribut:
    • Working Temperature: Room temperature
    • Bearing: Special wide bearings
    • Material: Ether-based thermosetting urethane
  2. XANDER Wheel Black Square Rims (Roda Pagar Gerbang)
    Mulai

    Rp129.900

  3. BANDO Bancoran Bearing Heavy Load L 400
    Mulai

    Rp639.900

    BANDO Bancoran Bearing Heavy Load L 400
    Deskripsi:
    It is a type that the allowable load level is about 3.7 times higher than the light load type.It is widely used in the field of large transport mechanisms such as sorting and assembly lines.Bonkoran is adhered to metal core material, and metal bearings are inserted in core material.
    atribut:
    • Color: black
    • Shape: BB
  4. BANDO Bancoran Bearing High Load L 300
    Mulai

    Rp459.900

    BANDO Bancoran Bearing High Load L 300
    Deskripsi:
    It is a type that increased the allowable load level by about 2.7 times over the light load type.It is widely used in the field of large transport mechanisms such as sorting and assembly lines.Bonkoran is adhered to metal core material, and metal bearings are inserted in core material.
    atribut:
    • Color: natural
    • Shape: BB
  5. BLICKLE Heavy Duty Wheel Besthane PU Tread (Roda Untuk Troli)
    Mulai

    Rp129.999.900

    BLICKLE Heavy Duty Wheel Besthane PU Tread (Roda Untuk Troli)
    atribut:
    • Bearing Type: ball bearing
    • Load Capacity (kg): 7875
    • Temperature Resistance (°C): -20 to 70
    • Wheel Diameter (mm): 250
    • Wheel Width (mm): 130
  6. RAVEN Roda Nylon Heavy Duty
    Mulai

    Rp87.900

    RAVEN Roda Nylon Heavy Duty
    atribut:
    • Bearing: Double Ball Bearing
    • Series: Heavy Duty Series
    • Wheel Material: Nylon
  7. EASTERN SEIKO Engineering Plastics Corting Precision Bearing
    Mulai

    Rp249.900

    EASTERN SEIKO Engineering Plastics Corting Precision Bearing
    Deskripsi:
    -A plastic molded bearing with plastic molding bearings.-The peripheral part has noise and vibration absorption effect compared with iron. -Guide roller, door roller, for presser/clamper roller.
    atribut:
    • Bearing Materials: Steel
    • Peripheral Part Materials: Polyacetal Resin (POM)
    • Precision Grade: JIS B 1514 0 class
    • Working Temperature (°C): -20 to 80
  8. Andarall Roller Heavy Duty Dia. 60mm
    Mulai

    Rp129.900

    Andarall Roller Heavy Duty Dia. 60mm
    atribut:
    • Diameter (mm): 60
    • Color: Black
  9. SISIKU ADDKREIS Urethane Roller
    Mulai

    Rp979.900

    SISIKU ADDKREIS Urethane Roller
    Deskripsi:
    For various transport machines such as hand lifts
    atribut:
    • Thickness (mm): 8
    • Allowable Load (kg): (Maximum) 1500
    • Rim Width (mm): 73
    • Shank Diameter (mm): 20
    • Wheel Diameter (mm): 65
  10. SMITH BEARING Stud Track Roller
    Mulai

    Rp1.399.900

    SMITH BEARING Stud Track Roller
    Deskripsi:
    These stud track rollers have a flat-roller head style that runs along a track in applications where a flange on the head is not needed to help guide the roller.
    atribut:
    • UNSPSC: 31171505
    • Bearing Material: Alloy Steel
    • Bearing Material Grade: AISI 52100
    • Closure: Open
    • Drive Location: Stud
    • Drive Type: None
    • Duty Type: Heavy
    • Face Design: Plain
    • Load Direction: Radial
    • Maximum Temperature (°F): 250
    • Minimum Temperature (°F): -30
    • Roller Material: Alloy Steel
    • Roller Material Grade: 52100
    • Rolling Element Rows: 1
    • Standards: ABMA
    • Stud Material: Alloy Steel
  11. Andarall Roller Heavy Duty Dia. 76mm
    Mulai

    Rp159.900

    Andarall Roller Heavy Duty Dia. 76mm
    atribut:
    • Diameter (mm): 76
    • Color: Black
  12. XANDER Wheel Black Axle (Roda Pagar Gerbang)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp129.900

  13. HAMMER CASTER Caster Nylon 420G Series (Kastor Nilon)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp13.900

    HAMMER CASTER Caster Nylon 420G Series (Kastor Nilon)
    atribut:
    • Finishing Material: Metal Fitting: Steel, Metal Fitting Surface Treatment: Trivalent Chrome Plated Finishing, Wheel: Nylon
  14. Dekkson Lever Handle Solid Rose
    Mulai

    Rp349.900

    Dekkson Lever Handle Solid Rose
    Deskripsi:
    Lever handle with sturdy materials and attractive design.
  15. STRANCO INC Label DOT Handling and Placard (Label Terkait Tanda Bahaya)
    Mulai

    Rp98.900

    STRANCO INC Label DOT Handling and Placard (Label Terkait Tanda Bahaya)
    atribut:
    • DOT/UN Product Form: Label
    • Language: English
  16. SKF Deep Groove Ball Bearing Single Row with Seals Z/C3 Series (Laher)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp35.900

    SKF Deep Groove Ball Bearing Single Row with Seals Z/C3 Series (Laher)
    Deskripsi:
    Single row deep groove ball bearings with seals or shields are particularly versatile, have low friction and are optimized for low noise and low vibration, which enables high rotational speeds. They accommodate radial and axial loads in both directions, are easy to mount, and require less maintenance than many other bearing types. The integral sealing can significantly prolong bearing service life because it keeps lubricant in the bearings and contaminants out.
    atribut:
    • Bearing Material: Bearing Steel
    • Bore Type: Cylindrical
    • Cage: Sheet Metal
    • Coating: Without
    • Number of Rows: Single Row
    • Radial Internal Clearance: C3
    • Sealing: Shield on One Side
    • Sealing Type: Non-Contact
  17. Spindo Carbon Steel Pipe (Black Steel)
    Mulai

    Rp309.900

    Spindo Carbon Steel Pipe (Black Steel)
    Deskripsi:
    Diameter 25mm, tebal 3.38mm; berat 2.5 kg/m
  18. BOSCH Corded Impact Drill (Mesin Bor Beton)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp769.900

Daftar Harga bearing heavy duty Terbaru October 2026
TRUSCO Best Roller for Heavy DutyRp99.900
XANDER Wheel Black Square Rims (Roda Pagar Gerbang)Rp129.900
BANDO Bancoran Bearing Heavy Load L 400Rp639.900
BANDO Bancoran Bearing High Load L 300Rp459.900
BLICKLE Heavy Duty Wheel Besthane PU Tread (Roda Untuk Troli)Rp129.999.900
RAVEN Roda Nylon Heavy DutyRp87.900
EASTERN SEIKO Engineering Plastics Corting Precision BearingRp249.900
Andarall Roller Heavy Duty Dia. 60mmRp129.900
SISIKU ADDKREIS Urethane RollerRp979.900
SMITH BEARING Stud Track RollerRp1.399.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)

Halaman Terkait