Beli bearing equipment di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. JTC Bearing Packer
    Mulai

    Rp809.900

  2. SKF Bearing Packer
    Mulai

    Rp5.799.900

    SKF Bearing Packer
    Deskripsi:
    Bearing packer Contamination free grease filling The SKF bearing packer, VKN 550, is a sturdy, easy-to-use, efficient and effective bearing grease packer. The SKF bearing packer can also be used in combination with a standard grease gun, air-operated grease pump or grease filler pump. - Flushes the grease between the rolling elements where it matters most, prolonging the bearing service life. - Closed system and the cover lid prevent ingress of dirt virtually eliminating contamination - Allows the operator to pre-fill bearings with grease in a quick and clean way - Prevents unnecessary grease loss - Economical and environmentally friendly
    atribut:
    • Material: Zinc Plated, Metal Finish
    • Suitable Greases: Approved for all SKF greases
    • Other Greases: NLGI class 000 to 2
    • Inner Diameter D (mm): 19 to 120
    • Outer Diameter d (mm): Max. 200
  3. IKO Cam Followers
    Rating:
    100% of 100
    (1)
    Mulai

    Rp65.900

  4. NTN Cam Follower
    Mulai

    Rp289.900

  5. NTN Deep Groove Ball Bearing 6000 Series (Laher)
    40%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp21.900

  6. THK Cam Follower CF Type Sealed Spherical Outer Ring
    Mulai

    Rp249.900

    THK Cam Follower CF Type Sealed Spherical Outer Ring
    Deskripsi:
    `
    atribut:
    • Seal: With seal
    • Shape: Spherical outer ring
    • Dimension S: M10x1.25mm
    • Dimension D1: Four φ mm
    • Material: Carbon steel
    • Dimension B: 13mm
    • Dimension B1: 12mm
    • Dimension D (mm): 26φ
    • Dimension F: 15mm
    • Dimension L: 12mm
    • Dimensions r: 0.3mm
    • Limit Rotation Speed: 17000min⁻¹(rpm)
    • Maximum Allowable Load: 5.81kN
    • Standard Load Rating C: 5.33kN
    • Standard Load Rating Co: 6.78kN
    • Truck Load Capacity: 2.06kN
  7. TRUSCO Stainless Steel Brush
    Mulai

    Rp169.900

    TRUSCO Stainless Steel Brush
    atribut:
    • Thickness (mm): 10
    • Width (mm): 30
  8. TEKIRO Bearing Puller (Treker Bearing)
    Mulai

    Rp259.900

    TEKIRO Bearing Puller (Treker Bearing)
    Deskripsi:
    untuk membuka bearing dengan cara menjepit kedua sisi yang sulit dijangkau, berdimensi 87mmx56mmx70mmx54mmFungsi : untuk membuka bearing dengan cara menjepit kedua sisi yang sulit dijangkau Material : chrome molybdenum
    atribut:
    • Material: Chrome Molybdenum
  9. THK Cam Follower
    Mulai

    Rp199.900

    THK Cam Follower
    Deskripsi:
    It is installed in the same mounting hole as the popular cam follower (CF type), and the stud mounting part and stud head are eccentric from 0.25mm to 1.0mm, so that the position can be easily finely adjusted by turning the stud. Highly integrated cam follower. This greatly reduces the assembly man-hours such as alignment with cam grooves, backlash prevention, leveling of multiple mounting, and precision machining of mounting hole positions.
  10. NTN Tapered Roller Bearing (Laher)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp54.900

    NTN Tapered Roller Bearing (Laher)
    Deskripsi:
    Single row tapered roller bearing tersedia dalam dimensi metrik (standar ISO 355 dan JIS B 1512) dan dalam inci (standar ABMA, seri metrik termasuk J). Single row tapered roller bearing paling sering digunakan dan umumnya dipasang terbalik.
  11. TEKIRO Treker Kaki Tiga
    Rating:
    100% of 100
    (4)
    Mulai

    Rp139.900

    TEKIRO Treker Kaki Tiga
    Deskripsi:
    untuk membuka lahar/bearing yang susah di jangkau untuk dibuka pada kendaraan/automotif dengan 3 kaki tumpuanFungsi : untuk membuka lahar/bearing yang susah di jangkau untuk dibuka pada kendaraan/automotifMaterial : chrome vanadium
    atribut:
    • Material: Chrome Vanadium
  12. THK Eccentric Cam Follower CFH-AB Type (Cylindrical Outer Ring with Cage with Seal)
    Mulai

    Rp489.900

    THK Eccentric Cam Follower CFH-AB Type (Cylindrical Outer Ring with Cage with Seal)
    Deskripsi:
    Conventional products had to manufacture jigs and install filling plugs and grease nipples, but with the cam follower CF-AB type with grease nipple, since the grease nipple is attached to both sides, it can be used immediately after taking out from the box I will. Also, using a hexagonal wrench, it can be fixed from either the head side or the screw side of the stud, and lubrication from both directions is also possible. Since installation and maintenance can be done without worrying about installation space, work efficiency improves.
    atribut:
    • Dimension G: M18x1.5
    • Material: Carbon steel
    • Limit Rotation Speed: 8500min⁻¹(rpm)
    • Dimension B1: 58mm
    • Dimension B: 21.5mm
    • Dimension B2: 36.5mm
    • Dimension C1: 0.8mm
    • Dimension D (mm): 40φ
    • Dimension E: 0.6mm
    • Dimension F: 26φ mm
    • Dimension G1: 19mm
    • Dimensions c: 20mm
    • Dimensions h1: 6mm
    • Dimensions h2: 6mm
    • Dimensions r: 1mm
    • Maximum Allowable Load: 26.1kN
    • Standard Load Rating C: 14.7kN
    • Standard Load Rating Co: 25.2kN
    • Truck Load Capacity: 14.4kN
Daftar Harga bearing equipment Terbaru March 2026
JTC Bearing PackerRp809.900
JTC Universal Bearing PackerRp159.900
JTC Hand Operate Bearing PackerRp14.999.900
SKF Bearing PackerRp5.799.900
IKO Cam FollowersRp65.900
NTN Micro Ball Bearing (Laher)Rp20.900
NTN Cam FollowerRp289.900
NTN Deep Groove Ball Bearing 6000 Series (Laher)Rp21.900
IKO Cam Follower CF1 SeriesRp84.900
THK Cam Follower CF Type Sealed Spherical Outer RingRp249.900

Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)

Halaman Terkait