Beli bearing ceramic di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Uisera Ceramic BearingDeskripsi:Because it is ballless, it is lightweight and strong against impact.Since it has high heat resistance, it can be used even at high temperatures.It has electrical insulation and is non-magnetic, so it does not affect the electrical characteristics of the device.It has excellent wear resistance and chemical resistance, so it is durable.It can be used for a long time even in dust and muddy water.Places that should be used without refueling, such as food machinery.Places used for high load and low speed operation.A place where the lubricating oil deteriorates after being used in a maintenance-free state for a long period of time.Places where the effect of lubricating oil cannot be exhibited due to high or low temperatures.Places used in water or in chemicals.Places that require non-magnetism.atribut:
- Color: Milky White
- Material: ceramic (zirconia)
- SKF Deep Groove Ball Bearing Single Row with Seals 2Z/C3 Type (Laher)Deskripsi:SKF Deep Grove Ball Bearing dengan variasi model number dari 607 ZZ -6320 ZZ dan dilengkapi pelindung/penutup di kedua sisi nya, kuat, berkuaitas, asli dan premium di kelasnya sangat cocok digunakan pada industri, otomotif, konstruksi, kereta api, pesawat, kapa dan industri lainnyaatribut:
- Bearing Material: Bearing Steel
- Bore Type: Cylindrical
- Cage: Sheet Metal
- Coating: Without
- Lubricant: Grease
- Number of Rows: Single Row
- Radial Internal Clearance: C3
- Sealing: Shield on Both Sides
- Sealing Type: Non-Contact
- NTN Tapered Roller Bearing (Laher)Deskripsi:Single row tapered roller bearing tersedia dalam dimensi metrik (standar ISO 355 dan JIS B 1512) dan dalam inci (standar ABMA, seri metrik termasuk J). Single row tapered roller bearing paling sering digunakan dan umumnya dipasang terbalik.
- HOZAN Plastic Tip TweezersDeskripsi:-General-purpose tip replacement type tweezers with excellent cost performance. -For precision work that cannot be magnetized.
- NTN Tapered Roller Bearing 32000 Seriesatribut:
- Contact Angle (°): Over 10 ° and below 17 °
- Material (Main Unit): High carbon chromium bearing steel
- Race ring Shape: Tapered roller bearing
- Shield Shape: Open type
- Deli Heavy Duty Punchatribut:
- Color: Black
- monotaro Cartridge Bottom Bracket Tool (Kunci Bottom Bracket)Deskripsi:Produk ini juga sering disebut dengan Kunci Bbatribut:
- Overall Length (mm): 34
- Width Across Flats (mm): 32
- TRUSCO Belt Punchatribut:
- Purpose of Use: Drilling into belts, leather, vinyl, rubber, paper, cloth and so on.
- Kashima Bearings Resin Bearingsatribut:
- Package Size (mm): 200x150x120
- ASB Deep Groove Ball Bearing 10mmatribut:
- Width B (mm): 10
- SKF Deep Groove Ball Bearing Single Row with Seals Z Type (Laher)Deskripsi:Single row deep groove ball bearings with seals or shields are particularly versatile, have low friction and are optimized for low noise and low vibration, which enables high rotational speeds. They accommodate radial and axial loads in both directions, are easy to mount, and require less maintenance than many other bearing types. The integral sealing can significantly prolong bearing service life because it keeps lubricant in the bearings and contaminants out.atribut:
- Bearing Material: Bearing Steel
- Number of Rows: Single Row
- Radial Internal Clearance: CN
- Sealing: Shield on One Side
- Bore Type: Cylindrical
- Cage: Sheet Metal
- Coating: Without
- Sealing Type: Non-Contact
- SKF Deep Groove Ball Bearing Single Row with Seals 2Z Type (Laher)Deskripsi:Single row deep groove ball bearings with seals or shields are particularly versatile, have low friction and are optimized for low noise and low vibration, which enables high rotational speeds. They accommodate radial and axial loads in both directions, are easy to mount, and require less maintenance than many other bearing types. The integral sealing can significantly prolong bearing service life because it keeps lubricant in the bearings and contaminants out.atribut:
- Bearing Ring Shape: Deep Groove Ball Bearings
- Lubricant: Grease
- Races the Number of Columns: Single Row
- Bore Type: Cylindric
- Cage: Sheet Metal
- Radial Internal Clearance: CN
- Shield Shape: Both Sides Steel Plate Striking Shield
Daftar Harga bearing ceramic Terbaru March 2026
| Uisera Ceramic Bearing | Rp249.900 |
| NTN Deep Groove Ball Bearing 6300 Series (Laher) | Rp23.900 |
| NTN Tapered Roller Bearing the 32000 Series (Laher) | Rp71.900 |
| SKF Deep Groove Ball Bearing Single Row with Seals 2Z/C3 Type (Laher) | Rp28.900 |
| ASB Deep Groove Ball Bearing 6000 Series (Laher) | Rp3.900 |
| SKF Laher | Rp17.900 |
| NTN Deep Groove Ball Bearing 6000 Series (Laher) | Rp21.900 |
| HOZAN Tweezers (Capitan) | Rp42.900 |
| NTN Tapered Roller Bearing | Rp37.900 |
| NTN Tapered Roller Bearing (Laher) | Rp54.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)




















































































































































/3vP102275139-2.jpg)
/b3P102275399-2.jpg)
/czP104062467-2.jpg)
/b0P102049396-6.jpg)

/nrP101002855-2.jpg)
/oxP102021897-2.jpg)
/NTN%20Tapered%20Roller%20Bearing/ohP102398881-3.jpg)
/nvP101002859-3.jpg)




/nfP101568843-5.jpg)



/qoP104064960-3.jpg)
/boP104063420-3.jpg)