Beli bearing bambu di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SKF Tapered Roller Bearing Single Row (Laher Tirus)
    Mulai

    Rp129.900

    SKF Tapered Roller Bearing Single Row (Laher Tirus)
    Deskripsi:
    Single row tapered roller bearings are designed to accommodate combined radial and axial loads and provide low friction during operation. The inner ring, with rollers and cage, can be mounted separately from the outer ring. These separable and interchangeable components facilitate mounting, dismounting and maintenance. By mounting one single row tapered roller bearing against another and applying a preload, a rigid bearing application can be achieved.
  2. NTN Needle Roller Bearing HK Series (Laher Jarum)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp12.900

    NTN Needle Roller Bearing HK Series (Laher Jarum)
    Deskripsi:
    Drawn Cup Needle Roller Bearings. This bearing type is composed of an outer ring drawn from a thin steel plate by precision drawing, needle rollers and a cage assembled in the outer ring after the raceway surface thereof was hardened (A bearing marked with a suffix including M is subjected to heat-treatment after assembly). Of the bearings with outer ring, this bearing type is a bearing with the smallest section height which enables space-saving and cost-saving. Usually design is so made as to use a shaft as the direct raceway surface without using inner ring. The outer ring of this bearing type is of such a construction that the needle rollers and the cage are not separated from one another, so that the bearing is only press-fitted in a rigid housing with proper fit torque. Thus, this bearing type needs no snap ring, etc. to fix itself in axial direction and, in addition, is easy to handle.
  3. NTN Needle Roller Bearing and Cage Assembly (Laher Bambu)
    Mulai

    Rp41.900

    NTN Needle Roller Bearing and Cage Assembly (Laher Bambu)
    atribut:
    • Race ring Shape: Needle roller bearing
  4. SKF Deep Groove Ball Bearing Single Row with Seals 2Z/C3 Series (Laher)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp26.900

    SKF Deep Groove Ball Bearing Single Row with Seals 2Z/C3 Series (Laher)
    Deskripsi:
    SKF Deep Grove Ball Bearing dengan variasi model number dari 607 ZZ -6320 ZZ dan dilengkapi pelindung/penutup di kedua sisi nya, kuat, berkuaitas, asli dan premium di kelasnya sangat cocok digunakan pada industri, otomotif, konstruksi, kereta api, pesawat, kapa dan industri lainnya
    atribut:
    • Bore Type: Cylindrical
  5. NTN Needle Roller Bearing With Cage (Laher Jarum)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp53.900

    NTN Needle Roller Bearing With Cage (Laher Jarum)
    atribut:
    • Race ring Shape: Needle roller bearing
  6. SKF Drawn Cup Needle Roller Bearing (Laher Bambu)
    47%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp43.900

    SKF Drawn Cup Needle Roller Bearing (Laher Bambu)
    Deskripsi:
    Drawn cup needle roller bearings are typically used in applications where the housing bore cannot be used as a raceway for a needle roller and cage assembly, but where a very compact and economical bearing arrangement is required. Owing to their large number of rollers, the bearings have a high load carrying capacity and stiffness.
  7. NTN Tapered Roller Bearing (Laher Tirus)
    13%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp48.900

  8. NTN Tapered Roller Bearing (Laher)
    25%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp57.900

    NTN Tapered Roller Bearing (Laher)
    Deskripsi:
    Single row tapered roller bearing tersedia dalam dimensi metrik (standar ISO 355 dan JIS B 1512) dan dalam inci (standar ABMA, seri metrik termasuk J). Single row tapered roller bearing paling sering digunakan dan umumnya dipasang terbalik.
  9. SENSI Nitrile Disposable Gloves Powder-Free 100 (Sarung Tangan Nitrile)
    Rating:
    100% of 100
    (9)
    Mulai

    Rp149.900

    SENSI Nitrile Disposable Gloves Powder-Free 100 (Sarung Tangan Nitrile)
    Deskripsi:
    SENSI NITRILE DISPOSABLE GLOVES POWDER-FREE adalah sarung-tangan nitril serbaguna yang terbuat dari bahan karet sintetis nitril. Selain memiliki daya proteksi yang cukup baik, sarung-tangan ini memberikan kenyamanan sewaktu dipakai dalam bekerja. - Terbuat dari karet sintetis Butadiene-acrylonitrile- Tanpa tepung- Cocok bagi yang sensitif atau alergi terhadap protein- Melalui Quality Control yang ketat dan memenuhi standar mutu internasional ISO
    atribut:
    • Color: Blue
  10. SKF Deep Groove Ball Bearing Single Row with Seals 2Z Series (Laher)
    26%
    Rating:
    100% of 100
    (4)
    Mulai

    Rp26.900

    SKF Deep Groove Ball Bearing Single Row with Seals 2Z Series (Laher)
    Deskripsi:
    Single row deep groove ball bearings with seals or shields are particularly versatile, have low friction and are optimized for low noise and low vibration, which enables high rotational speeds. They accommodate radial and axial loads in both directions, are easy to mount, and require less maintenance than many other bearing types. The integral sealing can significantly prolong bearing service life because it keeps lubricant in the bearings and contaminants out.
    atribut:
    • Bearing Ring Shape: Deep Groove Ball Bearings
    • Lubricant: Grease
    • Races the Number of Columns: Single Row
    • Bore Type: Cylindric
    • Cage: Sheet Metal
    • Radial Internal Clearance: CN
    • Shield Shape: Both Sides Steel Plate Striking Shield
  11. NTN Deep Groove Ball Bearing 6000 Series (Laher)
    24%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp22.900

  12. NACHI Straight Shank Drill L/N 500 (Mata Bor Lurus)
    Rating:
    100% of 100
    (18)
    Mulai

    Rp23.900

    NACHI Straight Shank Drill L/N 500 (Mata Bor Lurus)
    Deskripsi:
    This drill is applied for general purpose.
  13. ASB Needle Roller Bearing (Laher Bambu)
    26%
    Rating:
    93% of 100
    (3)
    Mulai

    Rp8.900

  14. SKF Pillow Block Ball Bearing (Bearing Duduk)
    31%
    Mulai

    Rp279.900

    SKF Pillow Block Ball Bearing (Bearing Duduk)
    Deskripsi:
    Pillow (plummer) block ball bearing units consist of an insert bearing mounted in a cast iron housing that can be bolted to a support surface. This variant is suitable for applications with both constant and alternating directions of rotation. It has an inner ring extended on both sides and is locked onto the shaft by tightening a set screw on the inner ring, making it easy to mount.
    atribut:
    • Fastening Bolt Hole Type: Plain
    • Number of Bolt Holes for Fasteners: 2
    • Rubber Seating Ring: Without
  15. SKF Deep Groove Ball Bearing Single Row with Seals Z/C3 Series (Laher)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp35.900

    SKF Deep Groove Ball Bearing Single Row with Seals Z/C3 Series (Laher)
    Deskripsi:
    Single row deep groove ball bearings with seals or shields are particularly versatile, have low friction and are optimized for low noise and low vibration, which enables high rotational speeds. They accommodate radial and axial loads in both directions, are easy to mount, and require less maintenance than many other bearing types. The integral sealing can significantly prolong bearing service life because it keeps lubricant in the bearings and contaminants out.
    atribut:
    • Bearing Material: Bearing Steel
    • Bore Type: Cylindrical
    • Cage: Sheet Metal
    • Coating: Without
    • Number of Rows: Single Row
    • Radial Internal Clearance: C3
    • Sealing: Shield on One Side
    • Sealing Type: Non-Contact
  16. SKF Deep Groove Ball Bearing Single Row with Seals Z Series (Laher)
    32%
    Mulai

    Rp35.900

    SKF Deep Groove Ball Bearing Single Row with Seals Z Series (Laher)
    Deskripsi:
    Single row deep groove ball bearings with seals or shields are particularly versatile, have low friction and are optimized for low noise and low vibration, which enables high rotational speeds. They accommodate radial and axial loads in both directions, are easy to mount, and require less maintenance than many other bearing types. The integral sealing can significantly prolong bearing service life because it keeps lubricant in the bearings and contaminants out.
    atribut:
    • Bearing Material: Bearing Steel
    • Number of Rows: Single Row
    • Radial Internal Clearance: CN
    • Sealing: Shield on One Side
    • Bore Type: Cylindrical
    • Cage: Sheet Metal
    • Coating: Without
    • Sealing Type: Non-Contact
  17. IKO Needle Roller Bearing KT1 Series (Laher Bambu)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp25.900

  18. XAV Deep Groove Ball Bearing Double Sealed (Laher)
    20%
    Mulai

    Rp3.900

    XAV Deep Groove Ball Bearing Double Sealed (Laher)
    Deskripsi:
    XAV Bearing Works hadir dengan spesifikasi yang tangguh serta dilengkapi dengan Advanced Technology pada bearing roda maupun bearing engine, menjadikan bearing ini memiliki daya tahan yang tinggi (durable).
Daftar Harga bearing bambu Terbaru October 2026
NTN Needle Roller Bearing (Laher Jarum)Rp31.900
SKF Tapered Roller Bearing Single Row (Laher Tirus)Rp129.900
NTN Needle Roller Bearing HK Series (Laher Jarum)Rp12.900
NTN Needle Roller Bearing and Cage Assembly (Laher Bambu)Rp41.900
SKF Deep Groove Ball Bearing Single Row with Seals 2Z/C3 Series (Laher)Rp26.900
NTN Needle Roller Bearing With Cage (Laher Jarum)Rp53.900
SKF Drawn Cup Needle Roller Bearing (Laher Bambu)Rp43.900
NTN Tapered Roller Bearing (Laher Tirus)Rp48.900
NTN Tapered Roller Bearing (Laher)Rp57.900
SENSI Nitrile Disposable Gloves Powder-Free 100 (Sarung Tangan Nitrile)Rp149.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)