Beli bearing 7309 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. FAG Angular Contact Ball Bearing Series 7309-B-XL-MP
    Mulai

    Rp1.099.900

    FAG Angular Contact Ball Bearing Series 7309-B-XL-MP
    atribut:
    • A (mm): 43
    • Inner Diameter d (mm): 45
    • Outer Diameter d (mm): 100
    • Width B (mm): 25
  2. FAG Angular Contact Ball Bearing Series 7308-B-XL-JP-UA
    Mulai

    Rp589.900

    FAG Angular Contact Ball Bearing Series 7308-B-XL-JP-UA
    atribut:
    • A (mm): 39
    • Inner Diameter d (mm): 40
    • Outer Diameter d (mm): 90
    • Width B (mm): 23
  3. NACHI Single Row Angular Contact Ball Bearing Seri 7300
    Mulai

    Rp219.900

    NACHI Single Row Angular Contact Ball Bearing Seri 7300
    Deskripsi:
    - The raceways of both the inner and outer rings of this bearing type are made with a set contact angle.- Single-row Angular Contact ball bearings can sustain radial, axial or composite loads, however, any axial load must be in one direction.- Larger contact angle type has better axial load capability.- Small contact angle type has higher permissible speed capability.- This bearing type is generally used in adjacent positions.
  4. SKF Single Row Angular Contact Ball Bearing Seri BECBM
    Mulai

    Rp759.900

    SKF Single Row Angular Contact Ball Bearing Seri BECBM
    Deskripsi:
    These single row angular contact ball bearings can accommodate radial and axial loads acting simultaneously, where the axial load acts in one direction only. They can operate at high speeds and, depending on the variant, even very high speeds. They are more suitable than deep groove ball bearings for supporting large axial forces acting in one direction.
    atribut:
    • Axial Internal Clearance: Not applicable
    • Bearing Material: Bearing steel
    • Cage: Machined brass
    • Coating: Without
    • Contact Angle (°): 40
    • Contact Type: Normal contact (two-point contact)
    • Limiting Value (e): 1.14
    • Locating Feature, Bearing Outer Ring: None
    • Lubricant: None
    • Matched Arrangement: No
    • Matched Condition (axial clearance/preload): Axial clearance CB
    • Number of Rows: 1
    • Relubrication Feature: Without
    • Ring Type: One-piece inner and outer rings
    • SKF Performance Class: SKF Explorer
    • Sealing: Without
    • Universal Matching Bearing: Yes
  5. FAG Deep Groove Ball Bearing 6300 Series (Laher)
    Mulai

    Rp379.900

    FAG Deep Groove Ball Bearing 6300 Series (Laher)
    Deskripsi:
    Deep groove ball bearings are available in single row and double row designs.Single row bearings are particularly suitable where:- high and very high speeds are required-the bearing arrangement must be operated with very low friction- very low running noise is required, without reducing the speed, load - carrying capacity and operating life of the bearing (Generation C) - high demands are made on the sealing of the bearing, without increasing heat generation or limiting the speed (Generation C)- the bearing position is to be designed particularly economically. Double row bearings can be considered for bearing arrangements where:- the load carrying capacity of single row deep groove ball bearings is no longer sufficient - axial loads in both directions and/or tilting moments must be supported in addition to radial loads - a high load carrying capacity is required and the design envelope available in a radial and axial direction is relatively small.
    atribut:
    • D1 (mm): 50.2
    • Inner Diameter d (mm): 25
    • Outer Diameter d (mm): 62
    • Width B (mm): 17
  6. FAG Four Point Contact Bearings
    Rating:
    100% of 100
    (3)
    Mulai

    Rp439.900

    FAG Four Point Contact Bearings
    Deskripsi:
    Four point contact bearings are single row, non-self-retaining radial ball bearings. They are similar in their structure to single row radial angular contact ball bearings; the raceways on the inner rings are, however, designed such that they can support axial loads in both directions . The centre points of curvature of the arc-shaped raceways on the inner and outer ring are offset relative to each other in such a way that the balls are in contact with the bearing rings at four points under radial load.These bearings have solid outer rings, split inner rings and ball and cage assemblies with brass or polyamide cages. The two-piece inner ring allows a large complement of balls to be accommodated in the bearing. The inner ring halves are matched to the particular bearing and must not be interchanged with those of other bearings of the same size. In an axial direction, four point contact bearings are considerably narrower than, for example, double row angular contact ball bearings.
  7. FAG Angular Contact Ball Bearing Series 7209-B-XL-MP
    Mulai

    Rp619.900

    FAG Angular Contact Ball Bearing Series 7209-B-XL-MP
    atribut:
    • A (mm): 37
    • D1 (mm): 69.8
    • da min (mm): 52
    • m (kg): 0.449
    • C0r (N): 27000
    • Cr (N): 37500
    • Cur (N): 1870
    • Da max (mm): 78
    • Db max (mm): 80.8
    • Inner Diameter d (mm): 45
    • Outer Diameter d (mm): 85
    • Reference Speed: 8000
    • Width B (mm): 19
    • nG (1/minute): 13000
    • r min (mm): 1.1
    • r1 min (mm): 0.6
    • ra max (mm): 1
    • ra1 max (mm): 0.6
    • α (°): 40
  8. NTN Deep Groove Ball Bearing 6000 Series (Laher)
    63%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp21.900

  9. NTN Matched Angular Contact Ball Bearing 7300 DB Series
    Mulai

    Rp549.900

    NTN Matched Angular Contact Ball Bearing 7300 DB Series
    atribut:
    • Material (Main Unit): High carbon chromium bearing steel
    • Load Direction: radial
    • Outer Ring Type: flat
    • Race ring Shape: Angular contact ball bearing
    • Rolling Element Material: High carbon chromium bearing steel
    • Shield Shape: Open type
  10. FAG Angular Contact Ball Bearing Series 3208-BD-XL-2HRS-TVH
    Mulai

    Rp679.900

    FAG Angular Contact Ball Bearing Series 3208-BD-XL-2HRS-TVH
    atribut:
    • A (mm): 47.4
    • D2 (mm): 72.6
    • da min (mm): 47
    • m (kg): 0.597
    • C0r (N): 38000
    • Cr (N): 51000
    • Cur (N): 2650
    • Da max (mm): 73
    • Inner Diameter d (mm): 40
    • Outer Diameter d (mm): 80
    • Width B (mm): 30.2
    • nG (1/minute): 6700
    • r min (mm): 1.1
    • ra max (mm): 1
    • α (°): 30
  11. FAG Angular Contact BB JP Series
    Rating:
    100% of 100
    (1)
    Mulai

    Rp169.900

  12. SKF Single Row Angular Contact Ball Bearing BCBM Series
    Mulai

    Rp2.899.900

    SKF Single Row Angular Contact Ball Bearing BCBM Series
    Deskripsi:
    These single row angular contact ball bearings can accommodate radial and axial loads acting simultaneously, where the axial load acts in one direction only. They can operate at high speeds and, depending on the variant, even very high speeds. They are more suitable than deep groove ball bearings for supporting large axial forces acting in one direction.
    atribut:
    • Coating: Without
    • Contact Angle (°): 40
    • Contact Type: Normal contact (two-point contact)
    • Locating Feature, Bearing Outer Ring: None
    • Matched Arrangement: No
    • Number of Rows: 1
    • Ring Type: One-piece inner and outer rings
    • Universal Matching Bearing: Yes
  13. SKF Deep Groove Ball Bearing Single Row with Seals 2Z/C3 Type (Laher)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp28.900

    SKF Deep Groove Ball Bearing Single Row with Seals 2Z/C3 Type (Laher)
    Deskripsi:
    SKF Deep Grove Ball Bearing dengan variasi model number dari 607 ZZ -6320 ZZ dan dilengkapi pelindung/penutup di kedua sisi nya, kuat, berkuaitas, asli dan premium di kelasnya sangat cocok digunakan pada industri, otomotif, konstruksi, kereta api, pesawat, kapa dan industri lainnya
    atribut:
    • Bearing Material: Bearing Steel
    • Bore Type: Cylindrical
    • Cage: Sheet Metal
    • Coating: Without
    • Lubricant: Grease
    • Number of Rows: Single Row
    • Radial Internal Clearance: C3
    • Sealing: Shield on Both Sides
    • Sealing Type: Non-Contact
  14. XAV Bearing (Laher)
    Mulai

    Rp3.900

    XAV Bearing (Laher)
    Deskripsi:
    XAV Bearing Works hadir dengan spesifikasi yang tangguh serta dilengkapi dengan Advanced Technology pada bearing roda maupun bearing engine, menjadikan bearing ini memiliki daya tahan yang tinggi (durable).
  15. FAG Angular Contact Ball Bearing Series 7407-B-XL-MP-UA
    Mulai

    Rp1.499.900

    FAG Angular Contact Ball Bearing Series 7407-B-XL-MP-UA
    atribut:
    • A (mm): 41
    • Inner Diameter d (mm): 35
    • Outer Diameter d (mm): 100
    • Width B (mm): 25
Daftar Harga bearing 7309 Terbaru January 2026
NTN Angular Contact Ball Bearing 7300 SeriesRp98.900
FAG Angular Contact Ball Bearing Series 7309-B-XL-MPRp1.099.900
FAG Angular Contact Ball Bearing Series 7308-B-XL-JP-UARp589.900
NACHI Single Row Angular Contact Ball Bearing Seri 7300Rp219.900
SKF Single Row Angular Contact Ball Bearing Seri BECBMRp759.900
FAG Deep Groove Ball Bearing 6300 Series (Laher)Rp379.900
NTN Angular Contact Ball BearingRp159.900
FAG Deep Groove Ball BearingRp22.900
FAG Four Point Contact BearingsRp439.900
FAG Angular Contact Ball Bearing Series 7209-B-XL-MPRp619.900

Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)