Beli bearing 6204 zz di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. NACHI Deep Groove Ball Bearing Tipe ZZ
    Mulai

    Rp139.900

    NACHI Deep Groove Ball Bearing Tipe ZZ
    Deskripsi:
    - Deep Groove ball bearings are the most popular of all the ball bearing types because they are available in a wide variety of seal, shield and snap-ring arrangements.- The bearing ring grooves are circular arcs made slightly larger than the radius of the ball. The balls make point contact with the raceways (elliptical contact when loaded). The inner ring shoulders are of equal height (as the outer ring shoulders).- Deep Groove ball bearings can sustain radial, axial, or composite loads and because of simple design, this bearing type can be produced to provide both high-running accuracy and high-speed operation.
  2. SKF Deep Groove Ball Bearing Single Row with Seals 2Z/C3 Type (Laher)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp28.900

    SKF Deep Groove Ball Bearing Single Row with Seals 2Z/C3 Type (Laher)
    Deskripsi:
    SKF Deep Grove Ball Bearing dengan variasi model number dari 607 ZZ -6320 ZZ dan dilengkapi pelindung/penutup di kedua sisi nya, kuat, berkuaitas, asli dan premium di kelasnya sangat cocok digunakan pada industri, otomotif, konstruksi, kereta api, pesawat, kapa dan industri lainnya
    atribut:
    • Bearing Material: Bearing Steel
    • Bore Type: Cylindrical
    • Cage: Sheet Metal
    • Coating: Without
    • Lubricant: Grease
    • Number of Rows: Single Row
    • Radial Internal Clearance: C3
    • Sealing: Shield on Both Sides
    • Sealing Type: Non-Contact
  3. ASB Deep Groove Ball Bearing 14mm
    Rating:
    100% of 100
    (1)
    Mulai

    Rp6.900

    ASB Deep Groove Ball Bearing 14mm
    atribut:
    • Width B (mm): 14
  4. NACHI Deep Groove Ball Bearing Tipe ZZE
    Mulai

    Rp17.900

    NACHI Deep Groove Ball Bearing Tipe ZZE
    Deskripsi:
    Deep Groove ball bearings are the most popular of all the ball bearing types because they are available in a wide variety of seal, shield and snap-ring arrangements.The bearing ring grooves are circular arcs made slightly larger than the radius of the ball. The balls make point contact with the raceways (elliptical contact when loaded). The inner ring shoulders are of equal height (as the outer ring shoulders).Deep Groove ball bearings can sustain radial, axial, or composite loads and because of simple design, this bearing type can be produced to provide both high-running accuracy and high-speed operation.
  5. SKF Deep Groove Ball Bearing Single Row with Seals Z Type (Laher)
    Mulai

    Rp30.900

    SKF Deep Groove Ball Bearing Single Row with Seals Z Type (Laher)
    Deskripsi:
    Single row deep groove ball bearings with seals or shields are particularly versatile, have low friction and are optimized for low noise and low vibration, which enables high rotational speeds. They accommodate radial and axial loads in both directions, are easy to mount, and require less maintenance than many other bearing types. The integral sealing can significantly prolong bearing service life because it keeps lubricant in the bearings and contaminants out.
    atribut:
    • Bearing Material: Bearing Steel
    • Number of Rows: Single Row
    • Radial Internal Clearance: CN
    • Sealing: Shield on One Side
    • Bore Type: Cylindrical
    • Cage: Sheet Metal
    • Coating: Without
    • Sealing Type: Non-Contact
  6. NACHI Deep Groove Ball Bearing Tipe 2NSE
    Mulai

    Rp21.900

    NACHI Deep Groove Ball Bearing Tipe 2NSE
    Deskripsi:
    - Deep Groove ball bearings are the most popular of all the ball bearing types because they are available in a wide variety of seal, shield and snap-ring arrangements.- The bearing ring grooves are circular arcs made slightly larger than the radius of the ball. The balls make point contact with the raceways (elliptical contact when loaded). The inner ring shoulders are of equal height (as the outer ring shoulders).- Deep Groove ball bearings can sustain radial, axial, or composite loads and because of simple design, this bearing type can be produced to provide both high-running accuracy and high-speed operation.
  7. NSK Deep Groove Ball Bearing MC3J Type (Laher)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp10.900

  8. TIMKEN Deep Groove Ball Bearing 6000 Series (Laher)
    Mulai

    Rp16.900

    TIMKEN Deep Groove Ball Bearing 6000 Series (Laher)
    Deskripsi:
    Deep groove ball bearings are available in a variety of sizes and are the most popular of the rolling bearings. This type of bearing supports radial load and a small degree of axial load in both directions simultaneously. Deep groove ball bearings are popular due to their versatility, affordability, and capability to run at high speeds.
  9. CCTY Bearing Standard (Laher)
    Mulai

    Rp39.900

    CCTY Bearing Standard (Laher)
    Deskripsi:
    -In addition to a radial load, an axial load can be loaded.-Suitable for sections rotating at high speed with small friction torque and applications requiring low temperature and low vibration.-Construction equipment, heavy equipment, industrial equipment in general, and consumer equipment in general.
  10. FAG Deep Groove Ball Bearing 2Z Series (Laher)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp24.900

    FAG Deep Groove Ball Bearing 2Z Series (Laher)
    Deskripsi:
    Deep groove ball bearings are available in single row and double row designs.Single row bearings are particularly suitable where:- high and very high speeds are required-the bearing arrangement must be operated with very low friction- very low running noise is required, without reducing the speed, load - carrying capacity and operating life of the bearing (Generation C) - high demands are made on the sealing of the bearing, without increasing heat generation or limiting the speed (Generation C)- the bearing position is to be designed particularly economically. Double row bearings can be considered for bearing arrangements where:- the load carrying capacity of single row deep groove ball bearings is no longer sufficient - axial loads in both directions and/or tilting moments must be supported in addition to radial loads - a high load carrying capacity is required and the design envelope available in a radial and axial direction is relatively small.
  11. NTN Deep Groove Ball Bearing 6200 Series (Laher)
    48%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp18.900

  12. SKF Deep Groove Ball Bearing Single Row with Seals 2Z Type (Laher)
    Mulai

    Rp28.900

    SKF Deep Groove Ball Bearing Single Row with Seals 2Z Type (Laher)
    Deskripsi:
    Single row deep groove ball bearings with seals or shields are particularly versatile, have low friction and are optimized for low noise and low vibration, which enables high rotational speeds. They accommodate radial and axial loads in both directions, are easy to mount, and require less maintenance than many other bearing types. The integral sealing can significantly prolong bearing service life because it keeps lubricant in the bearings and contaminants out.
    atribut:
    • Bearing Ring Shape: Deep Groove Ball Bearings
    • Lubricant: Grease
    • Races the Number of Columns: Single Row
    • Bore Type: Cylindric
    • Cage: Sheet Metal
    • Radial Internal Clearance: CN
    • Shield Shape: Both Sides Steel Plate Striking Shield
  13. XAV Bearing (Laher)
    Mulai

    Rp3.900

    XAV Bearing (Laher)
    Deskripsi:
    XAV Bearing Works hadir dengan spesifikasi yang tangguh serta dilengkapi dengan Advanced Technology pada bearing roda maupun bearing engine, menjadikan bearing ini memiliki daya tahan yang tinggi (durable).
  14. NTN Deep Groove Ball Bearing 6000 Series (Laher)
    40%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp21.900

  15. SKF Laher
    Rating:
    80% of 100
    (1)
    Mulai

    Rp17.900

  16. SKF Deep Groove Ball Bearing Single Row with Seals Z/C3 Type (Laher)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp29.900

    SKF Deep Groove Ball Bearing Single Row with Seals Z/C3 Type (Laher)
    Deskripsi:
    Single row deep groove ball bearings with seals or shields are particularly versatile, have low friction and are optimized for low noise and low vibration, which enables high rotational speeds. They accommodate radial and axial loads in both directions, are easy to mount, and require less maintenance than many other bearing types. The integral sealing can significantly prolong bearing service life because it keeps lubricant in the bearings and contaminants out.
    atribut:
    • Bearing Material: Bearing Steel
    • Bore Type: Cylindrical
    • Cage: Sheet Metal
    • Coating: Without
    • Number of Rows: Single Row
    • Radial Internal Clearance: C3
    • Sealing: Shield on One Side
    • Sealing Type: Non-Contact
Daftar Harga bearing 6204 zz Terbaru March 2026
NACHI Deep Groove Ball Bearing Tipe ZZRp139.900
SKF Deep Groove Ball Bearing Single Row with Seals 2Z/C3 Type (Laher)Rp28.900
NTN Deep Groove Ball Bearing 6200 SeriesRp58.900
Koyo (J-TEKT) Deep Groove Ball Bearing ZZ Type (Laher)Rp33.900
ASB Deep Groove Ball Bearing 14mmRp6.900
NACHI Deep Groove Ball Bearing Tipe ZZERp17.900
SKF Deep Groove Ball Bearing Single Row with Seals Z Type (Laher)Rp30.900
NACHI Deep Groove Ball Bearing Tipe 2NSERp21.900
NSK Deep Groove Ball Bearing MC3J Type (Laher)Rp10.900
TIMKEN Deep Groove Ball Bearing 6000 Series (Laher)Rp16.900

Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)