Beli bearing 5205 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. NACHI Double Row Angular Contact Ball Bearings (Laher)
    Mulai

    Rp96.900

    NACHI Double Row Angular Contact Ball Bearings (Laher)
    Deskripsi:
    The construction of this ball bearing is similar to mounting two single row angular ball bearings back to back(DB).Capacities of double row ball bearing is less than single row since few balls can be inserted per row.This bearing type can sustain radial, moment and bi-directional axial loads.
  2. NTN Double Row Angular Contact Ball Bearing 5200 Series (Laher)
    Mulai

    Rp129.900

    NTN Double Row Angular Contact Ball Bearing 5200 Series (Laher)
    atribut:
    • Material (Main Unit): High carbon chromium bearing steel
    • Number of track trains: Double row
    • Load Direction: radial
    • JIS Grade: 0
    • Race ring Shape: Angular contact ball bearing
    • Rolling Element Material: High carbon chromium bearing steel
  3. NSK Double Row Angular Contact Ball Bearing (Laher)
    20%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp96.900

  4. NTN Double Row Angular Contact Ball Bearing (Laher)
    46%
    Mulai

    Rp379.900

    NTN Double Row Angular Contact Ball Bearing (Laher)
    atribut:
    • Finish Material: High Carbon Chromium Steel Bearing
    • Precision Grade: JIS B 1514 0 class
    • Working Temperature Range (°C): -25 to 120
  5. SKF Double Row Angular Contact Ball Bearing (Laher)
    Mulai

    Rp729.900

    SKF Double Row Angular Contact Ball Bearing (Laher)
    Deskripsi:
    Double row angular contact ball bearings correspond, in their design and operation, to a pair of single row angular contact ball bearings in a back-to-back arrangement, while requiring less axial space. They can operate at high speeds and are more suitable than deep groove ball bearings for supporting large axial forces in both directions.
    atribut:
    • Arrangement of Contact Angle (double-row bearing): Back-to-back (O)
    • Bearing Material: Bearing steel
    • Cage: Sheet metal
    • Coating: Without
    • Contact Angle (°): 30
    • Contact Type: Normal contact (two-point contact)
    • Locating Feature, Bearing Outer Ring: None
    • Matched Arrangement: No
    • Number of Rows: 2
    • Ring Type: One-piece inner and outer rings
    • Universal Matching Bearing: No
  6. NSK Double Row Angular Contact Ball Bearing 5200 Series Open Type (Laher)
    Mulai

    Rp209.900

    NSK Double Row Angular Contact Ball Bearing 5200 Series Open Type (Laher)
    Deskripsi:
    The double row angular contact ball bearing is a bearing having a structure in which the outer race of the two single row angular ball bearings is aligned and the inner race and the outer race are united. It therefore has thrust load capability in both directions.
    atribut:
    • Inner Diameter D: Φ 10mm
    • Outer Diameter D: Φ 30mm
    • Width B: 14.3mm
    • Material (main body): High Carbon Chromium Bearing Steel
    • Action point distance a 0: 14.5mm
    • Allowable speed Grease lubrication: 17000min-1 (rpm)
    • Allowable speed Oil lubrication: 22000min-1(rpm)
    • Basic load rating Cor: 3900N
    • Rolling Body Material: High Carbon Chromium Bearing Steel
    • Dimensions r: (Minimum) 0.6mm
  7. SKF Double Row Angular Contact Ball Bearing ATN9/C3 Type (Laher)
    Mulai

    Rp509.900

    SKF Double Row Angular Contact Ball Bearing ATN9/C3 Type (Laher)
    Deskripsi:
    Double row angular contact ball bearings correspond, in their design and operation, to a pair of single row angular contact ball bearings in a back-to-back arrangement, while requiring less axial space. They can operate at high speeds and are more suitable than deep groove ball bearings for supporting large axial forces in both directions.
  8. ASB Bantalan Bola Penyelaras Sendiri (Laher)
    38%
    Rating:
    93% of 100
    (3)
    Mulai

    Rp10.900

  9. INA Track Rollers
    Mulai

    Rp199.900

    INA Track Rollers
    Deskripsi:
    Ball bearing track rollers:- are ready-to-fit, single or double row rolling bearings based on deep groove or angular contact ball bearings - are supplied with or without a stud (designs without a stud are mounted on shafts or studs)- have particularly thick-walled outer rings with a crowned or cylindrical outside surface- can support high radial loads - tolerate axial loads which are due to small misalignment defects, skewed running or -temporary contact running impacts- are sealed on both sides - are also available with a plastic tyre on the outer ring for low-noise running - are not mounted in a housing bore, but are supported on a flat mating track - can be adjusted to the mating track in the design with the eccentric collar, thus permitting, for example, larger manufacturing tolerances in the adjacent construction.
  10. SKF Double Row Angular Contact Ball Bearing A/C3 Type (Laher)
    Mulai

    Rp729.900

    SKF Double Row Angular Contact Ball Bearing A/C3 Type (Laher)
    Deskripsi:
    Double row angular contact ball bearings correspond, in their design and operation, to a pair of single row angular contact ball bearings in a back-to-back arrangement, while requiring less axial space. They can operate at high speeds and are more suitable than deep groove ball bearings for supporting large axial forces in both directions.
  11. SKF Single Row Angular Contact Ball Bearing BECBM Series (Laher)
    Mulai

    Rp999.900

    SKF Single Row Angular Contact Ball Bearing BECBM Series (Laher)
    Deskripsi:
    These single row angular contact ball bearings can accommodate radial and axial loads acting simultaneously, where the axial load acts in one direction only. They can operate at high speeds and, depending on the variant, even very high speeds. They are more suitable than deep groove ball bearings for supporting large axial forces acting in one direction.
    atribut:
    • Axial Internal Clearance: Not applicable
    • Bearing Material: Bearing steel
    • Cage: Machined brass
    • Coating: Without
    • Contact Angle (°): 40
    • Contact Type: Normal contact (two-point contact)
    • Limiting Value (e): 1.14
    • Locating Feature, Bearing Outer Ring: None
    • Lubricant: None
    • Matched Arrangement: No
    • Matched Condition (axial clearance/preload): Axial clearance CB
    • Number of Rows: 1
    • Relubrication Feature: Without
    • Ring Type: One-piece inner and outer rings
    • SKF Performance Class: SKF Explorer
    • Sealing: Without
    • Universal Matching Bearing: Yes
  12. SKF Wheel Bearing Genio (Laher)
    55%
    Rating:
    80% of 100
    (1)
    Mulai

    Rp16.900

  13. SKF Deep Groove Ball Bearing Single Row with Seals 2Z/C3 Series (Laher)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp26.900

    SKF Deep Groove Ball Bearing Single Row with Seals 2Z/C3 Series (Laher)
    Deskripsi:
    SKF Deep Grove Ball Bearing dengan variasi model number dari 607 ZZ -6320 ZZ dan dilengkapi pelindung/penutup di kedua sisi nya, kuat, berkuaitas, asli dan premium di kelasnya sangat cocok digunakan pada industri, otomotif, konstruksi, kereta api, pesawat, kapa dan industri lainnya
    atribut:
    • Bore Type: Cylindrical
  14. SKF Single Row Angular Contact Ball Bearing BECBP Series (Laher)
    Mulai

    Rp529.900

    SKF Single Row Angular Contact Ball Bearing BECBP Series (Laher)
    Deskripsi:
    These single row angular contact ball bearings can accommodate radial and axial loads acting simultaneously, where the axial load acts in one direction only. They can operate at high speeds and, depending on the variant, even very high speeds. They are more suitable than deep groove ball bearings for supporting large axial forces acting in one direction.
    atribut:
    • Axial Internal Clearance: Not applicable
    • Bearing Material: Bearing steel
    • Cage: Non-metallic
    • Coating: Without
    • Contact Angle (°): 40
    • Contact Type: Normal contact (two-point contact)
    • Locating Feature, Bearing Outer Ring: None
    • Lubricant: None
    • Matched Arrangement: No
    • Matched Condition (axial clearance/preload): Axial clearance CB
    • Number of Rows: 1
    • Relubrication Feature: Without
    • Ring Type: One-piece inner and outer rings
    • Sealing: Without
    • Universal Matching Bearing: Yes
  15. INA Support Roller
    Mulai

    Rp219.900

  16. SKF Single Row Angular Contact Ball Bearing BCBM Series (Laher)
    Mulai

    Rp3.899.900

    SKF Single Row Angular Contact Ball Bearing BCBM Series (Laher)
    Deskripsi:
    These single row angular contact ball bearings can accommodate radial and axial loads acting simultaneously, where the axial load acts in one direction only. They can operate at high speeds and, depending on the variant, even very high speeds. They are more suitable than deep groove ball bearings for supporting large axial forces acting in one direction.
    atribut:
    • Coating: Without
    • Contact Angle (°): 40
    • Contact Type: Normal contact (two-point contact)
    • Locating Feature, Bearing Outer Ring: None
    • Matched Arrangement: No
    • Number of Rows: 1
    • Ring Type: One-piece inner and outer rings
    • Universal Matching Bearing: Yes
  17. NSK Deep Groove Ball Bearing MC3J Type (Laher)
    16%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp10.900

  18. Quizy Hand Soap (Sabun Cuci Tangan)
    Rating:
    100% of 100
    (14)
    Mulai

    Rp20.900

    Quizy Hand Soap (Sabun Cuci Tangan)
    Deskripsi:
    Detergen pencuci tangan dan anti kuman berwarna pink dengan wangi berry- Kemasan : Galon- Bentuk : Liquid- Dilusi : 1:1 s/d 1:5Cara PenggunaanMencuci tangan dan pembunuh kuman yang menempel di tangan sehingga kemungkinan kontaminasi dengan makanan dapat dicegah. Ambil sedikit hand soap ratakan ke seluruh permukaan tangan bilas dengan air bersih.
Daftar Harga bearing 5205 Terbaru November 2026
NACHI Double Row Angular Contact Ball Bearings (Laher)Rp96.900
NTN Double Row Angular Contact Ball Bearing 5200 Series (Laher)Rp129.900
NSK Double Row Angular Contact Ball Bearing (Laher)Rp96.900
NTN Double Row Angular Contact Ball Bearing (Laher)Rp379.900
SKF Double Row Angular Contact Ball Bearing (Laher)Rp729.900
NSK Double Row Angular Contact Ball Bearing 5200 Series Open Type (Laher)Rp209.900
SKF Double Row Angular Contact Ball Bearing ATN9/C3 Type (Laher)Rp509.900
ASB Bantalan Bola Penyelaras Sendiri (Laher)Rp10.900
INA Track RollersRp199.900
SKF Double Row Angular Contact Ball Bearing A/C3 Type (Laher)Rp729.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)