Beli bearing 30212 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- NTN Tapered Roller Bearing (Laher)Deskripsi:Single row tapered roller bearing tersedia dalam dimensi metrik (standar ISO 355 dan JIS B 1512) dan dalam inci (standar ABMA, seri metrik termasuk J). Single row tapered roller bearing paling sering digunakan dan umumnya dipasang terbalik.
- FAG Tapered Roller Bearing 30211-DY (Laher Tirus)Deskripsi:Tapered roller bearings are particularly suitable where:- high radial loads occur - high axial loads act on one side - combined loads must be supported (radial and axial forces acting simultaneously) - precise axial guidance of the shaft is required (locating bearing function)- the bearing arrangement must have very high axial rigidity- the bearing position is operated clearance-free or under preload (single bearings are adjusted against each other) - high running accuracy is required- the load carrying capacity of angular contact ball bearings is no longer sufficient and the higher speed suitability of angular contact ball bearings is not required - the bearings are not required to compensate misalignments- the design objective comprises compact, rigid and economical bearing arrangements with a high load carrying capacity.atribut:
- A (mm): 21
- Dimensions t (mm): 22.75
- Inner Diameter d (mm): 55
- Outer Diameter d (mm): 100
- SKF Tapered Roller Bearing Single Row (Laher Tirus)Deskripsi:Single row tapered roller bearings are designed to accommodate combined radial and axial loads and provide low friction during operation. The inner ring, with rollers and cage, can be mounted separately from the outer ring. These separable and interchangeable components facilitate mounting, dismounting and maintenance. By mounting one single row tapered roller bearing against another and applying a preload, a rigid bearing application can be achieved.
- SAKURA Fuel Filter Automotive for Mitsubishi (Saringan Bahan Bakar Kendaraan)Deskripsi:· Sistem keamanan.atribut:
- Filter Type: Fuel Filter
- Sparex Taper Bearing (Laher Otomotif)Deskripsi:Bearing / bantalan poros dengan kualitas genuine dan umur pemakaian yang lebih panjangatribut:
- Part Number: S.18219
- Compatible Model Unit: Ford/NH: 2310, 2810, 2910, 3600, 3610, 3910, 4110, 4600, 4600SU, 4610, 532, 8210
- Inner Diameter (mm): 55
- Outer Diameter (mm): 100
- Width (mm): 22.75
- Dimension B (mm): 21
- Dimensions b (mm): 18
- Dimensions t (mm): 22.75
- TIMKEN Tapered Roller Bearing Single (Laher Tirus)Deskripsi:This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the cone (inner ring) assembly and the cup (outer ring). It is typically mounted in opposing pairs on a shaft.
- NTN Needle Roller Bearing HK Series (Laher Jarum)Deskripsi:Drawn Cup Needle Roller Bearings. This bearing type is composed of an outer ring drawn from a thin steel plate by precision drawing, needle rollers and a cage assembled in the outer ring after the raceway surface thereof was hardened (A bearing marked with a suffix including M is subjected to heat-treatment after assembly). Of the bearings with outer ring, this bearing type is a bearing with the smallest section height which enables space-saving and cost-saving. Usually design is so made as to use a shaft as the direct raceway surface without using inner ring. The outer ring of this bearing type is of such a construction that the needle rollers and the cage are not separated from one another, so that the bearing is only press-fitted in a rigid housing with proper fit torque. Thus, this bearing type needs no snap ring, etc. to fix itself in axial direction and, in addition, is easy to handle.
- SKF Deep Groove Ball Bearing Single Row with Seals 2Z/C3 Series (Laher)Deskripsi:SKF Deep Grove Ball Bearing dengan variasi model number dari 607 ZZ -6320 ZZ dan dilengkapi pelindung/penutup di kedua sisi nya, kuat, berkuaitas, asli dan premium di kelasnya sangat cocok digunakan pada industri, otomotif, konstruksi, kereta api, pesawat, kapa dan industri lainnyaatribut:
- Bore Type: Cylindrical
- XAV Deep Groove Ball Bearing Double Sealed (Laher)Deskripsi:XAV Bearing Works hadir dengan spesifikasi yang tangguh serta dilengkapi dengan Advanced Technology pada bearing roda maupun bearing engine, menjadikan bearing ini memiliki daya tahan yang tinggi (durable).
- CRAFT BEARINGS Tapered Roller Bearing (Laher Tirus)Deskripsi:Cages Tapered roller bearings have window-type pressed steel cage with no marking. Others types might be specifically designed on request.
Daftar Harga bearing 30212 Terbaru October 2026
| NTN Tapered Roller Bearing (Laher) | Rp57.900 |
| FAG Tapered Roller Bearing 30211-DY (Laher Tirus) | Rp339.900 |
| SKF Tapered Roller Bearing Single Row (Laher Tirus) | Rp129.900 |
| ASB Tapered Roller Bearing (Laher Tirus) | Rp9.900 |
| SAKURA Fuel Filter Automotive for Mitsubishi (Saringan Bahan Bakar Kendaraan) | Rp12.900 |
| Sparex Taper Bearing (Laher Otomotif) | Rp549.900 |
| NTN Tapered Roller Bearing (Laher Tirus) | Rp48.900 |
| NTN Deep Groove Ball Bearing 6000 Series (Laher) | Rp22.900 |
| NTN Deep Groove Ball Bearing 6200 Series (Laher) | Rp16.900 |
| NTN Deep Groove Ball Bearing 6300 Series (Laher) | Rp24.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/nvP101002859-3.jpg)
/mxP104851825-1.jpg)
/juP104078714-3.jpg)
/h5P102049617-7.jpg)
/49P103465153-1.jpg)
/f4P105603544-1.jpg)
/ohP102398881-3.jpg)
/nrP101002855-2.jpg)
/1bP102275047-2.jpg)
/3vP102275139-2.jpg)
/qfP102398951-3.jpg)
/P102049389-1.jpg)
/jtP106530713-5.jpg)
/p6P102398906-3.jpg)
/P102275207-1.jpg)
/czP104062467-2.jpg)
/35P103209113-1.jpg)
/0fP103217015-1.jpg)
/P102275153-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)