Beli bearing 22220 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- NACHI Self-Aligning Roller Bearing (Laher)atribut:
- Material: High carbon chromium bearing steelBody
- Load Direction: radial
- Outer Ring Type: flat
- Rolling Element Material: High carbon chromium bearing steel
- JIS Grade: 0
- Shield Form: Open form
- Track Ring Form: Self-aligning roller bearing
- Track Ring Line Number: Double row
- NACHI Self-Aligning Roller Bearing Type 22200atribut:
- JIS Grade: 0
- Load Direction: radial
- Body Material: High carbon chromium bearing steel
- Outer Ring Type: flat
- Rolling Element Material: High carbon chromium bearing steel
- Shield Form: Open form
- Track Ring Form: Self-aligning roller bearing
- Track Ring Line Number: Double row
- NACHI Spherical Roller BearingsDeskripsi:High axial resistance load performance. - Internal specifications have been optimized to greatly improve axial resistance load performance. High impact resistance performance (EXQ-V specifications). - The EXQ-V specifications are available, which have greatly improved impact resistance performance of a stamped steel cage by applying a special surface heat treatment. - Dimension accuracy and radial internal clearance of the EXQ-V are special specifications for vibrating applications. - Target range: see the Dimension Table. Service temperature of 200°C. - Standardized heat stabilization treatment and service temperature up to 200°C. Long life. - Long life has been realized by optimized internal specifications and using high cleanliness steel. Low temperature rise and higher permissible rotation. - Heat generation of the bearing has been reduced by stabilizing the roller movement during rotation, realizing the world's highest permissible rotation.
- NACHI Roller Bearing Silinder Seri NJDeskripsi:- Designs and ConfigurationsNACHI Cylindrical Roller Bearings are produced in a wide variety of designs and configurations.- Conventional DesignCylindrical Roller Bearings of conventional design are available in 10 configurations as shown in Fig. 1. Configurations N, NU, NN and NNU will not sustain axial loading. These configurations must be used as the float end bearing. Configurations NF, NJ, NUH are designed with the capability of sustaining axial loading in one direction. Configuration NUH is basically an NU bearing with an addition of a guide ring (an “L” ring).'The NUH dimensional data is the same as theNH bearing configuration. Configuration NF, NJ, and NUH can sustain axial loading in one direction. Configuration NH, NP, and NUP have bidirectional thrust load-carrying-capability.- The suffix of the bearing number indicates:E: high capacityG: polyamide cage- The bearing with polyamide cage shouldbe used at less than 120˚C operating temperature.- Interchangeable BearingsInterchangeable cylindrical roller bearing means that a separable ring can be replaced by another ring of the bearing with the same bearing number without impairing the function of the bearing- Radial Internal ClearanceThe initial radial internal clearance of the bearing should be determined for optimal bearing operationatribut:
- Material: High carbon chromium bearing steel Body
- SKF E/C3 Type Spherical Roller BearingsDeskripsi:Spherical roller bearings can accommodate heavy loads in both directions. They are self-aligning and accommodate misalignment and shaft deflections, with virtually no increase in friction or temperature. The design includes features to facilitate relubrication. The bearings can be used in a modular system, including housings, sleeves and nuts.atribut:
- Bore Type: Cylindrical
- Cage: Sheet metal
- Locating Feature, Bearing Outer Ring: Without
- Lubricant: None
- Number of Rows: 2
- Radial Internal Clearance: C3
- Relubrication Feature: With
- SKF Performance Class: SKF Explorer
- Sealing: Without
- Tolerance Class for Dimensions: Normal
- Tolerance Class for Run-out: P5
- SKF Deep Groove Ball Bearing Single Row with Seals 2Z/C3 Type (Laher)Deskripsi:SKF Deep Grove Ball Bearing dengan variasi model number dari 607 ZZ -6320 ZZ dan dilengkapi pelindung/penutup di kedua sisi nya, kuat, berkuaitas, asli dan premium di kelasnya sangat cocok digunakan pada industri, otomotif, konstruksi, kereta api, pesawat, kapa dan industri lainnyaatribut:
- Bearing Material: Bearing Steel
- Bore Type: Cylindrical
- Cage: Sheet Metal
- Coating: Without
- Lubricant: Grease
- Number of Rows: Single Row
- Radial Internal Clearance: C3
- Sealing: Shield on Both Sides
- Sealing Type: Non-Contact
- NSK Single Row Cylindrical Roller Bearing NJ222EMDeskripsi:Bantalan dengan bentuk sederhana di mana rol berbentuk silinder dan lintasannya membuat kontak garis. Memiliki kapasitas beban yang besar dan utamanya menahan beban radial. Gesekan antara elemen gelinding dan rusuk lintasan kecil, sehingga cocok untuk putaran kecepatan tinggi. Tipe NU dan N cocok untuk bantalan ujung bebas (floating bearing). Tipe NJ dan NF dapat menahan sejumlah beban aksial dalam satu arah.
- FYH Pillow Block Bearing UCP SeriesDeskripsi:FYH Pillow Bearing UCP memiliki shaft size 23.8-140 mm kuat dan tahan lama sangat cocok digunakan di kontruksi , proyek dan general Industri
- SKF EK/C3 Type Spherical Roller BearingsDeskripsi:Spherical roller bearings can accommodate heavy loads in both directions. They are self-aligning and accommodate misalignment and shaft deflections, with virtually no increase in friction or temperature. The design includes features to facilitate relubrication. The bearings can be used in a modular system, including housings, sleeves and nuts.atribut:
- Bore Type: Tapered 1:12
- Cage: Sheet metal
- Locating Feature, Bearing Outer Ring: Without
- Lubricant: None
- Number of Rows: 2
- Radial Internal Clearance: C3
- Relubrication Feature: With
- SKF Performance Class: SKF Explorer
- Sealing: Without
- Tolerance Class for Dimensions: Normal
- Tolerance Class for Run-out: P5
- TWB Spherical Roller BearingDeskripsi:Spherical roller bearings consist of an outer ring with spherical raceways and an inner ring with double raceways, one or two cages and a set of spherical rollers. Because the center of the spherical raceway of the outer ring is consistent with the center of the bearing, it has self-aligning performance, and can automatically adjust the inclination or deflection of the shaft caused by the angular error between the shaft and the bearing seat. It can withstand large radial loads and certain bidirectional axial loads, and is especially suitable for occasions subject to heavy loads or vibrations.Spherical roller bearings have two types of cylindrical bore and conical bore. Bearings with a tapered bore have the symbol "K" (taper 1:12) or "K30" (taper 1:30) after the basic designation. TWB spherical roller bearings have C type, CA type, MB type and other structures, which are suitable for different occasions.atribut:
- Internal Clearance: C3 is greater than C0
- SKF Spherical Roller Bearing Tipe EDeskripsi:Spherical roller bearings can accommodate heavy loads in both directions. They are self-aligning and accommodate misalignment and shaft deflections, with virtually no increase in friction or temperature. The design includes features to facilitate relubrication. The bearings can be used in a modular system, including housings, sleeves and nuts.atribut:
- Bore Type: Cylindrical
- Cage: Sheet metal
- Dimensional Tolerances: Normal
- Locating Feature, Bearing Outer Ring: Without
- Lubricant: None
- Number of Rows: 2
- Radial Internal Clearance: CN
- Radial Run-out: P5
- Relubrication Feature: With
- SKF Performance Class: SKF Explorer
- Sealing: Without
- Tolerance Class for Dimensions: Normal
- Tolerance Class for Run-out: P5
- NTN Plummer Blockatribut:
- Type: SN type (2% standard type)
- SKF EK Type Spherical Roller BearingsDeskripsi:Spherical roller bearings can accommodate heavy loads in both directions. They are self-aligning and accommodate misalignment and shaft deflections, with virtually no increase in friction or temperature. The design includes features to facilitate relubrication. The bearings can be used in a modular system, including housings, sleeves and nuts.atribut:
- Bore Type: Tapered 1:12
- Cage: Sheet metal
- Locating Feature, Bearing Outer Ring: Without
- Lubricant: None
- Number of Rows: 2
- Radial Internal Clearance: CN
- Relubrication Feature: With
- SKF Performance Class: SKF Explorer
- Sealing: Without
- Tolerance Class for Dimensions: Normal
- Tolerance Class for Run-out: P5
- SKF ETN9 Type Self-Aligning Ball BearingsDeskripsi:Self-aligning ball bearings have two rows of balls, a common sphered raceway in the outer ring and two deep uninterrupted raceway grooves in the inner ring. They are insensitive to angular misalignment of the shaft relative to the housing, which can be caused, for example, by shaft deflection.atribut:
- Bearing Material: Bearing steel
- Bore Type: Cylindrical
- Cage: Non-metallic
- Coating: Without
- Locating Feature, Bearing Outer Ring: None
- Lubricant: None
- Number of Rows: 2
- Radial Internal Clearance: CN
- Relubrication Feature: Without
- Retaining Feature, Inner Ring: None
- Sealing: Without
- Tolerance Class: Normal
- XAV Bearing (Laher)Deskripsi:XAV Bearing Works hadir dengan spesifikasi yang tangguh serta dilengkapi dengan Advanced Technology pada bearing roda maupun bearing engine, menjadikan bearing ini memiliki daya tahan yang tinggi (durable).
Daftar Harga bearing 22220 Terbaru January 2026
| NACHI Self-Aligning Roller Bearing (Laher) | Rp989.900 |
| NACHI Self-Aligning Roller Bearing Type 22200 | Rp1.199.900 |
| NACHI Spherical Roller Bearings | Rp359.900 |
| NACHI Roller Bearing Silinder Seri NJ | Rp159.900 |
| SKF E/C3 Type Spherical Roller Bearings | Rp779.900 |
| SKF Deep Groove Ball Bearing Single Row with Seals 2Z/C3 Type (Laher) | Rp28.900 |
| NSK Single Row Cylindrical Roller Bearing NJ222EM | Rp5.899.900 |
| FYH Pillow Block Bearing UCP Series | Rp129.900 |
| SKF EK/C3 Type Spherical Roller Bearings | Rp779.900 |
| NTN Self-Aligning Ball Bearing | Rp98.900 |
Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)



















































































































































/P102412914-1.jpg)




/czP104062467-2.jpg)







/NTN%20Spherical%20Roller%20Bearing/mxP101511825-4.jpg)
/NTN%20Plummer%20Block/haP102399622-3.jpg)


/35P103209113-1.jpg)