NACHI Spherical Roller Bearing (Laher)

Sebelum PPN:
Rp359.900 - Rp329.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
High axial resistance load performance.
- Internal specifications have been optimized to greatly improve axial resistance load performance.

High impact resistance performance (EXQ-V specifications).
- The EXQ-V specifications are available, which have greatly improved impact resistance performance of a stamped steel cage by applying a special surface heat treatment.
- Dimension accuracy and radial internal clearance of the EXQ-V are special specifications for vibrating applications.
- Target range: see the Dimension Table.

Service temperature of 200°C.
- Standardized heat stabilization treatment and service temperature up to 200°C.

Long life.
- Long life has been realized by optimized internal specifications and using high cleanliness steel.

Low temperature rise and higher permissible rotation.
- Heat generation of the bearing has been reduced by stabilizing the roller movement during rotation, realizing the world's highest permissible rotation.
Feature
Outer & Inner rings.
- Capable of continuous operating temperatures up to 200°C by standardized heat stabilization treatment.
- Axial load carrying capability has been improved by optimizing the curvature of the raceway profile. Longer bearing life has also been achieved.

Rollers.
- Axial load carrying capability has been improved by optimizing the curvature of the rolling contact surface. Longer bearing life has also been achieved.

Floating guide ring.
- Provided with a floating guide ring to control the roller movement.

Cages.
- Provided with a high-strength, high-rigidity steel pressed cage to enclose the entire roller.
- Impact resistance performance has been greatly improved by special surface hardening treatment (EXQ-V specifications).

Ulasan Produk

Tidak ada ulasan