Beli baut tension di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. THE Hex Bolt Nut Stainless Steel 304 (Baut Mur Hexagonal)
    60%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp9.900

    THE Hex Bolt Nut Stainless Steel 304 (Baut Mur Hexagonal)
    Deskripsi:
    Baut Mur dari THE ini memiliki variasi ukuran dari M3-M24 dan cocok untuk industri perbengkelan, otomotif,manufakturing, dll
    atribut:
    • Drat Type: Full drat
    • Material: SS 304
  2. monotaro.id Hex Bolt Nut Small Pack A-325 (Baut Mur Hexagonal)
    Mulai

    Rp83.900

    monotaro.id Hex Bolt Nut Small Pack A-325 (Baut Mur Hexagonal)
    Deskripsi:
    Informasi Produk : Baut dilengkapi dengan sertifikat min.order 5 Juta
    atribut:
    • Material: Baja A-325
    • Treatment Surface: Heat-treated Steel
    • Drat Type: Half drat
  3. monotaro.id Hex Bolt Nut Small Pack Stainless Steel 304 Inch (Baut Mur Hexagonal)
    51%
    Mulai

    Rp13.900

    monotaro.id Hex Bolt Nut Small Pack Stainless Steel 304 Inch (Baut Mur Hexagonal)
    Deskripsi:
    Baut dan mur ini memiliki bahan stainless steel 304 yang memiliki daya tahan terhadap karat yang baik.
  4. monotaro.id Hex Bolt High Tensile HOTDIP Galvanized Steel Bolt Nut 8.8 HDG Set Half Thread Flat Plate with Small Pack Ring Spring (Baut Hexagonal)
    51%
    Mulai

    Rp31.900

  5. Crosby Bolt Type Anchor Shackles G-2130 (Segel Omega)
    38%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp209.900

    Crosby Bolt Type Anchor Shackles G-2130 (Segel Omega)
    Deskripsi:
    Belenggu Jangkar Tipe Baut dengan mur baut kepala tipis dengan cotter pin.Memenuhi persyaratan kinerja spesifikasi federal RR-C 271G, Tipe IVA, Grade A, Kelas3, Kecuali untuk ketentuan yang disyaratkan oleh kontraktor.
  6. Matlock Heavy Duty Bolt Clamp (Klem Selang)
    Mulai

    Rp11.999.900

    Matlock Heavy Duty Bolt Clamp (Klem Selang)
    Deskripsi:
    Heavy duty bolt clamps to DIN 3017 are specifically designed to give extremely high band tension for sealing pressure/suction lines with either steel or plastic reinforcement and high shore hardness. Reinforced loops withstand significantly higher torques and the mechanically locked closure has no welding points and therefore no contact corrosion. Bridge gives optimal hose protection and the robust band with rounded edges for protection against injuries and/or damage to the hose surface. W2 material. Band grade 430 stainless steel. Housing/bolt 8.8 grade BZP.
    atribut:
    • Material: Stainless Steel (304) A2
    • Fastening Method: Bolt Head Size 13mm
    • Capacity: 104-112mm
    • Torque Range: 30 - 20Nm
    • Band Thickness: 1.5mm
    • Type: Heavy Duty Bolt Clamp
    • Surface Treatment: Plain
    • Band width: 25mm
    • Standards Met: DIN 3017
    • Max Pressure Bars: 20BAR
  7. HINO Spring Tension FR Brake Return
    Mulai

    Rp159.900

    HINO Spring Tension FR Brake Return
    atribut:
    • Length (cm): 20
    • Width (cm): 3
  8. Fischer KDH Series Anchor Cavity (Baut Angkur Gipsum)
    Mulai

    Rp169.900

    Fischer KDH Series Anchor Cavity (Baut Angkur Gipsum)
    Deskripsi:
    The fischer spring fixing KDH lights can be fixed in gypsum plasterboard and gypsum fibreboard, chipboard, and hollow ceilings made of brick and concrete. The spring fixing is inserted into the drill hole in the pre-positioned installation and flips open independently when behind the board. This does not require a special installation tool and allows for a fast, convenient installation. Advantages : The long threaded rod allows use in different panel thicknesses and fitting thicknesses. The folding elements open automatically and facilitate easy installation. No special installation tool necessary.
  9. monotaro.id Hex Bolt Nut Small Pack 8.8 Half Thread Steel (Baut Mur Hexagonal)
    Mulai

    Rp25.900

    monotaro.id Hex Bolt Nut Small Pack 8.8 Half Thread Steel (Baut Mur Hexagonal)
    atribut:
    • Material: Baja 8.8
    • Treatment Surface: Heat-treated Steel
    • Drat Type: Half drat
  10. ERGENE Anti Seize Moly Thread Coat Compound (Pelumas Anti Karat)
    Mulai

    Rp239.900

    ERGENE Anti Seize Moly Thread Coat Compound (Pelumas Anti Karat)
    Deskripsi:
    ERGENE ER.1000 Spray Anti Seize Molybdenum Compound US.Formulated. ERGENE ER.1000 Bahan dasar : Molybdenum Compound untuk mencegah kemacetan pada baut - baut yang disebabkan oleh tension yang tinggi & temperature yang panas. Sangat cocok dipakai untuk gasket, Baut, Bushing Sprocket, Rantai, dll.
    atribut:
    • Size (kg): 1
  11. ERGENE Anti Seize Copper Thread Coat Compound (Pelumas Anti Karat)
    Mulai

    Rp8.699.900

    ERGENE Anti Seize Copper Thread Coat Compound (Pelumas Anti Karat)
    Deskripsi:
    ERGENE ER.3000 Anti Seize Copper Thread Coat Compound US.Formulated. Anti Seize bahan dasar Copper Compound untuk mencegah kemacetan pada baut - baut yang disebabkan oleh tension yang tinggi & temperature yang panas. Sangat cocok dipakai untuk gasket, Baut, bushing sprocket, rantai, dll.
    atribut:
    • Size (g): 16000
  12. ERGENE Anti Seize Aluminum Thread Coat Compound (Pelumas Anti Karat)
    Mulai

    Rp6.099.900

    ERGENE Anti Seize Aluminum Thread Coat Compound (Pelumas Anti Karat)
    Deskripsi:
    ERGENE ER.2000 Anti Seize Aluminium Thread Coat Compound US.Formulated ERGENE ER.2000 Bahan dasar : Aluminium Compound untuk mencegah kemacetan pada baut - baut yang disebabkan oleh tension yang tinggi & temperature yang panas. Sangat cocok dipakai untuk Gasket, Baut, Bushing Sprocket, Rantai, dll.
    atribut:
    • Size (g): 15000
  13. ERGENE Anti Seize Aluminum Thread Coat Compound Spray (Pelumas Anti Karat)
    Mulai

    Rp359.900

    ERGENE Anti Seize Aluminum Thread Coat Compound Spray (Pelumas Anti Karat)
    Deskripsi:
    Pembersih peralatan & sparepart. ERGENE ER.2000. Anti Seize Aluminium Thread Coat Compound. US.Formulated. ERGENE ER.2000 Bahan dasar : Aluminium Compound untuk mencegah kemacetan pada baut - baut yang disebabkan oleh tension yang tinggi & temperature yang panas. Sangat cocok dipakai untuk gasket, Baut, bushing sprocket, rantai.
    atribut:
    • Size (ml): 500
  14. ERGENE Anti Seize Copper Tread Coat Compound Spray (Pelumas Ulir)
    Mulai

    Rp269.900

    ERGENE Anti Seize Copper Tread Coat Compound Spray (Pelumas Ulir)
    Deskripsi:
    ERGENE ER.3000 Anti Seize Copper Thread Coat Compound US.Formulated. Anti Seize bahan dasar Copper Compound untuk mencegah kemacetan pada baut - baut yang disebabkan oleh tension yang tinggi & temperature yang panas. Sangat cocok dipakai untuk gasket, Baut, busi sprocket, rantai. Gemuk.
    atribut:
    • Size (ml): 500
  15. DEWALT Cordless Impact Wrench XR Compact Kit (Mesin Pembuka Baut Baterai)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp5.699.900

    DEWALT Cordless Impact Wrench XR Compact Kit (Mesin Pembuka Baut Baterai)
    Deskripsi:
    The DCF880B 20V MAX Lithium Ion 1/2inch Impact Wrench is comfortable to grip with a compact and lightweight design to reach tight spaces and increase productivity.
    atribut:
    • Contents: 1x Charger, 2x Battery 4.0 Ah, 1x Kitbox
    • Anvil Type: Detent Pin
    • Punch Speed (ipm): 0 - 3600
    • Battery: XR Li-Ion
    • Anvil Size (mm): 12.7
    • Battery Capacity (AH): 4.0
    • Battery Voltage (V): 18/20
    • Maximum Torque (N m): 406
    • No Load Speed (rpm): 0 - 2500
    • Type: Battery Impact Lock
    • Vendor Type: DCF922M2-B1
  16. AS ONE Holder
    Mulai

    Rp139.900

Daftar Harga baut tension Terbaru November 2026
THE Hex Bolt Nut Stainless Steel 304 (Baut Mur Hexagonal)Rp9.900
ALMA Tension Bolt Folded TypeRp29.900
ALMA Tension Bolt Flat TypeRp25.900
monotaro.id Hex Bolt Nut Small Pack A-325 (Baut Mur Hexagonal)Rp83.900
monotaro.id Hex Bolt Nut Small Pack Stainless Steel 304 Inch (Baut Mur Hexagonal)Rp13.900
IMAO Part Automotive Chain Bolt (Baut Otomotif)Rp139.900
monotaro.id Hex Bolt High Tensile HOTDIP Galvanized Steel Bolt Nut 8.8 HDG Set Half Thread Flat Plate with Small Pack Ring Spring (Baut Hexagonal)Rp31.900
Crosby Bolt Type Anchor Shackles G-2130 (Segel Omega)Rp209.900
Matlock Heavy Duty Bolt Clamp (Klem Selang)Rp11.999.900
HINO Spring Tension R/FRp399.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)