Beli baut sling di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TRUSCO Screw Shackle (Segel D)atribut:
- Material: Body: Malleable cast iron, U bolt nut: Steel (SS400), Surface Treatment: Unichrome plated finish
- D (mm): 15.50
- L (mm): 31.0
- B (mm): 14
- Screw Diameter: W5/16
- Working Load (kN): 2.25
- Crosby Bolt Type Anchor Shackles G-2130 (Segel Omega)Deskripsi:Belenggu Jangkar Tipe Baut dengan mur baut kepala tipis dengan cotter pin.Memenuhi persyaratan kinerja spesifikasi federal RR-C 271G, Tipe IVA, Grade A, Kelas3, Kecuali untuk ketentuan yang disyaratkan oleh kontraktor.
- Crosby Screw Pin Anchor Shackles G-209 (Segel Omega)Deskripsi:- Capacities 1/3 thru 55 metric tons, grade 6. - Forged-Quenched and Tempered, with alloy pins. - Working Load Limit and grade "6" permanently shown on every shackle. - Hot Dip galvanized or self colored. - Sizes 3/8 inch and below are mechanically galvanized. - Fatigue rated. - Shackles 25t and larger are RFID EQUIPPED. - Shackles can be furnished proof tested with certificates to desi nated standards, such as ABS, DNV, Lloyds, or other certification. Proof testing and certificati available when requested at the time of order, charges will apply. - Approved for use at -40°C (-40°F) to 204°C (400°F). - All 209 and 210 shackles can meet charpy requirements of 42 Joules(31 ft-lbf) avg. at -20°C (-4°F) upon special request. - Meets or exceeds all requirements of ASME B30.26. - Type Approval certification in accordance with ABS 2016 Steel Vessel Rules and ABS Guide for Certification of Lifting Appliances available. Certificates available when requested at time of order and may include additional charges. - Look for the Red Pin. . . the mark of genuine Crosby quality.
- Crosby Shackle Omega (Segel Omega)Deskripsi:• Forged alloy steel, Quenched & Tempered, with bow and bolt.• Meets or exceeds all requirements of Grade 8 shackles.• Working Load Limit permanently shown on every shackle.• Hot-dip galvanized.• Shackles can be RFID equipped.• Meets or exceeds all requirements of ASME B30.26, including identification, ductility, design factor, proof load, and temperature requirements. Importantly, G-2130A meet other critical performance requirements, including impact properties, and material traceability not addressed by ASME B30.26.• Shackles can be furnished proof tested with certificates to designated standards, such as ABS, DNV, Lloyds, or other certification when requested at time of order.• Type Approval and certification in accordance with DNV 2.7-1 offshore containers.• Shackles are Quenched & Tempered and meet DNV impact requirementsof 42 Joules (31 ft-Ib) at -40° C (-40° F).• G-2130A Bolt Type Anchor shackles with thin head bolt – nut with cotter pin. Meets the performance requirements of Federal Specification RR-C271G, Type IVA, Grade B, Class 3, except for those provisions required of the contractor
- TRUSCO Stainless Screw ShackleDeskripsi:A pin type standard shackle.As a connecting bracket.atribut:
- Material: Stainless steel (SUS304)
- Dimensions d (mm): 4
- Dimension B (mm): 8
- Working Load Reference (kN): 0.49
- Thread Size: M4
- Dimension L (mm): 16
- Taiyo Seiki Iron Works Lightweight Shackle Screw type (Segel D)atribut:
- Material: Special alloy steel
- WEKA Shackle Omegaatribut:
- Type: Shackle Omega
- Use for: Sealing Tool/Chain Hook
- Crosby Shackle Omega (Segel Omega)Deskripsi:• Forged alloy steel, Quenched & Tempered, with alloy pins.• Meets performance requirements of Grade 8 shackles.• Working Load Limit permanently shown on every shackle.• Hot-dip galvanized.• Size 3/8 inch is mechanically galvanized.• Approved for use at -40° C (-40° F) to 204° C (400° F).• Meets or exceeds all requirements of ASME B30.26 including identification, ductility, design factor, proof load and temperature requirements. Importantly, these shackles meet other critical performance requirements including impact properties and material traceability, not addressed by ASME B30.26.• G-209A Screw pin anchor shackles meet the performance requirements of Federal Specification RR-C-271G, Type IVA, Grade B, Class 2, except for those provisions required of the contractor.atribut:
- Tolerance A ±: 0.06
- DRI Webbing Sling Double Ply for Load 3Ton (Tali Angkat / Sling Sabuk)Deskripsi:Webbing sling umumnya terbuat dari bahan dasar 100% Materials webbing polyester berkekuatan tinggi yang diproduksi berdasarkan standard Eu-ropean Normalization (EN). Selain polyester, Materials dasar webbing juga dapat dibuat dari Nylon. Pembuatan webbing sling dilakukan secara spesifik sesuai kebutuhan berdasarkan penggunaan serta Batas Beban Angkat (Working Load Limit/WLL). Webbing sling dapat pula diproduksi bersamaan dengan aksesoris angkat lainnya yang seperti Masterlink, Shackles, Hooks dan lain-lain.atribut:
- Color: Yellow
- Material: Polyester
- Safety Factor: 7:1
- Width (mm): 90
- Working Load Limit (t): 3
- TAIYO Shackle (Segel Omega)Deskripsi:-A high quality shackle with a design that maximizes strength and lightweight.-As cargo handling work and multipurpose connecting fitting.
Daftar Harga baut sling Terbaru November 2026
| POWERTEC Screw Pin Anchor Shackle Omega (Segel Omega) | Rp16.900 |
| TRUSCO Screw Shackle (Segel D) | Rp42.900 |
| Crosby Bolt Type Anchor Shackles G-2130 (Segel Omega) | Rp209.900 |
| Crosby Screw Pin Anchor Shackles G-209 (Segel Omega) | Rp199.900 |
| POWERTEC Bolt Type Shackle Omega (Segel Omega) | Rp37.900 |
| ASANO Bolt Type Screw Shackle G2130 (Segel Omega) | Rp249.900 |
| Crosby Shackle Omega (Segel Omega) | Rp549.900 |
| TRUSCO Stainless Screw Shackle | Rp189.900 |
| Taiyo Seiki Iron Works Lightweight Shackle Screw type (Segel D) | Rp1.199.900 |
| WEKA Shackle Omega | Rp36.900 |
Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)



















































































































































/75P107572257-1.jpg)
/l2P102012758-2.jpg)
/38P103459116-2.jpg)
/3hP103459125-1.jpg)
/0jP107570019-2.jpg)
/0fP103675015-2.jpg)
/neP107969842-1.jpg)

/50P102004180-4.jpg)

/85P107572293-1.jpg)

/0iP107571018-2.jpg)
/mwP107969824-3.jpg)
/54P104963184-1.jpg)
/i8P104969656-1.jpg)
/P102801136-1.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)