Beli baut mur sekrup di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- monotaro.id Skrup Gantungatribut:
- Size (mm): 70
- WELLBEST Sekrup Gantung Bukaatribut:
- Dimensions: 5x3x14cm
- monotaro.id Tapping Screw PAB White PH Sekrup TappingDeskripsi:Sekrup tapping ini terbuat dari bahan besi dan memiliki kepala yang bulat. Lapisan galvanis membuat sekrup ini tahan karat.atribut:
- Material: Mild Steel
- Finishing: Zinc Plated
- DEWALT Cordless Impact Wrench Brushlessatribut:
- Battery Type: Li-Ion
- Battery Capacity: 5.0 Ah
- Battery Voltage (V): 20
- No Load Speed (rpm): 0-2300
- Sherlock Sekrup GypsumDeskripsi:SHERLOCK SKRUP GYPSUM- Tajam- Kuat- Membantu kerjaan anda lebih cepat dan ringkas
- WELLBEST Sekrup Gantung Tutupatribut:
- Dimensions: 5x3x14cm
- DEWALT Cordless Impact Wrench XR Compact KitDeskripsi:The DCF880B 20V MAX Lithium Ion 1/2inch Impact Wrench is comfortable to grip with a compact and lightweight design to reach tight spaces and increase productivity.atribut:
- Contents: 1x Charger, 2x Battery 4.0 Ah, 1x Kitbox
- Anvil Type: Detent Pin
- Punch Speed (ipm): 0 - 3600
- Battery: XR Li-Ion
- Anvil Size (mm): 12.7
- Battery Capacity (AH): 4.0
- Battery Voltage (V): 18/20
- Maximum Torque (N m): 406
- No Load Speed (rpm): 0 - 2500
- Type: Battery Impact Lock
- Vendor Type: DCF922M2-B1
- monotaro.id Baut Mur Putih Full Drat Pack Kecilatribut:
- Drat Type: Full drat
- SMC CM3 - Air Cylinder Short Type CM3BZ20atribut:
- Built-in Magnet Availability: (-) No magnet
- Cylinder Stroke (mm): 25
- Rod end Screw: (G) Long male screw
- Tube Inner Diameter (Φmm): 20
- Type of Acting: Double acting single rod
- SKF Deep Groove Ball Bearing Single Row with Seals 2RS1 Type (Laher)Deskripsi:Single row deep groove ball bearings with seals or shields are particularly versatile, have low friction and are optimized for low noise and low vibration, which enables high rotational speeds. They accommodate radial and axial loads in both directions, are easy to mount, and require less maintenance than many other bearing types. The integral sealing can significantly prolong bearing service life because it keeps lubricant in the bearings and contaminants out.atribut:
- Bearing Ring Shape: Deep Groove Ball Bearings
- Races the Number of Columns: Single Row
- Shield Shape: Both Sides Steel Plate Reinforcing NBR Made Contact Seal
- Logitech Silent Wireless MouseDeskripsi:SILENT PRODUCTIVITYPowerful, precise and quiet, the M590 is designed to deliver performance, and so will you. Its curved right-hand shape lets you work comfortably for hours on end, while its compact design and battery life of up to two years1Battery life may vary, based on user and computing conditions.gives you the freedom to take your work anywhere. Five programmable buttons and multi-device flow increase your productivity without realizing it, thanks to a 90% reduction2Sound level comparison between Logitech M590 and Logitech M170. The left-click dBA result measured by an independent lab is 1 m.click reduction. This means you can fully focus and a quieter environment for the people around you.SYSTEM REQUIREMENTS- Logitech Unifying Receiver- Requires: an empty USB port- Windows 10 or later- macOS 10.5 or later- Chrome OS- Linux® Kernel 2.6+Bluetooth- Requires: Bluetooth low energy technology- Windows 10 or later- macOS 10.5 or later- Chrome OS- Linux® Kernel 2.6+- Android 5.0 or later- iPadOS 13.4 or laterTECHNICAL SPECIFICATIONS- SilentTouch Technology- Sensor technology- High Precision Optical Tracing- DPI (Min./Max.): 1000±Button- Number of buttons: 7Scrolling- Precision scrolling wheel- Scroll Wheel: Yes, Rubber- Tilt Wheel: Yes with middle click- Gesture Support (Windows): Yes- Gesture Support (Mac): YesBattery life- Battery life: 24 months 8Battery life may vary, based on user and computing.- Battery Information: 1 X AA (included)Connectivity- Connection Type: Bluetooth Low Energy and 2.4 GHz wireless connection- Wireless range: 10m- Easy-Switch, 2 channelsIndicator Light- LED: Battery and Connectivity/Channel LED LEDOptional software- Logitech Options- Logitech FlowPACKAGE CONTENTS- M590 Mouse- 1 AA battery (pre-installed)- USB Receiver- User documentationatribut:
- Wireless Distance (m): 10
- PROPAN Cat BesiDeskripsi:PrimtopPRIMTOP PT – 88 adalah cat anti karat 2 in 1, yang berfungsi sebagai cat dasar sekaligus cat akhir yang diformulasikan khusus dalam satu kemasan. PRIMTOP merupakan terobosan baru dibidang teknologi cat, hasil riset dan pengembangan produk bertahun-tahun dengan dukungan tenaga ahli yang berpengalaman. Dengan berbagai kelebihannya, PRIMTOP mampu menggantikan cat anti karat sistem konvensional.
- monotaro.id Sekrup Tapping FAB Stainless Steel 304 (FH)Deskripsi:Sekrup tapping ini memiliki kepala yang rata dan terbuat dari bahan stainless steel 304 yang memiliki daya tahan karat yang sangat baik.atribut:
- Material: Stainless Steel 304
- Flexigo Eucalyptus Screw (Sekrup Kayu Putih)Deskripsi:Sekrup kayu dari Flexigo ini memiliki ukuran kepala 6,7,8,9dan 12 dan digunakan oleh kontraktor bangunan
- FOMAC Vegetable Cut MachineDeskripsi:Bagi pengusaha di bidang kuliner pastinya memerlukan tenaga untuk dapat mengolah bahan makanan dengan cepat. Banyak bahan makanan yang perlu untuk dikupas, dicacah atau dipotong sebelum diolah menjadi makanan yang dapat disajikan. Berkembangnya teknologi saat ini, menghadirkan penemuan mesin yang memudahkan produktivitas seperti peralatan otomatis yang menggunakan sumber daya listrik maupun gas. Dengan menggunakan peralatan yang modern akan lebih hemat tenaga dan lebih dapat membantu menyelesaikan takaran jumlah banyak lebih cepat dan mudah. FOMAC menghadirkan Mesin Pemotong Sayuran atau Vegetable Cutter VGC-JY330 yang dapat memudahkan para pengusaha di bidang kuliner untuk mengolah bahan makanan.Vegetable Cutter VGC-JY330 merupakan mesin yang dapat memotong bermacam jenis sayuran secara otomatis sehingga sangat efisien. Sistem kerja yang digunakan oleh Mesin Vegetable Cutter VGC-JY330 dari FOMAC merupakan pemotong multifungsi yang mensimulasikan prinsip pemotongan tangan dan mengadopsi teknologi yang canggih dengan teknik kecepatan. Hasil pemotongan akan lebih rapi karena Mesin Vegetable Cutter VGC-JY330 bekerja secara konstan. Mesin Vegetable Cutter VGC-JY330 ini membantu menjadi lebih efektif dan efisien dalam memotong sayuran. Mesin Vegetable Cutter VGC-JY330 memiliki 2 jenis tempat yang digunakan untuk menaruh bahan yang akan diproses, yaitu hopper atas untuk bahan berukuran besar, dan celah bawah untuk bahan yang berukuran kecil.Mesin Vegetable Cutter VGC-JY330 dilengkapi dengan 5 jenis pisau pemotong yaitu pisau julienne, pisau iris tipis, pisau iris tebal, dan 2 pisau dadu yang memiliki ukuran yang berbeda. Mesin Vegetable Cutter VGC-JY330 memiliki body yang terbuat dari bahan stainless steel anti karat dan kokoh. Mesin Vegetable Cutter VGC-JY330 juga dilengkapi dengan kait pengunci, sehingga hasil potongan dapat lebih maksimal. Mesin Vegetable Cutter VGC-JY330 dapat diandalkan para pengusaha kuliner seperti retoran, catering, hotel, dan sebagainya.atribut:
- Dimensions (mm): 690x550x870
- Voltage (V): 220
- Frequency (Hz): 50
- Power (kW): 1.5
- Capacity (kg/hour): 150-600
- Onda Seal Tape (Seltip)Deskripsi:Dipergunakan untuk melapisi ulir Panjang 10mKetebalan : 0.075mm
- Broco Steker Arde New Geeatribut:
- Series: Standard Line
- Color: White
Daftar Harga baut mur sekrup Terbaru January 2026
| monotaro.id Sekrup Gantung | Rp2.900 |
| monotaro.id Skrup Gantung | Rp55.900 |
| WELLBEST Sekrup Gantung Buka | Rp5.900 |
| monotaro.id Tapping Screw PAB White PH Sekrup Tapping | Rp9.900 |
| DEWALT Cordless Impact Wrench Brushless | Rp7.499.900 |
| Sherlock Sekrup Gypsum | Rp5.900 |
| WELLBEST Sekrup Gantung Tutup | Rp5.900 |
| DEWALT Cordless Impact Wrench XR Compact Kit | Rp4.599.900 |
| monotaro.id Baut Mur Putih Full Drat Pack Kecil | Rp3.900 |
| SMC CM3 - Air Cylinder Short Type CM3BZ20 | Rp1.399.900 |
Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)





























































































































































/9gP104064340-3.jpg)




/p9P103460909-4.jpg)
/r4P105064976-3.jpg)

/P101547718-2.jpg)