Beli baut l baja di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- monotaro.id Hex Socket Head Cap Screw Black Steel L Gr 12.9 Half Thread (Baut L)atribut:
- Material: Baja 12.9
- Surface Treatment: Black Steel
- monotaro.id Hex Socket Head Cap Screw Gr 12.9 Full Thread (Baut L)atribut:
- Surface Treatment: Black Steel
- Material: Baja 12.9
- monotaro.id Hex Socket Head Cap Screw Black Steel Gr 12.9 Half Thread (Baut L)Deskripsi:Baut L Hitam dari Monotaro.id ini memiliki ukuran dari M3-M24 dan cocok untuk industri perbengkelan, otomotif,manufakturing, dllatribut:
- Material: Baja 12.9
- Surface Treatment: Black Steel
- FAG Deep Groove Ball Bearing 6200 Series (Laher)Deskripsi:Deep groove ball bearings are available in single row and double row designs.Single row bearings are particularly suitable where:- high and very high speeds are required-the bearing arrangement must be operated with very low friction- very low running noise is required, without reducing the speed, load - carrying capacity and operating life of the bearing (Generation C) - high demands are made on the sealing of the bearing, without increasing heat generation or limiting the speed (Generation C)- the bearing position is to be designed particularly economically. Double row bearings can be considered for bearing arrangements where:- the load carrying capacity of single row deep groove ball bearings is no longer sufficient - axial loads in both directions and/or tilting moments must be supported in addition to radial loads - a high load carrying capacity is required and the design envelope available in a radial and axial direction is relatively small.atribut:
- D1 (mm): 43.6
- Inner Diameter d (mm): 25
- Outer Diameter d (mm): 52
- Width B (mm): 15
- TAF Hex Socket Head Cap Screw Metric 12.9 Steel Full Thread (Baut L)atribut:
- Drat Size: P 0.80
- Material: Steel
- Grade: 12.9
- Yoshinobu Hex Socket Head Cap Screw Full Thread (Baut L)Deskripsi:Baut L Hitam dari Yoshinobu memiliki ukuran diameter dari 2-12 mm dan cocok untuk industri perbengkelan, otomotif,manufakturing, dlatribut:
- Drat Type: Full Drat
- monotaro.id Hex Bolt Nut Steel 8.8 Metric Full Thread (Baut Mur Hexagonal)Deskripsi:Baut Mur Baja set dari Monotaro.id ini memiliki ukuran dari M6-M24 biasanya digunakan di semua perusahaan manufakturatribut:
- Material: Baja 8.8
- Treatment Surface: Heat-treated Steel
- Drat Type: Full drat
- monotaro.id Hex Socket Head Cap Screw (Baut L)Deskripsi:Baut L Only Stainless Steel M10 x 100- Diameter Badan 10 MM- Panjang 100 MM / 10 CM- Kepala Baut Kunci L 8- Pitch 1,5- Material Stainless Steel- Grade SS 304- Standard DIN 912atribut:
- Grade: SS 304
- Material: Stainless Steel
- Standard: DIN 912
- monotaro.id Hex Bolt Yellow Full Thread (Baut Hexagonal)atribut:
- Material: Steel
- Surface Treatment: Galvanis Kuning
- Yoshinobu Hex Socket Head Cap Screw Black Full Thread (Baut L)Deskripsi:Baut L Hitam dari Yoshinobu memiliki ukuran diameter dari 2-12 mm dan cocok untuk industri perbengkelan, otomotif,manufakturing, dlatribut:
- Drat Type: Full Drat
- FAG Deep Groove Ball Bearing 2Z Series (Laher)Deskripsi:Deep groove ball bearings are available in single row and double row designs.Single row bearings are particularly suitable where:- high and very high speeds are required-the bearing arrangement must be operated with very low friction- very low running noise is required, without reducing the speed, load - carrying capacity and operating life of the bearing (Generation C) - high demands are made on the sealing of the bearing, without increasing heat generation or limiting the speed (Generation C)- the bearing position is to be designed particularly economically. Double row bearings can be considered for bearing arrangements where:- the load carrying capacity of single row deep groove ball bearings is no longer sufficient - axial loads in both directions and/or tilting moments must be supported in addition to radial loads - a high load carrying capacity is required and the design envelope available in a radial and axial direction is relatively small.
- monotaro.id Hex Bolt Nut Carbon Steel (Baut Mur Hexagonal)Deskripsi:HEX BOLT + NUT GRADE 8.8M12 X 100- 1 Set (BAUT + MUR)- Diameter Badan 12 MM- Panjang 100 MM / 10 CM- Kepala Baut + Mur Kunci Pas 19- Material Carbon Steel (Baja) Grade 8.8- Finishing Blackatribut:
- Material: Carbon Steel Grade 8.8
- Finishing: Black
- THE Hex Bolt Nut Stainless Steel 304 (Baut Mur Hexagonal)Deskripsi:Baut Mur dari THE ini memiliki variasi ukuran dari M3-M24 dan cocok untuk industri perbengkelan, otomotif,manufakturing, dllatribut:
- Drat Type: Full drat
- Material: SS 304
- Yoshinobu Hex Socket Head Cap Screw L SUS304 Full Thread (Baut L)Deskripsi:Baut L Putih Full Drat dari Yoshinobu ini cocok untuk industri perbengkelan, otomotif,manufakturing, dllatribut:
- Material: Stainlees Steel
- Drat Type: Full Drat
Daftar Harga baut l baja Terbaru October 2026
| monotaro.id Hex Socket Head Cap Screw Black Steel L Gr 12.9 Half Thread (Baut L) | Rp14.900 |
| monotaro.id Hex Socket Head Cap Screw Gr 12.9 Full Thread (Baut L) | Rp11.900 |
| monotaro.id Hex Socket Head Cap Screw Black Steel Gr 12.9 Half Thread (Baut L) | Rp82.900 |
| FAG Deep Groove Ball Bearing 6200 Series (Laher) | Rp47.900 |
| TAF Hex Socket Head Cap Screw Metric 12.9 Steel Full Thread (Baut L) | Rp1.900 |
| TAF Hex Socket Head Cap Screw Metric 12.9 Steel Full Thread (Baut L) | Rp1.900 |
| Yoshinobu Hex Socket Head Cap Screw Full Thread (Baut L) | Rp79.900 |
| NICHIFU Ferrule (Skun) | Rp389.900 |
| monotaro.id Hex Bolt Nut Steel 8.8 Metric Full Thread (Baut Mur Hexagonal) | Rp6.900 |
| monotaro.id Hex Socket Head Cap Screw SS 304 Full Thread (Baut L) | Rp32.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/kpP105637745-8.jpg)
/ddP105670481-3.jpg)
/0lP107560021-1.jpg)
/l1P104835757-1.jpg)
/ekP106541524-3.jpg)
/dcP106535480-1.jpg)
/ohP107560881-2.jpg)
/g6P103652582-1.jpg)
/khP105656737-1.jpg)
/79P107560261-2.jpg)
/b1P103461397-5.jpg)
/8hP108160305-1.jpg)
/51P105734181-1.jpg)
/6cP102036228-2.jpg)
/2zP104838107-1.jpg)
/f5P108160545-3.jpg)
/cgP104629448-1.jpg)
/6aP105411226-2.jpg)
/raP104042982-1.jpg)
/6qP102036242-4.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)