Beli baut as roda motor di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. MultiPro Gasoline Engines GE
    Mulai

    Rp1.699.900

    MultiPro Gasoline Engines GE
    atribut:
    • Engine Type: 2 Cycle Single Cylinder OHV TCI Ignition Air Cooling
    • Fuel Tank Capacity (L): 3.6
    • Oil Capacity (L): 0.6
  2. Hyundai Generator Portabel Tipe Inverter (Genset)
    Mulai

    Rp7.199.900

    Hyundai Generator Portabel Tipe Inverter (Genset)
    atribut:
    • Phase: Single
    • Frequency (Hz): 50
    • Voltage (V): 220
  3. Hyundai Generator Bensin (Genset)
    Mulai

    Rp5.199.900

    Hyundai Generator Bensin (Genset)
    atribut:
    • Voltage (V): 220
  4. Hyundai Gasoline Water Pump
    Rating:
    100% of 100
    (1)
    Mulai

    Rp3.099.900

    Hyundai Gasoline Water Pump
    Deskripsi:
    Pompa ini juga dapat disebut pompa lumpur, pompa banjir
  5. MultiPro Genset Bensin GN (Generator Bensin)
    Mulai

    Rp3.199.900

    MultiPro Genset Bensin GN (Generator Bensin)
    atribut:
    • Full Tank Capacity (L): 15
    • Oil Capacity (L): 0.6
    • Voltage (V): 220
  6. Tyrone Elektro Motor 1 Fasa (Dinamo Motor)
    Mulai

    Rp1.499.900

    Tyrone Elektro Motor 1 Fasa (Dinamo Motor)
    atribut:
    • Voltage (V/Hz): 230/50
    • Number of Phase: 1 Phase
  7. Hyundai Gasoline Chainsaw (Gergaji Mesin)
    Mulai

    Rp2.699.900

    Hyundai Gasoline Chainsaw (Gergaji Mesin)
    atribut:
    • Fuel Tank Capacity (ml): 550
    • Engine Type: Single Cylinder, 2 Stroke
    • Guide Bar Size (inch): 20 & 22
    • Saw Chain Pitch (inch): 3/8
    • Saw Chain Gauge (inch): 0.063
  8. Hyundai Pembersih Bertekanan Tinggi
    Mulai

    Rp999.900

    Hyundai Pembersih Bertekanan Tinggi
    Deskripsi:
    High Pressure Washer dengan spesifikasi tekanan maksimum 105 - 135 bar adalah mesin cuci tekanan tinggi dari brand Hyundai untuk pencucian mobil atau pembersihan area baik industri atau rumahan
  9. Tyrone Elektro Motor 3 Fasa (Dinamo Motor)
    60%
    Mulai

    Rp709.900

    Tyrone Elektro Motor 3 Fasa (Dinamo Motor)
    atribut:
    • Number of Phase: 3 Phase
    • Frequency (Hz): 50/Double Voltages
  10. Aero 3Phase Electric Motor Foot Mounted Dinamo Motor 3000RPM (Dinamo Motor)
    Mulai

    Rp739.900

    Aero 3Phase Electric Motor Foot Mounted Dinamo Motor 3000RPM (Dinamo Motor)
    Deskripsi:
    AERO Electric Motors are defined as totally enclosed, fan cooled, squirrel cage type and noted for their novel design, beautiful model, compact, structured, low noise, high efficiency, large torque, excellent starting performance, easy serving, low energy consumption also benefits the enviroment. The motors are adopted with F class insulation and designed with assessing method for insulation system according to international practice, it enchances greatly have reached an international advanced level of the same kind of products at the initial days of the 90's.AERO Electric Motors can be widely used as driving equipments of various machineries, such as machine tools, blowers, pump, compressors, transporters, agricultural abd food processing. Pedestal installation size and centre height and other index of the motor completely measured.> TEFC, Insulation Class F, IP55, 50HZ> 220/380V for up to 5.5 HP, 380/660V for 7.5HP and a bove> Frame up to 132 Aluminum Housing Frame 160 and Above Cast Iron Housing
    atribut:
    • Speed (rpm): 3000
  11. MultiPro Engine Pump
    Mulai

    Rp1.899.900

    MultiPro Engine Pump
    Deskripsi:
    Pompa ini juga dapat disebut pompa lumpur, pompa banjir
    atribut:
    • Dimensions (cm): 47.5x37.5x37
    • Inlet/Outlet Pipe (inch): 2
    • Max. Suction Head (m): 8
    • Maximum Output (hp/rpm): 6.5/3600
    • Maximum Waterflow (L/minute): 600
    • Oil Capacity (L): 0.6
    • Tank Capacity (L) : 3.6
    • Total Head (m): 28
  12. Freshgen Generator AC 3 Fasa (Mesin Genset)
    Mulai

    Rp13.999.900

    Freshgen Generator AC 3 Fasa (Mesin Genset)
    Deskripsi:
    STC series alternator are to be used in town, the countryside, Worksites, mountain districts and pasture lands as a electric power source for lighting purpose, It can also be used as a reserved power source for emergent case. The generators are of drip-proof with rotary field type and with the adoption of harmonic excitation system, that allow your easy operation and simple maintenance. The generators are of three-phase four-wire type. Making use of star connection with neutral point. The rated line voltage is 400V.phase voltage 230V.frequency 50Hz,power factor 0.8(lag).It can provide 60Hz and the other voltage's generator according to necessary.
    atribut:
    • Phase: 3
  13. GS ASTRA Battery Type MF (Aki Kering)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp229.900

    GS ASTRA Battery Type MF (Aki Kering)
    Deskripsi:
    Aki yang di produksi untuk menghasilkan daya start tinggi , sudah langsung terisi dengan accu zuur nya sert menghemat waktu dan biaya karena menggunakan teknologi yang membuat pemakai tidak perlu penambahan dan pengecekan air di aki.
    atribut:
    • Voltage (V): 12
    • SNI License: Yes
    • SNI Number: SNI 0038:2009 No : 338/S/RV/B/V.3/2015
  14. Wesco Gasoline Engine
    Mulai

    Rp1.699.900

    Wesco Gasoline Engine
    atribut:
    • Idle Speed (rpm): 1350
  15. Wasser Jet Pump for Deep Well
    Rating:
    80% of 100
    (1)
    Mulai

    Rp1.799.900

    Wasser Jet Pump for Deep Well
    Deskripsi:
    Jet pump sumur dalam dari Wasser ini memiliki total head max 48-90m, tahan karat dan awet, cocok digunakan untuk kebutuhan rumahan dan gedung bahkan untuk keperluan industri
    atribut:
    • Input Pipe (inch): 1.25
  16. Freshgen Generator AC 1 Fasa (Mesin Genset)
    Mulai

    Rp8.599.900

    Freshgen Generator AC 1 Fasa (Mesin Genset)
    Deskripsi:
    The ST series generators are mainly designed to serve as power generating unit of small capacity which supply electricity for lighting purpose in ships as well as for household electric devices used in towns or villages.
    atribut:
    • Phase: 1
Daftar Harga baut as roda motor Terbaru March 2026
Hyundai Gasoline EngineRp2.599.900
MultiPro Gasoline Engines GERp1.699.900
Hyundai Generator Portabel Tipe Inverter (Genset)Rp7.199.900
Hyundai Generator Bensin (Genset)Rp5.199.900
Hyundai Gasoline Water PumpRp3.099.900
Hyundai Genset Diesel SilentRp23.999.900
MultiPro Genset Bensin GN (Generator Bensin)Rp3.199.900
Tyrone Elektro Motor 1 Fasa (Dinamo Motor)Rp1.499.900
Hyundai Gasoline Chainsaw (Gergaji Mesin)Rp2.699.900
Hyundai Pembersih Bertekanan TinggiRp999.900

Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)