Beli baut 16mm di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- AND Specific Gravity Measuring Kitatribut:
- Compatible Models: HR-AZ Series, HR-A Series, FZ-i Series, FX-i Series, FZ-iWP Series, FX-iWP Series, FZ-iR Series, FZ-iWPR Series, FX-CT Series, FX-GD Series
- Package Size (mm): 345x230x160
- monotaro.id Mur Baut BajaDeskripsi:HEX BOLT + NUT GRADE 8.8M12 X 100- 1 Set (BAUT + MUR)- Diameter Badan 12 MM- Panjang 100 MM / 10 CM- Kepala Baut + Mur Kunci Pas 19- Material Carbon Steel (Baja) Grade 8.8- Finishing Blackatribut:
- Material: Carbon Steel Grade 8.8
- Finishing: Black
- AND Density Determination Kitatribut:
- Applicable Balance Scale: BM series, GH series, HR-i series, GR series, HR series, HA series.
- AND Density Measuring Kitatribut:
- Applicable Model: BM-252/200/300/500, GH series, GR series, HA series, HX-100, HM series, HR series, HF series (1mg reading weighing)
- Package Size (mm): 230x315x135
- Standard Accessories : Instruction manual
- Yoshinobu Hexagon Socket Head Cap Screw L SUS304 Full Thread (Baut L)Deskripsi:Baut L Putih Full Drat dari Yoshinobu ini cocok untuk industri perbengkelan, otomotif,manufakturing, dllatribut:
- Material: Stainlees Steel
- Drat Type: Full Drat
- TRUSCO Paper Wiper Nonwoven fabric RollDeskripsi:-Can be used as a dispensing type refill roll._x000D_-Uses a non-woven cloth made by ELLEAIR._x000D_-There is less fluff and less stiffness making it suitable for hard wiping._x000D_-Convenient hand palm size where 2 to 3 sheets can be connected for use as a large wipe._x000D_-Strong and durable, it can be used even if it is wet as it has sufficient strength._x000D_-Can be placed horizontally or vertically for use depending on the usage location._x000D_-Dirt wiping of manufacturing plants, disinfection work of food processing plants, inspection equipment maintenance._x000D_-Perforated Sewing Machine.atribut:
- Quantity per case: 250 cutsx1 roll
- Compatible Paper Tube Inner Diameter (mm): 24
- Color: White
- Roll Diameter (mm): 140
- Material: Pulp/Polypropylene(PP)Non-Woven Cloth
- Size (cm): 23x20
- Size (mmxm): 230x50
- Daiko Graphite Spiral Wound Gasket SWGatribut:
- Thickness (mm): 4.5
- Working Temperature Range: -270degrees to 450degrees
- Akron Brass Pressure GaugeDeskripsi:- Liquid-filled- 3 1/2inch face- 1/4 NPT bottom mount-± 1% full scale accuracyatribut:
- Accuracy (%): ± 1
- Connection Type: 1/4 NPT
- Face Diameter (inch): 3 1/2
- Mounting Position: Bottom
- Pressure (psi): 160
- Type: Liquid-filled
- Ludwig Schneider Precision Hydrometers for Specific Gravityatribut:
- Reference Temperature (°F): 60/60
- OHAUS Sinker Glass Liquid Density Kitatribut:
- Item Number: 83034024
- BOROSIL Bottles Specific Gravity Bottle with Thermometer (Pyknometer)Deskripsi:Complies with IS 5717, ISO/DIN 3507. These bottles are mechanically strong and chemical resistant. All sizes have a durable matt-finished enamelled area for marking. Supplied with thermometer (10degree C to 30degree C) along with certificate for thermometer.
- AND Tuning Fork Vibro ViscometerDeskripsi:Tuning Fork Vibro Viscometer- 2 ml Sample Measurement Now Possible- 2 ml sample measurement (SV-1A)- 2 Anti-corrosive, titanium sensor plates and temperature sensor- 2 X-Y-Z stage for fine position adjustment of the sample cup- 2 Wide-range, con
- Thermco Hydrometeratribut:
- UNSPSC: 41113024
- Product Type: Hydrometer
- Standards: NIST
- AS ONE Cup untuk Pycnometer Specific Gravityatribut:
- Capacity (ml): 50
- Standards: ISO2811, DIN53217, JIS K5600
- Material: Aluminium
- Type: Specific Gravity Cup
- Package Size (mm): 210x120x75
- SMC Inline Air Filter ZFC74atribut:
- Suitable Tube Outer Diameter (Φmm): 6
- Ludwig Schneider Hydrometeratribut:
- Reference Temperature (°C): 20
- monotaro Shopping BasketDeskripsi:The shopping of supermarkets.atribut:
- Nesting height (mm): 22
- Material: PP (with antistatic agent)
- Dimensions (Width W x Depth D x Height H) (mm): 465x346x247
- Capacity (L): 29
- Inner Dimensions (W x D x H) (mm): 340x220x230
Daftar Harga baut 16mm Terbaru March 2026
| AND Specific Gravity Measuring Kit | Rp13.999.900 |
| monotaro.id Mur Baut Baja | Rp7.900 |
| AND Density Determination Kit | Rp10.999.900 |
| AND Density Measuring Kit | Rp13.999.900 |
| Yoshinobu Hexagon Socket Head Cap Screw L SUS304 Full Thread (Baut L) | Rp119.900 |
| TRUSCO Paper Wiper Nonwoven fabric Roll | Rp349.900 |
| Daiko Graphite Spiral Wound Gasket SWG | Rp149.900 |
| Akron Brass Pressure Gauge | Rp19.999.900 |
| PRECISA Aksesoris Timbangan Lab | Rp11.999.900 |
| Canon Kamera DSLR | Rp7.799.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)























































































































































/6qP102036242-4.jpg)







/5jP103663199-1.jpg)