Beli baut 16 mm di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. AND Specific Gravity Measuring Kit
    Mulai

    Rp13.999.900

    AND Specific Gravity Measuring Kit
    atribut:
    • Compatible Models: HR-AZ Series, HR-A Series, FZ-i Series, FX-i Series, FZ-iWP Series, FX-iWP Series, FZ-iR Series, FZ-iWPR Series, FX-CT Series, FX-GD Series
    • Package Size (mm): 345x230x160
  2. monotaro.id Mur Baut Baja
    Mulai

    Rp7.900

    monotaro.id Mur Baut Baja
    Deskripsi:
    HEX BOLT + NUT GRADE 8.8M12 X 100- 1 Set (BAUT + MUR)- Diameter Badan 12 MM- Panjang 100 MM / 10 CM- Kepala Baut + Mur Kunci Pas 19- Material Carbon Steel (Baja) Grade 8.8- Finishing Black
    atribut:
    • Material: Carbon Steel Grade 8.8
    • Finishing: Black
  3. AND Density Determination Kit
    Mulai

    Rp10.999.900

    AND Density Determination Kit
    atribut:
    • Applicable Balance Scale: BM series, GH series, HR-i series, GR series, HR series, HA series.
  4. AND Density Measuring Kit
    Mulai

    Rp13.999.900

    AND Density Measuring Kit
    atribut:
    • Applicable Model: BM-252/200/300/500, GH series, GR series, HA series, HX-100, HM series, HR series, HF series (1mg reading weighing)
    • Package Size (mm): 230x315x135
    • Standard Accessories : Instruction manual
  5. monotaro.id Baut Mur Baja 8.8 Milli Full Drat
    Mulai

    Rp6.900

    monotaro.id Baut Mur Baja 8.8 Milli Full Drat
    Deskripsi:
    Baut Mur Baja set dari Monotaro.id ini memiliki ukuran dari M6-M24 biasanya digunakan di semua perusahaan manufaktur
    atribut:
    • Material: Baja 8.8
    • Treatment Surface: Heat-treated Steel
    • Drat Type: Full drat
  6. Yoshinobu Hexagon Socket Head Cap Screw L SUS304 Full Thread (Baut L)
    Mulai

    Rp119.900

    Yoshinobu Hexagon Socket Head Cap Screw L SUS304 Full Thread (Baut L)
    Deskripsi:
    Baut L Putih Full Drat dari Yoshinobu ini cocok untuk industri perbengkelan, otomotif,manufakturing, dll
    atribut:
    • Material: Stainlees Steel
    • Drat Type: Full Drat
  7. monotaro.id Baut Mur Putih Full Drat Pack Kecil
    Rating:
    100% of 100
    (2)
    Mulai

    Rp3.900

  8. THE Baut Mur Stainless Steel 304 (Baut Mur Stainless Steel)
    60%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp14.900

    THE Baut Mur Stainless Steel 304 (Baut Mur Stainless Steel)
    Deskripsi:
    Baut Mur dari THE ini memiliki variasi ukuran dari M3-M24 dan cocok untuk industri perbengkelan, otomotif,manufakturing, dll
    atribut:
    • Drat Type: Full drat
    • Material: SS 304
  9. TRUSCO Paper Wiper Nonwoven fabric Roll
    Mulai

    Rp349.900

    TRUSCO Paper Wiper Nonwoven fabric Roll
    Deskripsi:
    -Can be used as a dispensing type refill roll._x000D_-Uses a non-woven cloth made by ELLEAIR._x000D_-There is less fluff and less stiffness making it suitable for hard wiping._x000D_-Convenient hand palm size where 2 to 3 sheets can be connected for use as a large wipe._x000D_-Strong and durable, it can be used even if it is wet as it has sufficient strength._x000D_-Can be placed horizontally or vertically for use depending on the usage location._x000D_-Dirt wiping of manufacturing plants, disinfection work of food processing plants, inspection equipment maintenance._x000D_-Perforated Sewing Machine.
    atribut:
    • Quantity per case: 250 cutsx1 roll
    • Compatible Paper Tube Inner Diameter (mm): 24
    • Color: White
    • Roll Diameter (mm): 140
    • Material: Pulp/Polypropylene(PP)Non-Woven Cloth
    • Size (cm): 23x20
    • Size (mmxm): 230x50
  10. Daiko Graphite Spiral Wound Gasket SWG
    Mulai

    Rp149.900

    Daiko Graphite Spiral Wound Gasket SWG
    atribut:
    • Thickness (mm): 4.5
    • Working Temperature Range: -270degrees to 450degrees
  11. Akron Brass Pressure Gauge
    Mulai

    Rp19.999.900

    Akron Brass Pressure Gauge
    Deskripsi:
    - Liquid-filled- 3 1/2inch face- 1/4 NPT bottom mount-± 1% full scale accuracy
    atribut:
    • Accuracy (%): ± 1
    • Connection Type: 1/4 NPT
    • Face Diameter (inch): 3 1/2
    • Mounting Position: Bottom
    • Pressure (psi): 160
    • Type: Liquid-filled
  12. Canon Kamera DSLR
    Mulai

    Rp7.799.900

  13. Ludwig Schneider Precision Hydrometers for Specific Gravity
    Mulai

    Rp899.900

    Ludwig Schneider Precision Hydrometers for Specific Gravity
    atribut:
    • Reference Temperature (°F): 60/60
  14. OHAUS Sinker Glass Liquid Density Kit
    Mulai

    Rp21.999.900

    OHAUS Sinker Glass Liquid Density Kit
    atribut:
    • Item Number: 83034024
  15. BOROSIL Bottles Specific Gravity Bottle with Thermometer (Pyknometer)
    Mulai

    Rp599.900

    BOROSIL Bottles Specific Gravity Bottle with Thermometer (Pyknometer)
    Deskripsi:
    Complies with IS 5717, ISO/DIN 3507. These bottles are mechanically strong and chemical resistant. All sizes have a durable matt-finished enamelled area for marking. Supplied with thermometer (10degree C to 30degree C) along with certificate for thermometer.
  16. AND Tuning Fork Vibro Viscometer
    Mulai

    Rp8.899.900

    AND Tuning Fork Vibro Viscometer
    Deskripsi:
    Tuning Fork Vibro Viscometer- 2 ml Sample Measurement Now Possible- 2 ml sample measurement (SV-1A)- 2 Anti-corrosive, titanium sensor plates and temperature sensor- 2 X-Y-Z stage for fine position adjustment of the sample cup- 2 Wide-range, con
  17. Thermco Hydrometer
    Mulai

    Rp859.900

    Thermco Hydrometer
    atribut:
    • UNSPSC: 41113024
    • Product Type: Hydrometer
    • Standards: NIST
  18. AS ONE Cup untuk Pycnometer Specific Gravity
    Mulai

    Rp15.999.900

    AS ONE Cup untuk Pycnometer Specific Gravity
    atribut:
    • Capacity (ml): 50
    • Standards: ISO2811, DIN53217, JIS K5600
    • Material: Aluminium
    • Type: Specific Gravity Cup
    • Package Size (mm): 210x120x75
Daftar Harga baut 16 mm Terbaru March 2026
AND Specific Gravity Measuring KitRp13.999.900
monotaro.id Mur Baut BajaRp7.900
AND Density Determination KitRp10.999.900
AND Density Measuring KitRp13.999.900
monotaro.id Baut Mur Baja 8.8 Milli Full DratRp6.900
Yoshinobu Hexagon Socket Head Cap Screw L SUS304 Full Thread (Baut L)Rp119.900
monotaro.id Baut Mur Putih Full Drat Pack KecilRp3.900
THE Baut Mur Stainless Steel 304 (Baut Mur Stainless Steel)Rp14.900
TRUSCO Paper Wiper Nonwoven fabric RollRp349.900
Daiko Graphite Spiral Wound Gasket SWGRp149.900

Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)

Halaman Terkait