Beli battery analyzer di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- CTEK Battery AnalyzerDeskripsi:Tests 12V battery condition and shows results instantly. The CTEK BATTERY ANALYZER has been specially designed for testing 12V lead acid starter batteries, including Wet, Maintenance Free, Ca/Ca and Gel. The clear on board display quickly gives you easy to understand results about your battery’s condition and tells you what action you need to take next. Simply attach the clamps to the battery and follow the on screen step by step instructions. The Analyzer tests the battery in seconds for an instant result. The test won’t put any load on your battery and it doesn’t generate any heat or dangerous sparks. And there’s no need to disconnect your battery when you’re using the Analyzer because CTEK’s patented technology makes sure it’s safe for you and your vehicle’s electronics.
- Extech Power AnalyzerDeskripsi:Power quality analyzers use insulated test leads with compatible probes and clamps to detect power, quality, and energy waste in facilities. Also called power quality testers, these units send AC currents through electrical systems to trace and identify issues like voltage spikes that damage equipment over time. They also pinpoint harmonic irregularities, swells, unbalance, and dips in energy which may lead to automated systems losing power, reduction in overall efficiency, or even production downtime. Power quality analyzers help electricians, operators, and facility maintenance personnel proactively troubleshoot to streamline production, eliminate downtime, and help reduce costs.atribut:
- UNSPSC: 41113708
- DHC Alat Tes AkiDeskripsi:Accessories tambahan yang didapat:- 1 Roll kertas print- Detatchable test lead- 6 AA baterai- Heavy duty blow model case
- FLUKE Basic Battery Analyzer Test LeadsDeskripsi:Standard battery test probes for Fluke 500 Series Battery Analyzers. The BLT10 test probe is a kelvin test probe with built in save button designed to make easy battery impedance measurements.atribut:
- Use for: Fluke 500 Series Battery Analyzers
- GETRA Universal TrolleyDeskripsi:Stainless Steel Foldableatribut:
- Length (mm): 720
- Width (mm): 450
- Height (mm): 850
- Vertex Oil Skimmer with Belt Typeatribut:
- Power Source (V): AC 110/220
- Length (mm): 155
- Height (mm): 140
- Width (mm): 78
- Capacity (L/hour): 1
- CONSTANT Digital Battery Testeratribut:
- Display: backlit LCD Screen
- Storage Temperature (°C): -20-70 (-4-158°F)
- Operating Temperature (°C): 0-50 (32-122°F)
- ABANAKI Oil Skimmeratribut:
- UNSPSC: 40161504
- Frequency (Hz): 60
- TEKIRO Alat Test AkiDeskripsi:TEKIRO ALAT TEST AKI 12V / 24V / BATTERY TESTER 12V / 24VAlat Tes AkiItem Code : AU-BT1991atribut:
- Display: 3.2inch HD Color Screen for visibility in dimly light areas
- Languange Options: English, Russian, German, Chinese, Thai, Japanese, etc
- Main Functions: Battery test, cranking test, max-load test, charging test
- Wide Measure Standard: CCA, DIN, IEC, EN, SAE, JIS
- Snap-on BASIC Battery System Testeratribut:
- Battery Type: Standard, AGM
- Clamps: Small
- System Test: Yes – Voltmeter
- Volts: 12
- Cable Length: 2' Fixed
- CCA Range: 100–1,400
- Country of Origin: CHN
- Display: LCD backlit (3.1inch diag.)
- Model : Basic
- Printer Capable: None
- Rating Systems: SAE, EN, IEC
- FLUKE Power Quality Analyzer KitDeskripsi:Power quality analyzers use insulated test leads with compatible probes and clamps to detect power, quality, and energy waste in facilities. Also called power quality testers, these units send AC currents through electrical systems to trace and identify issues like voltage spikes that damage equipment over time. They also pinpoint harmonic irregularities, swells, unbalance, and dips in energy which may lead to automated systems losing power, reduction in overall efficiency, or even production downtime. Power quality analyzers help electricians, operators, and facility maintenance personnel proactively troubleshoot to streamline production, eliminate downtime, and help reduce costs.atribut:
- CAT Safety Rating: CAT III 1000V; CAT IV 600V
- Maximum AC Current Measured (A): 6000
- Maximum AC Voltage Measured (V): 1000
- For Phase: Single, Split, Three
- Voltage Channels: 4
- Battery Chemistry: Lithium Ion
- Battery Size (V): 3.7
- Calibration Frequency (Hz): 42.5 to 69
- Communication Protocol: Bluetooth; USB-A; USB-Mini; Wi-Fi
- Current Accuracy (%): ±5.00; +0.20
- Current Channels: 4
- Data logger: Yes
- Digital Memory Capacity (GB): 2
- Display Resolution (Pixel): 480x272
- Display Size (inch): 4.3
- IP Rating: IP50
- Maximum Wattage (W): 1000
- Power Source: Battery; Measurement Line; Wire Leads
- Lutron Phase Power AnalyzerDeskripsi:3 PHASE POWER ANALYZERModel : DW-6093- Analysis for 3 phase multi-power system, 1P/2W, 1P/3W, 3P/3W, 3P/4W.- 3 current probes (CP-1201) are included, if change the current probes, the calibration procedures are not necessary.- Current probe input signal/ranges with selection: Input signal (ACV) : 200 mV/300 mV/500 mV/1 V/2 V/3 V. Ranges (ACA) : 20 A/200 A/2000 A/30 A/300 A/3000 A /6000 A.- Meter can cooperate with other universal current probes.- Complete set with 4 PCs Test Leads, 4 PCs Alligator clips, 3 PCs Clamp Probe (CP-1201), AC to DC 9V adapter, 4G SD memory card and Carrying bag.- Voltage & Current are the True RMS value.- True Power (KW, MW, GW).- Apparent Power (KVA, MVA, GVA).- Reactive Power (KVAR, MVAR, GVAR).- Watt-Hour (WH, SH, QH, PFH).- Power Factor (PF), Phase Angle (Degree).- Voltage range : 10 to 600 ACV.- Current range : 0.2 to 1200 ACA, CP-1201.- Programmable CT ratio (1 to 600) and PT ratio (1 to 1000).- ACV input impedance is 10 Mega ohms.- Safety Standard : IEC 1010, CAT III 600V.- Built-in clock and Calendar, real time data record with SD memory card , sampling time can be set from 2 to 7200 seconds. Just slot the SD card into the computer, all the measured values with the time information (year, month, data, hour, minute, second) can be downloaded to the Excel directly, then user can make the further data analysis by himself.- Powered by AA (UM-3) DC 1.5 V x 8 PCs batteries (Alkaline type) or DC 9V adapter.- Computer data output, can cooperate with optional USB Cable/USB-01, RS232 cable/UPCB-02 and Data Acquisition softwares, SW-U811, SW-E802.- Optional current probes : CP-1201, CP-200, CP-2000, CP-2011, CP-3000, CP-3001, CP-6001.- User can order the meter only (without the current probes) with the special request if intend to cooperate their own current probes.- Patented.atribut:
- Optional Accessories: 2000 Amp current probe CP-2000, 200 Amp current probe CP-200, Flexible 3000 Amp current probe CP-3000, USB Cable USB-01, RS232 cable UPCB-02, Data Acquisition software SW-U811
- Standard Accessory: Instruction Manual, Test Leads TL88-4AT, Alligator clips TL88-4AC, Clamp Probe CP-1201, AC to DC 9V adapter, SD card 2GB, Carrying Bag
- CTEK Battery SenseDeskripsi:Checks battery status with Bluetooth connectivity, free smartphone application. CTX BATTERY SENSE is a Bluetooth enabled, smart battery management tool. It’ll help you prevent vehicle breakdowns and maximise the performance of your battery by giving you valuable, easy to understand information about the state of your battery’s charge. Just download the free app, connect the Battery Sense Monitor to your battery, follow the in-app instructions and your mobile phone will give you data 24/7, all year round. You can even sync multiple monitors to your phone for a complete battery management system. And if your battery’s charge falls to a critical level, Battery Sense will tell you when it’s time to reach for your CTEK battery charger.atribut:
- Degree of Protection: IP67
- TEKIRO Mechanic Tools SetDeskripsi:Untuk membuka /melepas baut/mur pada kendaraan dengan berbagai ukuran tertentuMaterial : chrome vanadium
Daftar Harga battery analyzer Terbaru January 2026
| CTEK Battery Analyzer | Rp4.799.900 |
| Extech Power Analyzer | Rp77.999.900 |
| DHC Alat Tes Aki | Rp1.399.900 |
| JTC Digital Battery/Charging/Star-Ing System Analyzer (+Printer) | Rp15.999.900 |
| FLUKE Basic Battery Analyzer Test Leads | Rp13.999.900 |
| GETRA Universal Trolley | Rp1.199.900 |
| Vertex Oil Skimmer with Belt Type | Rp9.599.900 |
| KYORITSU Power Quality Analyzer | Rp96.999.900 |
| CONSTANT Digital Battery Tester | Rp2.199.900 |
| ABANAKI Oil Skimmer | Rp5.699.900 |
Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)






















































































































































/P101532455-1.jpg)