Beli baterai makita di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Makita Lithium BatteryDeskripsi:Lightweight and shock-absorbing. The Li-ion range delivers 430% more working capacity during it's lifetime compared to Ni-Cad and is 40% Lighter than Ni-MH. The Li-ion has minimal depletion of power during use or in storage over it's lifetime.Features: Foam cell technology. Slide on battery - firm holding with multi contacts and shock absorbing pack, will not puncture and remains cool even in heavy use. Available in 7.2, 14.4, 18v, 36v.
- Makita Lithium-Ion BatteryDeskripsi:Excellent work load, high speed full charge* Li-ion 4.0 / 5.0Ah batteries can only be used with products that have the "LXT mark" engraved or printed on them. However, HP454D, DF454D, JN160D / 161D are excluded.
- Makita ChargerDeskripsi:DC10WD CHARGER 10.8V/ 12V
- Makita Fast ChargerDeskripsi:Quick charger for CXT batteries 10.8V/12Vmaxatribut:
- Quantity Per Package (Piece): 1
- Makita 4-Port ChargerDeskripsi:A 4-port charger that charges 2 batteries at the same time, then the charger automatically switches to the other 2 batteries. This charger is suitable for all LXT 14.4V and 18V Li-ion batteries except BL1430A.Not suitable in combination with the following adapters: ADP01, ADP02, ADP03 and ADP04atribut:
- Suitable For: All LXT 14.4V and 18V Li-ion batteries except BL1430A
- Makita Cordless Hammer Drill DriverDeskripsi:Makita memiliki range produk Cordless Hammer Driver Drill yang lengkap dengan kapasitas bateri 10.8V digunakan untuk industri manufaktur, perakitan furniture dan pemakaian rumah tangga
- Makita Gerinda TanganDeskripsi:Produk Gerinda Tangan dari Makita ini memiliki kecepatan mesin mulai dari 6,600 - 11,000 RPM, cocok untuk industri manufaktur, bengkel konstruksi, dan juga pemakaian sehari-hari
- Makita Cordless Drill Driver BrushlessDeskripsi:12V max CXT BL Brushless Cordless 32 N·m (280 in.lbs.) Driver Drill
- BOSCH Cordless Drill DriverDeskripsi:Bosch memiliki range produk Mesin Bor Nirkabel yang lengkap dengan voltase battery 12-18V digunakan untuk industri manufaktur, kontruksi, dan pemakaian rumah tangga
- Makita Cordless Impact Driver BrushlessDeskripsi:12V max CXT BL Brushless Cordless A-Mode (Assist Mode) 135 N·m (1,200 in.lbs.) Impact Driver
- MIWON Garam GurihDeskripsi:Garam Gurih Mowin merupakan paduan dari garam halus yang disalut MSG dengan takaran yang telah disesuaikan (10%), sehingga menghasilkan paduan asin dan gurih yang pas. Selain itu juga mengandung Yodium sekurang-kurangnya 40 ppm.atribut:
- Variant: Garam Gurih
Daftar Harga baterai makita Terbaru October 2025
Makita Lithium Battery | Rp639.900 |
Makita Battery (Baterai) | Rp729.900 |
Makita Cordless Hammer Drill | Rp3.099.900 |
Makita Lithium-Ion Battery | Rp3.499.900 |
Makita Blower Tanpa Kabel | Rp1.299.900 |
Makita Charger | Rp489.900 |
Makita Fast Charger | Rp999.900 |
Makita 4-Port Charger | Rp4.799.900 |
Makita Cordless Hammer Drill Driver | Rp3.399.900 |
Makita Gerinda Tangan | Rp819.900 |
Data diperbarui pada 21/10/2025 (Harga belum termasuk PPN)