Beli baterai kotak rechargeable di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Sunrei Battery Case (Tempat Baterai)atribut:
- Size (cm): 5x3.5
- Sanwa Instrument Multimeter Digital (Multitester)Deskripsi:This instrument is portable multimeter designed for the measurement of low-voltage circuit. This is used at small communications equipments, home electric appliances, voltage of lump line, and measurement of various types of batteries.
- Energizer Rechargeable Battery AAA (Baterai Cas)atribut:
- Classification: Rechargeable
- Camelion Rechargable Battery Ni-MH (Baterai Cas)atribut:
- Voltage (V): 1.2
- WEBSTER Webster Hardness Tester Model BDeskripsi:A Portable, fast, accurate hardness gauge designed to cover the hardness of Alumunium Alloys from the 1100 to the 7075 series. Able to tests a variety of shapes that other testers cannot, for example Extrusions, Tubing and Flat Stock. Package includes case, a spare penetrator, adjusting wrench, and standard test strip.atribut:
- Origin: USA
- ABC (Battery) Alkaline Battery AA (Baterai AA)Deskripsi:Baterai yang dirancang dan diproduksi untuk memenuhi kebutuhan perangkat elektronik. ABC Alkaline Millennium Power dengan tipe LR6/AA ini tidak mengandung merkuri dan kadmium. Adapun spesifikasinya: Nominal voltage : 1.5V, Diameter : 13.7-14.5mm dan Total height : 49.5-50.5mm. Dapat diaplikasikan pada mainan, kalkulator, jam, remote control, mouse, radio, pointer, kamera digital, penerangan portabel dan audio digital.atribut:
- Size: AA
- Diameter (mm): 13.7-14.5
- Total Height (mm): 49.5-50.5
- Voltage (V): 1.5
- ABC (Battery) Alkaline Battery AAA (Baterai AAA)Deskripsi:Baterai yang dirancang dan diproduksi untuk memenuhi kebutuhan perangkat elektronik. ABC Alkaline Millennium Power dengan tipe LR03/AAA ini tidak mengandung merkuri dan kadmium. Adapun spesifikasinya: Nominal voltage : 1.5V, Diameter : 9.8-10.5mm dan Total height : 43.5-44.5mm. Dapat diaplikasikan pada mainan, kalkulator, jam, remote control, mouse, radio, pointer, kamera digital, penerangan portabel dan audio digital.atribut:
- Size: AAA
- Diameter (mm): 9.8-10.5
- Total Height (mm): 43.5-44.5
- Voltage (V): 1.5
- SNI License: Yes
- SNI Number: Plant 1 : 288/W/RE/B/IV.4/2015 Plant 1 : 322/W/RE/B/IV.4/2015
- Energizer Alkaline Max Battery AA (Baterai AA Sedang)atribut:
- Klasifikasi: Alkaline
- Lama Simpan Baterai: 10 Years
- Tipe Terminal Baterai: Button Top
- Ukuran: AA
- ABC (Battery) Alkaline Battery 9V (Baterai Kotak)Deskripsi:Jaminan : ABC Alkaline Millennium Power menjamin semua baterai dari kerusakan bahan dan mutu hasil kerja.atribut:
- Voltage (V): 9
- Blister Pack: Shrink Pack 1 pcs
- Eveready Battery Super Heavy Duty 9V (Baterai Kotak)atribut:
- Color: Hitam
- Battery Terminal Type: Button Top
- Blister Pack: Shrink Pack 1 pcs
- Voltage (V): 9
- Battery Capacity (mAh): 400
- Chemistry: Zinc Carbon
- Classification: Super Heavy Duty
- Extech High Temperature Type K Pipe ClampDeskripsi:The Extech TP400 Type K High Temperature Pipe Clamp Probe produces a hands-free, super heat and sub cooling temperature measurement. The spring-loaded jaw is for a secure grip on pipes from 0.25 inches (6.35mm) to 1.5 inches (38mm) in diameter. This probe is for use with any thermometer or multimeter with a Type K thermocouple input. The measurement range is from -4 to 450 degree F (-20 to 232 degree C) with an accuracy of +/- 3.6 degree F (1.8 degree C).atribut:
- Sensor Type: Type K
- Accuracy: 3.6degrees F (1.8degrees C)
- Pipe Size: 0.25 to 1.5inch
- Cable Length: 36inch (0.9m)
- Temperature Range: -4 to 450degrees F (-20 to 232degrees C)
- KYORITSU Multimeter Digital (Multitester)Deskripsi:Multitester digital Kyoritsu terbaik di kelasnya dan memiliki perlindungan arus korslet, untuk kebutuhan elektronik dan laboratorium listrik dengan akurasi dan desain yang ergonomis. Tersedia beberapa pilihan multitester sesuai dengan kebutuhan pengukuran dengan fungsi yang profesional
- TESTO Clamp ProbeDeskripsi:Use the clamp probe (NTC) to accurately measure surface temperatures on heating system pipes, water pipes, refrigeration systems or heat pumps (pipe diameter 6 to 35 mm). Depending on the measuring instrument connected, the clamp probe can be used to detect superheating/subcooling on refrigeration systems, but also to determine flow and return temperatures in heating technology, for example. The collet enables the surface probe to be attached quickly and easily. Product Includes: Clamp probe (NTC) for temperature measurements on pipes (Ø 6-35 mm) with fixed cable 5 m.
- Energizer Rechargeable Battery AA (Baterai Cas)atribut:
- Classification: Rechargeable
- Chemical System: Nickel-Metal Hydride (NiMH)
- Designation: ANSI-1.2H2
- Sanwa Instrument Multimeter Digital (Multitester)Deskripsi:- Folding pocket type.- Mechanical design that the lid does not close when the power is turned on.
- Camelion Rechargable Battery Ni-MH (Baterai Cas)Deskripsi:The new Camelion AlwaysReady battery is ready to be used right from the package. And they can be recharged again and again, saving you money.
- Camelion Battery Charger (Baterai Cas)Deskripsi:- RED Indicator (Charging or Fully Charged) - For battery Size AA-AAA-9V - Reverse Polarity - Economical Charger 6 hours (Baterry AA 1000mAh).
Daftar Harga baterai kotak rechargeable Terbaru October 2026
| Sunrei Battery Case (Tempat Baterai) | Rp14.900 |
| Sanwa Instrument Multimeter Digital (Multitester) | Rp819.900 |
| Energizer Rechargeable Battery AAA (Baterai Cas) | Rp66.900 |
| Camelion Rechargable Battery Ni-MH (Baterai Cas) | Rp41.900 |
| WEBSTER Webster Hardness Tester Model B | Rp40.999.900 |
| ABC (Battery) Alkaline Battery AA (Baterai AA) | Rp14.900 |
| ABC (Battery) Alkaline Battery AAA (Baterai AAA) | Rp13.900 |
| Energizer Alkaline Max Battery AA (Baterai AA Sedang) | Rp20.900 |
| ABC (Battery) Alkaline Battery 9V (Baterai Kotak) | Rp32.900 |
| Energizer Charger with Battery Rech AA (Baterai Cas) | Rp269.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/juP107680714-1.jpg)
/ivP102049679-5.jpg)
/P102076569-1.jpg)
/ngP103204844-9.jpg)
%20%26%20Pengelasan/Produk%20Las/Pengukur%20Las/WEBSTER%20Webster%20Hardness%20Tester%20Model%20B/4cP105282156-1.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/P102267219-1.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/5mP102267202-6.jpg)
/kgP102076736-13.jpg)
%20Alkaline%20Battery%209V%20(Baterai%20Kotak)/P101003504-5.jpg)
/P102076620-1.jpg)
/qtP102274965-3.jpg)

/P101002871-1.jpg)

/qzP105676971-1.jpg)
/41P103037145-6.jpg)

/npP103204853-1.jpg)
/kiP103204738-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)