Beli baterai bor bosch di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Panasonic Eneloop Basic Charger AA Batteryatribut:
- Size Battery: AA
- Charging Time (hour): 10
- Panasonic Calculator Battery (Baterai)atribut:
- Voltage (V): 3
- Eveready Battery Super Heavy Duty D (Baterai)atribut:
- Chemistry: Zinc Carbon
- Battery Terminal Type: Button Top
- Size: D
- Classification: Super Heavy Duty
- BOSCH Cordless Drill DriverDeskripsi:Bosch memiliki range produk Mesin Bor Nirkabel yang lengkap dengan voltase battery 12-18V digunakan untuk industri manufaktur, kontruksi, dan pemakaian rumah tangga
- INGCO Cordless Impact Drill Lithium IonDeskripsi:INGCO P20S Cordless Impact Drill (13mm) // Bor Tembok Bateraiatribut:
- Battery Voltage (V): 20
- Maximum Impact Rate (rpm): 22500
- INGCO Cordless Impact Drill BrushlessDeskripsi:INGCO P20S Brushless Impact Drill (13mm) // Bor Tembok Betonatribut:
- Maximum Impact Rate (minute): 22500
- Chuck Capacity (mm): 0-13
- Mechanical: 2-speed gear
- Battery Voltage (V): 20
- Maximum Torque (N m): 60
- No Load Speed (rpm): 0-4500/0-1900
- Set Content: 20V lithilium-ion 2.0Ah batteries, 2pcs battery pack, 1pc fast charger
- STANLEY Cordless Drill Driveratribut:
- LED Light: Yes
- SATA J Series Brushless Impact DrillDeskripsi:Quick charger, complete charging in half an hour, improve continuous workability, metal chuck, sturdy and durable Front white LED light design to illuminate the work space Stepless speed control switch, fingertips can easily adjust the speed Strong torque, effectively cope with large loads Full soft rubber handle provides a comfortable grip This product contains two battery packs and a charger It is recommended to use Shida impact-resistant bits, see the "Screwdrivers and Bits" section for detailsatribut:
- Origin: China
- Battery Number: 51518
- Charger Number: 51505
- Battery (AH): 2.0
- Maximum Clamping Diameter (mm): 13
- Battery Voltage (V): 18V
- Charging Time (minute): 30
- Drilling Capacity (mm): 32(wood)/13(steel)/6.5(brick wall)
- Maximum Torque (N m): 60
- No Load Speed (rpm): 0-560 low speed/0-1900 high speed
- Torque Adjustment: 21+1
- BOSCH BatteryDeskripsi:Berat yang ringan untuk pekerjaan yang lebih nyaman, terutama pada penggunaan di area atas kepala
- Panasonic Eneloop Rechargeable AA Batteryatribut:
- Voltage (V): 1.2
- Capacity (mAH): 1900-2000
- Size Battery: AA
- Charging (times): 2100
- BOSCH Starter Kit Batteryatribut:
- Cell Type: Li-Ion
- Panasonic Baterai Litiumatribut:
- Voltage (V): 3
- Panasonic Eneloop Rechargeable AAA Batteryatribut:
- Voltage (V): 1.2
- Size Battery: AAA
- Charging (times): 2100
- Panasonic Eneloop Advance Charger AA Batteryatribut:
- Input Power (V/Hz): AC 100-240/50-60
- Output Power (V/Hz): DC 1.5AA/300 x4
- Charging Control: -ΔV /Timer
- Indicator: LED x4 Charging: ON, Fully charged: OFF
- Charger battery: AA x1,2,3,4 cells
- Dimensions (cm): 6.5x10.5x7.5
- Camelion Battery Charger (Baterai)Deskripsi:- RED Indicator (Charging or Fully Charged) - For battery Size AA-AAA-9V - Reverse Polarity - Economical Charger 6 hours (Baterry AA 1000mAh).
- ABC (Battery) Baterai Alkaline AA (A2)Deskripsi:Baterai yang dirancang dan diproduksi untuk memenuhi kebutuhan perangkat elektronik. ABC Alkaline Millennium Power dengan tipe LR6/AA ini tidak mengandung merkuri dan kadmium. Adapun spesifikasinya: Nominal voltage : 1.5V, Diameter : 13.7-14.5mm dan Total height : 49.5-50.5mm. Dapat diaplikasikan pada mainan, kalkulator, jam, remote control, mouse, radio, pointer, kamera digital, penerangan portabel dan audio digital.atribut:
- Size: AA
- Diameter (mm): 13.7-14.5
- Total Height (mm): 49.5-50.5
- Voltage (V): 1.5
- BOSCH Mesin BorDeskripsi:Bosch memiliki range produk Mesin Bor yang lengkap dengan Power Input 350 - 850 Watt digunakan untuk industri manufaktur, bengkel konstruksi, dan pemakaian rumah tangga
Daftar Harga baterai bor bosch Terbaru March 2026
| Panasonic Eneloop Basic Charger AA Battery | Rp329.900 |
| BOSCH Baterai Mesin Bor Lithium Tanpa Kabel | Rp4.299.900 |
| Panasonic Calculator Battery (Baterai) | Rp29.900 |
| Eveready Battery Super Heavy Duty D (Baterai) | Rp19.900 |
| BOSCH Cordless Impact Drill Combi | Rp1.299.900 |
| BOSCH Cordless Drill Driver | Rp1.299.900 |
| INGCO Cordless Impact Drill Lithium Ion | Rp1.499.900 |
| BOSCH Cordless Impact Drill | Rp1.499.900 |
| INGCO Cordless Impact Drill Brushless | Rp2.899.900 |
| STANLEY Cordless Drill Driver | Rp1.199.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)





















































































































































/klP101527741-2.jpg)
/P102274989-3.jpg)













/kiP103204738-1.jpg)
%20Baterai%20Alkaline%20AA%20(A2)/P102267219-1.jpg)