Beli bass drum di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SANKO Drum Plastik Open Type (Tong Air)
    Mulai

    Rp1.199.900

    SANKO Drum Plastik Open Type (Tong Air)
    Deskripsi:
    Excellent chemical and oil resistance.Approximately 1/2 the weight compared to steel.Can also be used for strong acids and strong alkalis.It's an open drum.Some drums have obtained the UN mark. (UN mark...It is a product that complies with international standards for maritime transport of dangerous goods)Purpose:For powder transportation.
  2. Maspion Drum Plastik dengan Penutup (Tong Air)
    Mulai

    Rp149.900

  3. Maspion Drum Plastik dengan Clamp (Tong Air)
    Mulai

    Rp349.900

    Maspion Drum Plastik dengan Clamp (Tong Air)
    atribut:
    • Material: Plastic
    • Capacity (L): 60
    • Product Size(mm): 390x390x610
  4. Green Leaf Drum Plastik dengan Penutup (Tong Air)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp179.900

  5. Dalton Drum Lifter
    Mulai

    Rp15.999.900

    Dalton Drum Lifter
    Deskripsi:
    Capacity 350kg
    atribut:
    • Capacity (kg): 350
  6. OIC Hydraulic Drum Porter
    Mulai

    Rp14.999.900

    OIC Hydraulic Drum Porter
    atribut:
    • Drum Size (L): 200
    • Drum Lifting Height (mm): 270
    • Lower Gripper Height (mm): 880
    • Inner Straddle Width (mm): 960
  7. Kiramas Drum Plastik (Tong Air)
    Mulai

    Rp129.900

    Kiramas Drum Plastik (Tong Air)
    Deskripsi:
    The bucket in the capacity is very suitable for you to use to collect the water, complete with a lid to keep the water from mosquito larvae.
    atribut:
    • Color: Blue
    • Material: HDPE
  8. Maspion Ember
    Mulai

    Rp98.900

    Maspion Ember
    atribut:
    • Material: Plastic
  9. Miki Netsuren Clamp Only for Steel Drum Lifting
    Mulai

    Rp13.999.900

    Miki Netsuren Clamp Only for Steel Drum Lifting
    Deskripsi:
    -Any drum with a perimeter(rib)can be clamped, regardless of it having a cover.(JIS Z1601 drums compliant.)-Set the cam part around the perimeter(rib)of the drum while having the open lock in place and the lever keeps the clamp open. Raise the clamp to au-Drum lifting work.
    atribut:
    • Basic Working Load: 0.5
    • Jaw Width Range: 1 to 3.5mm
    • D: 40
    • H: 575
    • Dimension L: 486mm
  10. KRISBOW Alat Pengangkut Drum
    Mulai

    Rp4.399.900

    KRISBOW Alat Pengangkut Drum
    atribut:
    • Max. Drum Height (mm): 957
    • Min. Drum Height (mm): 832
    • Drum Diameter (mm): 580
    • Capacity (kg): 300
    • Item: Drum Loader
    • Type: Drum Loader
    • Unit Dimensions (mm): 1150x830x1100
  11. GOZOZ Drum Porter
    Mulai

    Rp12.999.900

    GOZOZ Drum Porter
    atribut:
    • Lifting Capacity (kg): 300
Daftar Harga bass drum Terbaru March 2026
SANKO Drum Plastik Open Type (Tong Air)Rp1.199.900
Maspion Drum Plastik dengan Penutup (Tong Air)Rp149.900
Maspion Drum Plastik dengan Clamp (Tong Air)Rp349.900
Green Leaf Drum Plastik dengan Penutup (Tong Air)Rp179.900
OIC Hydraulic Drum GripperRp7.999.900
Dalton Drum LifterRp15.999.900
OIC Hydraulic Drum PorterRp14.999.900
Kiramas Drum Plastik (Tong Air)Rp129.900
Maspion EmberRp98.900
Pertamina Ëngine Oil Industrial Heavy Duty Diesel Meditran (Oli Mesin Diesel)Rp1.099.900

Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)