Beli base plate di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Phoenix Contact Base PlateDeskripsi:Base plate, with seal, without opening, including mounting screwsatribut:
- Color: Silver grey
- Degree of Protection: IP54
- Height (mm): 2
- Length (mm): 338
- Material: Stainless steel 1.4301/AISI 304
- Operating Ambient Temperature (°C): -40 to 100
- Seal Present: Yes
- Torque (N m): 1 to 1.2 (Mounting screw, M5)
- Width (mm): 168
- KRAKATAU STEEL Besi Kanal Uatribut:
- Length (m): 6
- Thickness (mm): 5
- Dimensions (mm): 100x50x5
- monotaro.id Hit Anchor (Baut Angkur Ketok)Deskripsi:HIGH ANCHOR M10 / HIT ANCHOR M10X90 (Update)- 1 Set (BAUT + MUR)- Diameter Badan/Lubang 10MM- Panjang 100MM (10CM)- Mur Kunci Pas 14- Material Besi Galvanis- Finishing Zinc Platedatribut:
- Finishing: Zinc Plated
- Material: Besi Galvanis
- Sherlock Anchor Bolt (Baut Angkur Beton)Deskripsi:Kepala Baut Tidak Licin, cocok untuk mengencangkanBahan Baja Terbaik
- Fort Distribution Switch Box with Clasps Transparent Cover with Base plate (Kotak Panel Distribusi)atribut:
- Type: Transparent Cover
- Material: ABS
- Protection : IP66
- Horing Lih Photo Electric Smoke DetectorDeskripsi:- Detector has a monitoring LED that operates about every 16seconds (flash) during standby status. When there is smoke,the detector will issue fire signal after 16 consecutive confirmations.(every 0.3 second) If any dust causes flashing or anintermittent signal, it will return to normal status after 32confirmations.- The coating of terminal contacts meets the Rohs and providesbetter results on corrosion and conductive.- Each detector has added specific components that will effectivelyisolate interference from electromagnetic fields andlightening strike.- All detectors use high-density steel for the contacting platematerial.Effective Alert AreaBuilding Height under 4m: 150m²Building Height 4-20m: 75m²atribut:
- Voltage Range (V): 12-30 DC
- Alarm Current (mA): Maximum 30
- Standby Current (μA): 20 to 30 (Loop response under 75)
- Material: Fire-proof Plastic
- Dimensions DxH (mm): 111x50
- Ambient Temperature (°C): -10 - +55
- Color: White
- Sensitivity Setting: Comply to EN 54
- SUPER TOOL Stud Bolt M24 (As Drat)atribut:
- Screw Diameter (mm): M24
- Material: S45C Baja Karbon
- SKF PHE FRC NR Type CouplingsDeskripsi:With a higher load capacity than jaw couplings and virtually maintenance-free operation, FRC couplings are designed as a general-purpose coupling. The NR type is made of natural rubber. FRC couplings are able to cushion moderate shock loads, dampen low levels of vibration and accommodate incidental misalignment.atribut:
- Size: 90
- Material: NR
- Kitarack Support Bar Pallet Rack 1.5Ton (Balok Rak Palet)Deskripsi:KITARACK Rak palet adalah solusi penyimpanan kokoh dan tahan lama, ideal untuk mengatur dan menyimpan berbagai barang secara efisien. Terbuat dari besi berkualitas tinggi, rak ini mampu menahan beban berat dan tahan lama. Sering digunakan di gudang, pabrik, dan pusat distribusi, rak palet besi membantu mengoptimalkan ruang vertikal dan memudahkan akses serta penataan barang.Desain modularnya memungkinkan penyesuaian dan perluasan sesuai kebutuhan. Struktur yang kuat memastikan keamanan barang, dan pemasangannya yang mudah membuat rak ini menjadi pilihan favorit di lingkungan industri dan komersial. Rak palet besi meningkatkan efisiensi operasional dengan menjaga barang tetap terorganisir dan mudah diakses, mendukung produktivitas yang lebih tinggi.atribut:
- Material: Steel
- Product Type: Rak Pallet Support Bar
- Depth Available (cm): 100
- Dimensions Support Bar (mm): 50x30x1
- Makita Vacuum FiltersDeskripsi:Upright vacuum filters fit compatible upright vacuums to stop dust and allergens from recirculating during vacuuming. They filter fine particles from the vacuumed air as it exits the vacuum's exhaust port.atribut:
- Fits Vacuum Brand: Makita
- TRUSCO Base Plate (Aksesoris Rak)Deskripsi:-Used for fixing M3/M5 type medium duty item shelf on the floor.-Base Plate x 2, Strut Mounting Bolt M8 x 15mm x 4 setsatribut:
- Dimensions: 65x85x33mm
- Compatible: For M3/M5 type
- Himel Stop Kontak Lantai (Floor Power Socket)atribut:
- Casing Color: Silver
- Voltage Rating (V): 250
- Current Rating (A): 16
- Open Method: Pop-up type
- Panel Material: Brass alloy (62% Cu) & Alu Alloy (85% AI)
- Bracket Material: Zinc Alloy & Alu Alloy
- Socket Material: Flame retardant PC
- Base Box Material: Steel + Zinc plated
- Finishing: Wire drawing/Polishing/Spray painting
- Terminal Method: Fast connection & Screw type
- YUKEN Base Plate MMC-03 Typeatribut:
- Plate Size: 03
- Design Number: 21
- Maximum Operating Pressure (MPa): 25
- Non Brand Besi UNPatribut:
- Length (mm): 6000
- Thickness (mm): 4.5
- MASKO Stop Kontak Lantai 2P (Floor Power Socket)Deskripsi:- 1 unit produk memiliki 2 lubang stop kontak- Telah memenuhi standar SNI- Aman digunakanatribut:
- Type: Inbow/Outbow
- Rated Current (A): 10-16
- Voltage (V): 250
- Maximum Power (W): 2500
Daftar Harga base plate Terbaru October 2026
| Phoenix Contact Base Plate | Rp1.399.900 |
| Panasonic Stop Kontak Lantai (Floor Power Socket) | Rp579.900 |
| KRAKATAU STEEL Besi Kanal U | Rp1.099.900 |
| monotaro.id Hit Anchor (Baut Angkur Ketok) | Rp15.900 |
| Sherlock Anchor Bolt (Baut Angkur Beton) | Rp9.900 |
| monotaro.id U Bolt + 2 mur | Rp26.900 |
| Fort Distribution Switch Box with Clasps Transparent Cover with Base plate (Kotak Panel Distribusi) | Rp829.900 |
| Horing Lih Photo Electric Smoke Detector | Rp759.900 |
| POWERTEC Shackle D Galvanized (Segel D) | Rp5.900 |
| SUPER TOOL Stud Bolt M24 (As Drat) | Rp189.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)




















































































































































/hfP108037627-1.jpg)

/boP108160420-1.jpg)
/pcP105064912-1.jpg)

/rrP103843999-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Alarm%20Kebakaran/Horing%20Lih%20Photo%20Electric%20Smoke%20Detector/fsP108103568-1.jpg)
/85P107572293-1.jpg)
/ptP103208929-1.jpg)

/myP110455826-1.jpg)


/P102747795-1.jpg)
/pgP108290916-1.jpg)

/l4P105067760-1.jpg)

/4qP107624170-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)