Beli barang unik jepang murah di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. DeLonghi Grinder Kopi
    Mulai

    Rp1.499.900

    DeLonghi Grinder Kopi
    atribut:
    • Max number of cups: 12
    • Dimensions (wxdxh mm): 130x160x260
    • Input Power (W): 110
    • Beans container capacity (g): 120
  2. HOLEX Water Pump Pliers
    Rating:
    100% of 100
    (1)
    Mulai

    Rp98.900

    HOLEX Water Pump Pliers
    Deskripsi:
    Version: Box joint (= double guides). Designed to prevent fingers being trapped. Induction hardened. Notched serrated jaws, self-clamping on pipes and nuts. Multi-position stepped adjustment. Jaws chemically blacked, polished head, plastic coated handles. Standard: DIN ISO 8976 Material: Chrome vanadium steel, drop forged.
  3. HOLEX Digital Caliper (Jangka Sorong)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp879.900

    HOLEX Digital Caliper (Jangka Sorong)
    atribut:
    • Scale divisions (mm): 0.01
    • Scale Divisions (inch): 0.0005
    • Type: Digital
  4. DeLonghi Mesin Espresso
    Mulai

    Rp5.999.900

    DeLonghi Mesin Espresso
    atribut:
    • Color: Black
    • Pump Pressure (bar): 15
    • Body Material: Plastic
    • Dimensions (wxdxh mm): 275x310x305
    • Heating system: Thermoblock
    • Input Power (W): 1450
    • Number of Filter: 3
    • Rated Voltage/Frequency (V/Hz): 220/240-50/60
    • Water Tank Capacity (L): 1
  5. HOLEX Screwdriver (Obeng)
    Mulai

    Rp19.900

    HOLEX Screwdriver (Obeng)
    Deskripsi:
    Version: Handle of sealed beechwood, with leather impact cap. Blade of chrome vanadium steel, through hardened. From size 5.5, through blade with hexagon flats for wrench assistance. Surface bright nickel-plated. Hexagon Collar for Wrench Assistance (mm) = 13
  6. HOLEX Hex Key (Kunci L)
    Mulai

    Rp11.900

    HOLEX Hex Key (Kunci L)
    Deskripsi:
    Version: L-form shaft; ball point can be applied up to an angle of 25°. Chrome vanadium steel, through hardened (toughened), surface manganese phosphated.
    atribut:
    • Type of Product: Screwdriver
    • Drive Profile: Hexagon screwdriver
    • Long Version: Yes
  7. DeLonghi Kettle
    Mulai

    Rp1.599.900

    DeLonghi Kettle
    atribut:
    • Input Power (W): 2000
    • Capacity (L): 1.7
  8. DeLonghi Mesin Kopi Espresso
    Mulai

    Rp2.799.900

    DeLonghi Mesin Kopi Espresso
    atribut:
    • Power (W): 1100
  9. GARANT Hexagon Screwdriver Bit 1/2 Inch
    Mulai

    Rp189.900

    GARANT Hexagon Screwdriver Bit 1/2 Inch
    Deskripsi:
    High quality products made of two parts. Hardened body for receiving and transferring drive energy. Closely toleranced square drive for a safe and wobble-free fit on the drive tool. Square socket drives to DIN 3120.Standard: DIN 7422Material: Chrome alloy steel, chrome-plated (non-flaking). Bit made of hard toughened steel, bright finish.
    atribut:
    • Hexagon: 14mm
    • Square Drive: 1/2 Zoll
    • Driver Profile: Hexagon screwdriver
    • Diameter Drive End: 23,7mm
    • Length: 60mm
  10. DeLonghi Full Automatic Coffee Machine
    Mulai

    Rp12.999.900

    DeLonghi Full Automatic Coffee Machine
    atribut:
    • Input Power (W): 1450
  11. TRUSCO Safety Cushion
    Rating:
    100% of 100
    (1)
    Mulai

    Rp189.900

    TRUSCO Safety Cushion
    atribut:
    • Base Material: Nitrile Rubber (NBR)
    • Color: Yellow/Black
    • Installation Method: Pasting Type (Double-Sided Tape Sold Separately)
    • Purpose of Use: For H steel columns, beams, bracelets and so on.
  12. HOLEX Diagonal Side Cutter
    Mulai

    Rp159.900

    HOLEX Diagonal Side Cutter
    atribut:
    • Cutting Capacity Hard Wire up to (Ømm): 2
    • Cutting Capacity Soft Wire up to (Ømm): 2.8
    • Handle: Plastic Coated
    • Heavy-Duty Diagonal Side Cutter: No
    • Manufacturing Process: Cutting Edges Induction Hardened (approx. 62 HRC)
    • Material: Chromium Vanadium Steel
    • Overall Length (mm): 160
    • Standard: DIN ISO 5749
    • Surface: Bright Finish
    • Type of Product: Cutting pliers
    • With Selectable Return Spring: No
  13. HOLEX Laser Distance Meter (Meteran Laser)
    Mulai

    Rp1.999.900

    HOLEX Laser Distance Meter (Meteran Laser)
    atribut:
    • Measuring Accuracy (mm): ±1.5
    • IP Index of Protection: IP 54
    • Power Supply: (x2) Battery
    • Battery Type: 081551 LR3
  14. OSG Straight Fluted Tap for Hardened Steels
    Mulai

    Rp669.900

    OSG Straight Fluted Tap for Hardened Steels
    atribut:
    • Color: Black
    • Material: XPM
    • Precision: STD
  15. HOLEX Kunci T
    Mulai

    Rp63.900

    HOLEX Kunci T
    Deskripsi:
    Version: Comfortable multi-component plastic T-handle. Blade made of chrome vanadium steel, chrome-plated, with ball point. T-handle with side drive.
    atribut:
    • Drive Profile: Hexagon screwdriver
  16. DeLonghi Coffee Machines Pump Espresso ECP35.31 (Mesin Kopi)
    Mulai

    Rp3.199.900

    DeLonghi Coffee Machines Pump Espresso ECP35.31 (Mesin Kopi)
    Deskripsi:
    General Specifications: Coffee tamper: AccessoryWeight (kg): 4Rated voltage/Frequency (V~Hz): 220-240 V / 50-60 HzInput power (W): 1100Choose your favourite colour: BlackCup warmer: PassiveAuto shut-off: YesMilk system: ManualHeating system: Stainless steal boiler1&2 cups filters: YesCup holder: YesExternal dimensions (WxDxH) (mm): 185x240x305Maximum cup height (cm): 130On/off switch: YesPump pressure (bar): 15Removable drip tray: YesRemovable water tank: YesWater level indicator: YesWater Tank Capacity (L): 1.1Body material: PlasticESE pods: YesNumber of filter: 3
    atribut:
    • Color: Black
    • Rated Voltage (V): 220/240
    • Frequency (Hz): 50/60
    • Input Power (W): 1100
    • Maximum cup height (cm): 130.0
    • Weight (kg): 4
Daftar Harga barang unik jepang murah Terbaru March 2026
DeLonghi Grinder KopiRp1.499.900
HOLEX Water Pump PliersRp98.900
HOLEX Digital Caliper (Jangka Sorong)Rp879.900
DeLonghi Mesin EspressoRp5.999.900
HOLEX Screwdriver (Obeng)Rp19.900
HOLEX Hex Key (Kunci L)Rp11.900
DeLonghi KettleRp1.599.900
DeLonghi Mesin Kopi EspressoRp2.799.900
GARANT Hexagon Screwdriver Bit 1/2 InchRp189.900
DeLonghi Full Automatic Coffee MachineRp12.999.900

Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)