Beli bar clamp di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TRUSCO Gear Bar Clamp (Klem Jepit Kayu)
    Mulai

    Rp569.900

    TRUSCO Gear Bar Clamp (Klem Jepit Kayu)
    Deskripsi:
    -A bar clamp able to be handled by one-hand.-Can release the lock by one finger to quickly clamp.
    atribut:
    • Clamping Width: 150mm
    • Total Length: 370mm
  2. DEWALT Bar Clamp/Spreader (Klem Jepit Kayu)
    Mulai

    Rp419.900

    DEWALT Bar Clamp/Spreader (Klem Jepit Kayu)
    Deskripsi:
    Double-Force, Sliding-Arm bar clamps feature interchangeable sliding arms, and end fasteners that can be loosened without tools for simple, effective use. They are equipped with Bessey MorPads, to help ensure a strong grip on your workpiece without marring. The sturdy, wear-resistant tempered spindles also stand up to rugged use while providing long service life. High Pressure bar clamps can be used for both clamping and spreading. They feature double-locking swivel jaws, and provide up to 600 lb. of one-handed force. Claw type clamps are ideal for use in confined spaces. Use in welding, assembly, fabricating, and repair. The spindle mechanism can be positioned outside the working area. Trigger Bar Clamps easily convert to spreaders. They also feature removable jaw pads to help protect work surfaces.
    atribut:
    • UNSPSC: 27112103
  3. TOTAL Quick Bar Clamp (Klem Jepit Kayu)
    Mulai

    Rp64.900

    TOTAL Quick Bar Clamp (Klem Jepit Kayu)
    atribut:
    • Thickness (mm): Iron Ruler:5x18
    • Max. Force (kg): 60
  4. Kennedy One Handed Prof. Bar Clamp
    Mulai

    Rp709.900

    Kennedy One Handed Prof. Bar Clamp
    Deskripsi:
    Kennedy Professional Dual Action Quick Clamps are designed for use one handed for speed and convenience. The pistol grip handle houses a ratchet clamping mechanism that incrementally applies clamping force when you pull the trigger. To release or repositi
    atribut:
    • Throat Depth: 90mm
    • Minimum Spreader Size: 190mm
    • Clamping Force: 180kg
    • Bar Material: Steel
    • Handle Material: Resin
    • Jaw Material: Nylon
    • Jaw Pad Material: Plastic
  5. DEWALT Bar Clamp (Klem Jepit Kayu)
    Mulai

    Rp289.900

    DEWALT Bar Clamp (Klem Jepit Kayu)
    Deskripsi:
    1-Handed Bar Clamp/Spreaders are manufactured with high-tension I-beams, and are designed for 1-handed operation. They also feature quick-release triggers and squeeze-molded handles.
  6. TOLSEN Quick Ratchet Bar Clamp
    Mulai

    Rp75.900

    TOLSEN Quick Ratchet Bar Clamp
    Deskripsi:
    - HSS/M35 (Co5%), DIN338 - Fully ground - 135° split point - Packing: blister card
  7. Deli Quick Bar Clamp (Klem Jepit Kayu)
    Mulai

    Rp99.900

    Deli Quick Bar Clamp (Klem Jepit Kayu)
    atribut:
    • Main Material: A3 Steel
  8. IRWIN One-Handed Bar Clamps (Klem Jepit Kayu)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp449.900

    IRWIN One-Handed Bar Clamps (Klem Jepit Kayu)
    Deskripsi:
    QUICK-GRIP® Medium-Duty One-Handed Bar Clamps Features:-The IRWIN® QUICK-GRIP® Medium-Duty One-Handed Bar Clamp evenly distributes up to 300 lbs. of sustained clamping force-I-beam bar to reduce flexing and bowing-New grip design and Quick-Release™ trigger provide simple, one-handed operation
    atribut:
    • Throat Depth (inch): 3-3/16 (81 mm)
  9. INGCO Quick Bar Clamps (Klem Jepit Kayu)
    Mulai

    Rp70.900

    INGCO Quick Bar Clamps (Klem Jepit Kayu)
    Deskripsi:
    INGCO Klem F/Bar Clamp Quick Release // Catok Kayu Kaca
    atribut:
    • Max. Clamp Force (kg): 60
    • Thickness and Width of Iron Ruler (mm): 5x18
  10. BESSEY Bar Clamp (Klem F)
    Mulai

    Rp699.900

    BESSEY Bar Clamp (Klem F)
    Deskripsi:
    Bar clamps grip workpieces between their straight jaws, applying uniform pressure for a secure hold. Also known as F-clamps, they have a threaded spindle to fine tune the jaw placement and adjust the pressure exerted on workpieces.
  11. HEYCO File Card Brush (Sikat Kawat)
    Mulai

    Rp319.900

    HEYCO File Card Brush (Sikat Kawat)
    Deskripsi:
    ST = standardbeech wood with card brush
    atribut:
    • Dimension L1 (mm): 260
    • Dimension L2 (mm): 115
    • Dimension B (mm): 40
  12. Kennedy Precision Screwdriver Set (Obeng Presisi)
    Mulai

    Rp199.900

    Kennedy Precision Screwdriver Set (Obeng Presisi)
    Deskripsi:
    A quality range of precision screwdrivers. Combination tool and driver sets have carbon steel blades (tweezers are stainless steel). Driver only sets have nickel chrome molybdenum alloy steel blades. All with attractive chromed handles. 11-Piece Set (-9040K) Contents: Parallel: 1.0mm, 1.2mm, 1.4mm, 1.8mm, 2.4mm, 3.0mm. Crosspoint: PHO-2, PHO, PH1 Fine point awl, tweezers.
  13. HARDEN Klem Penjepit Kayu Quick Ratchet
    Mulai

    Rp22.900

    HARDEN Klem Penjepit Kayu Quick Ratchet
    Deskripsi:
    -Bodi campuran nilon-fiberglass-Bodi plastik keras-Bilah hitam-Bantalan lembut -Penjepitan berkekuatan tinggi-Kemasan kartu plastik
    atribut:
    • Material: PE
  14. Mitutoyo Digital Caliper (Jangka Sorong)
    Rating:
    100% of 100
    (13)
    Mulai

    Rp2.299.900

    Mitutoyo Digital Caliper (Jangka Sorong)
    Deskripsi:
    The Mitutoyo digital caliper delivers accurate, repeatable outside dimension, inside dimension, depth and step measurements with accuracy and unrestricted speed.
  15. Wipro Corner Clamp (Klem Siku)
    Mulai

    Rp259.900

    Wipro Corner Clamp (Klem Siku)
    atribut:
    • Jaw Width (mm): 75
    • Angle (°): 90
    • Dimensions (DxWxH) (cm): 39.5x4.5x23
    • Jaw Opening (mm): 65
  16. DEWALT Corner Clamp (Klem Siku)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp389.900

    DEWALT Corner Clamp (Klem Siku)
    atribut:
    • UNSPSC: 31160000
  17. INGCO Vernier Caliper (Jangka Sorong)
    Mulai

    Rp269.900

    INGCO Vernier Caliper (Jangka Sorong)
    Deskripsi:
    INGCO Vernier Caliper (150 mm) // Penggaris Sigmat Jangka Sorong
    atribut:
    • Reading (mm): 0.05
    • Material: Carbon steel
  18. ATI Sheet Holder Pliers
    Mulai

    Rp779.900

    ATI Sheet Holder Pliers
    atribut:
    • Material: Tool Steel
    • Overall Length (mm): 85
  19. FACOM Screwdriver Slotted (Obeng)
    Mulai

    Rp109.900

    FACOM Screwdriver Slotted (Obeng)
    Deskripsi:
    - Round shank for access in wells.- Extra-long shank up to 300 mm for difficult and remote access.- Silicon carbon blade: strong and resistant to flexion.- Bi-material grip resists to impacts, abrasion, and chemicals.- Finish: black tipped mat chromed blade.
Daftar Harga bar clamp Terbaru October 2026
TRUSCO Gear Bar Clamp (Klem Jepit Kayu)Rp569.900
DEWALT Bar Clamp/Spreader (Klem Jepit Kayu)Rp419.900
TOTAL Quick Bar Clamp (Klem Jepit Kayu)Rp64.900
Kennedy One Handed Prof. Bar ClampRp709.900
DEWALT Bar Clamp (Klem Jepit Kayu)Rp289.900
TOLSEN Quick Ratchet Bar ClampRp75.900
Deli Quick Bar Clamp (Klem Jepit Kayu)Rp99.900
IRWIN One-Handed Bar Clamps (Klem Jepit Kayu)Rp449.900
INGCO Quick Bar Clamps (Klem Jepit Kayu)Rp70.900
BESSEY Bar Clamp (Klem F)Rp699.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)