Beli band saw tool di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Makita Cordless Band Saw Portableatribut:
- Battery Type: Lithium-ion
- Wipro Band Saw Machine with Lampatribut:
- Color: Silver
- Blade Thickness (mm): 0.3
- Optional Jacklight (V): 12
- Table Titling Range (°): 0 to 45
- KRISBOW Mesin Gergaji PitaDeskripsi:Produk ini sangat diandalkan untuk pemotongan yang berkelanjutan dan memerlukan pemotongan dengan material yang sangat banyak. Mesin bandsaw ini sering digunakan di industri, pabrik atau bengkel.
- Wipro Band Saw BladeDeskripsi:- Lengths to fit the most common band saw sizes. - High Carbon Steel Material - For Quick Perfect Cutting - Resists heat build up for smoother operation and longeratribut:
- Color: Black
- Femi BandsawDeskripsi:TECHNICAL FEATURES- Easy blade tensioning device- Powerful 950 W single phase motor with digital electronic speed regulator “Constant speed” with amperometric limiting device (ART. 783XL)- Two speeds, electronic switch (ART. 782XL).- Anti-reset sa
- DEWALT Compound Miter SawDeskripsi:The DW713 10 Inch Compound Miter Saw has a 15 Amp motor delivering 5,000 rpm, extended power and durability. Features stainless steel miter detent plate and cam miter lock that provide repeatable accuracy and durability with easy adjustments. Tall slidingatribut:
- Power Input: 1600 watt
- Output Power: 1000 watt
- Blade Diameter: 250 mm
- Blade Bore: 25.4 mm
- Bevel Capacity: 48/-3 degrees
- Mitre Capacity: 50/50 degrees (right/left)
- Max.Depth of Cut: 89 mm (saws)
- Maximum Cutting Capacity: 114x41 mm (at 45/45 degrees)
- No. Load Speed: 5000 r.p.m
- NACHI Metal Bandsaw Blade for Contour Machine BA Barmec (Mata Gergaji Pita)Deskripsi:Application for Structural case-hardening Steels, Automatic Steels, Alloy Steels, Temper Steels, Bearing Steels, Spring Steels, Tool Steels.atribut:
- Thickness (mm): 0.65
- Material: SK (Alloy Steel)
- NACHI Metal Bandsaw Blade for Cut Off Machine BPV Bi-Metal PMVL (Mata Gergaji Pita)Deskripsi:Application For Alloy Steels, Tempers Steels, Bearing Steels, Spring Steels, Tool Steels, Mould Steel, High Speed Steels (PM-VL is suitable for cutting profile material)atribut:
- Material: HSS-Co
- Type: BPV Bi Metal PMVL
- Thickness (mm): 0.95
- Width (mm): 27.0
- TRUSCO Portable Band Saw (Bimetal for Steel/Stainless Steel)atribut:
- Compatible Band Saw: Asada 170, 170A, 185, 18F
- Main Cutting Material: More than 4 mm Copper Pipe (Wall Thickness) More than 4 mm Stainless Steel Pipe (Wall Thickness) More than 4 mm Drum Materials (Board Thickness)
- Number of Threads: 14
- Weight (g): 130
- Finishing Material: Cobalt High-Speed-Steel Bimetal
- Overall Length (mm): 1635
- Thickness (mm): 0.64
- Width (mm): 13
- Purpose of Use: For cutting of difficult-to-cut materials such as standard steel and stainless steel.
- NACHI Metal Bandsaw Blade for Cut Off Machine Bi-Metal PM (Mata Gergaji Pita)Deskripsi:It is suitable forthe material such as SUS, SKDatribut:
- Size (ThicknessxWidthxOALxTeeth): 0.9 x 25.0 x 3505 x 10 TPI
- Material: HSS-Co
- Type: Bi Metal PM
- NACHI Metal Bandsaw Blade for Contour Machine Bi-Metal MV B (Mata Gergaji Pita)Deskripsi:Application for Alloy Steels, Temper Steels, Bearing Steels, Spring Steels, Tool Steels, Moul Steels, High-speed Steels, Stainless Steels, Heat-resistant Steels, Nickel based alloys.
- METABO BandsawDeskripsi:-High precision and stability for highest cutting quality -Two cutting speeds for various applications and materials -Top and bottom HSS precision three-roller guide of the band saw blade for best cutting results, adjustable without tools -Quiet induction motor, maintenance-free and robust. -Restart protection: prevents unintentional start-up after power supply interruption -Easy inclination adjustment of the grey cast iron saw table for precise incline cuts thanks to toothed ring guide -Door opening without tools for easy saw blade change -Viewing window for blade clamp indicator for fast control of the blade clamping from outside -Tool-less height adjustment of the saw blade guard -Attachments can be stored in the saw housing -External extraction possible for low-dust working -Radius cutting with circle sawing attachment (accessory)atribut:
- Support Surface (mm): 536x640
- Working Height Without Stand (mm): 925
- Sawing Bench Swivel Range (°): 0-20
- Cutting Height (mm): 280
- Rated Input Power (W): 1900
- Panduit Category 5 EUTP Patch Cord 3matribut:
- Logarithm (P): AWG 24 4 pairs
- Material: Nickel under gold plating
- Overall Length: 3m
- Service Space: indoor
- Operating Temperature Range: -10 to 60°C
- Structure: Beyond conductor
- Type: Category 5e
- Wire Connection: T568A connection
- Mesin HL Gergaji Pitaatribut:
- Table Size (mm): 300x300
- Cutting Depth (mm): 80 for 90deg and 50 for 45deg
- Max. Cutting (mm): 80*200
- Speed (rpm): 1500
- Rated Input Power (W): 350 S2 15 min
- Size (inch): 8
- Rated Voltage/Frequency (V/Hz): 220 / 50-60
- NACHI Metal Bandsaw Blade for Cut Off Machine BPQV Bi-Metal PMVL (Mata Gergaji Pita)Deskripsi:Application For Alloy Steels, Tempers Steels, Bearing Steels, Spring Steels, Tool Steels, Mould Steel, High Speed Steels (PM-VL is suitable for cutting profile material)atribut:
- Material: HSS-Co
- Type: BPQV Bi Metal PMVL
- Makita Band Sawatribut:
- Continuous Rating Input (W): 900
- Blade Speed High: (50 Hz)800 (60 Hz)1,000 m ((50Hz)2,624 (60 Hz) 3,280 ft) / min
- Capacity Thickness of Throat (mm): 305(12\")
- Capacity Thickness of cut (mm): 165(6-1/2\")
- Dimensions (L x W x H) (mm): 615x775x1,600 (24-1/4\"x30-1/2\"x63\")
- Net Weight (kg): 82 (181.2 lbs.)
- Power Supply Cord (m): 2.5(8.2 ft)
Daftar Harga band saw tool Terbaru March 2026
| BOMAR Horizontal Bandsaw Machine | Rp31.999.900 |
| Makita Cordless Band Saw Portable | Rp15.999.900 |
| Wipro Band Saw Machine with Lamp | Rp2.299.900 |
| KRISBOW Mesin Gergaji Pita | Rp16.999.900 |
| Wipro Band Saw Blade | Rp58.900 |
| Femi Bandsaw | Rp18.999.900 |
| DEWALT Compound Miter Saw | Rp9.999.900 |
| NACHI Metal Bandsaw Blade for Contour Machine BA Barmec (Mata Gergaji Pita) | Rp1.899.900 |
| NACHI Metal Bandsaw Blade for Cut Off Machine BPV Bi-Metal PMVL (Mata Gergaji Pita) | Rp839.900 |
| TRUSCO Portable Band Saw (Bimetal for Steel/Stainless Steel) | Rp3.299.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)


























































































































































/P101002613-2.jpg)
/P101002619-1.jpg)
/P101503561-1.jpg)
/P101002616-1.jpg)
/P101002614-2.jpg)



/P101002618-1.jpg)