Beli banana plug di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- ELPA (Asahi Electric) Banana TipDeskripsi:For tester rodsatribut:
- Size: L
- Overall Length (mm): About 47.5
- Set Contents: One each for red and black
- Dimensions (HxWxD) (mm): 115x60x5
- Ubon Banana PlugDeskripsi:Banana plugs are used as general connectors in various fields such as electrical products, communication devices, and teaching materials.atribut:
- Set Contents: Red / Black x 2 each
- ESCO Banana plug adapterDeskripsi:*If both the plug and socket are MULTILAM, they cannot be connected.
- RS PRO Male Banana Plug-Solder TerminationDeskripsi:Non-Stackable Shrouded PlugsThese Non-Stackable also known as safety banana plugs from our own RS PRO brand are designed to join wires in your electrical applications while avoiding accidental contact in high voltage situations. Comes in a wide range of colours. The centre pins are made of electro-tinned brass. High-quality polypropylene moulded parts are reliable for the most demanding test and measurements applications.These plugs accept cable to a maximum 4.3mm diameter.Where can you use this plug?This plug is recommended for CAT III and IV applications. CAT III applications – applicable to circuits connected to the distribution part of a building’s low-voltage mains• Power distribution boards• Solar cell power assemblies• Circuit boxes• Circuit breakers• Switches and industrial equipmentCAT IV- applicable to circuits connected at the source of the building’s low-voltage mains• Measurements on devices installed before the main fuse or circuit breaker in the building;atribut:
- Connector Size (mm): 4
- Current Rating (A): 10
- Gender: Male
- Termination Method: Solder
- Type: Banana Plug
- RS PRO Female Banana SocketDeskripsi:The RS PRO Rigid panel mounting socket retained in place by a nut, which accepts 4mm diameter plugs. It is suitable for panels up to 13.5mm thick. Connection is via solder bucket although a solder tag version is available. The socket is silver plated for low contact resistance and is available in a range of standard colours4mm panel mount socket - Blackatribut:
- Colour: Black
- Connector Size (mm): 4
- Gender: Female
- Termination Method: Solder
- WAGO Banana Plug Connectoratribut:
- Cable Compatible Range AWG: 28-14
- Single Wire: 0.4 to 1.6mm
- F: 20.5mm
- Depth: 8mm
- Stranded Wire (mm²): 0.08 to 2.5
- Schutzinger Banana Plugs Beryllium Copperatribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Suitable Model: General
- Kewtech Test Leads & AccessoriesDeskripsi:ACC016E 3 wire fused distribution board lead set with IEC connector.IEC mains connectorPiggyback earth for 2 wire testingG7 High-performance test leads
- GB [Control Equipment] 2.1mm DC Jack (Center Positive) to Banana Plug Conversion Cable (25cm)Deskripsi:DC plug to banana plug conversion cableatribut:
- Jack Diameter (mm): DC: 2.1 Center Plus
- Length (cm): About 25
- FLUKE Banana PlugDeskripsi:Fluke PM9081/001 BNC-Banana Plug Conversion Adapteratribut:
- Accuracy: Low pressure sensor = 0.025% of full scale, High pressure sensor = 0.025% of full scale
- Measurement Resolution (mA): ±0.015%/0.001
- Resolution (KPa): [Low pressure sensor] 0.01; [High pressure sensor] 1 [24mA accuracy]
- RS PRO Male Banana Connectors (Steker Banana)Deskripsi:RS PRO 4 mm Banana Plug - MaleLooking to make your own test leads, then RS PRO has the perfect addition in the 4 mm banana plug. This nickel plated plug is the ideal solution for making test leads to your specification. Upon inspection, the plug connector offers high-grade acetal plastic insulation with a centre contact made from nickel-plated brass and screw termination method. It accepts test lead cables with a 7.1 mm diameter with a conductor of 3.5 mm diameter.ApplicationsThere are many variations of banana plug connectors so it’s important to have a variety of cable leads of various lengths especially if you frequently use multimeters, voltage meters, or oscilloscopes. The most cost-effective way is to make your own, that way you can set up your workstation or benchtop to be more productive. Banana Plugs are most often used to terminate patch cords for test equipment, speakers and loudspeakers, amplifiers, headphone jacks, audio leads and many other test and installation applications such asElectrical and Electronic servicingAutomotiveMaintenanceHow do you make a banana plug test lead?Terminating the plug connector is very straight forward, the centre contact has an aperture for the cable wire to be soldered. Once soldered assemble all the plug elements back together now your test lead is ready for use.atribut:
- Connector Size (mm): 4
- Contact Material: Brass
- Gender: Male
- Insulation Material: Acetal
- Type: Banana Plug
- Voltage Rating (V): 50
- THK Grease GunDeskripsi:Grease Gun Unit MG70 is capable of lubricating small to large types of LM Guides by replacing dedicated nozzles (attached). For small LM Guides, MG70 is provided with dedicated attachments. The user can select from these attachments according to the model number and the installation space. MG70 has a slit window, allowing the user to check the remaining amount of grease. It is equipped with a bellows cartridge that can hold 70 g of grease and is replaceable without smirching your hand. It supports a wide range of grease products, including AFA Grease, AFB-LF Grease, AFC Grease and AFE-CA Grease, to meet varied conditions. This enables you to make a selection according to the area requiring grease.atribut:
- For Catridge Size (g): 70
- HIRSCHMANN Test & Measurement Female Banana SocketDeskripsi:SEB 2600 G CAT III M4 4mm Safety Test SocketsHirschmann Test and Measurement SEB 2600 G M4, CAT III 4mm gold plated brass chassis mount touch protected safety test sockets, M12 threaded plastic body (PA) and M4 threaded termination with solder connection. These SEB 2600 G M4 4mm test sockets are ideal for installation in equipment chassis and switch panels with a wall thickness of to up 6mm, installation hole required is 12.2mm in diameter.4 mm safety panel socketM4 screw connectionFor installation in control panels and unit chassis up to a maximum wall thickness of 6 mmCATII, IEC61010atribut:
- Contact Material: Brass
- Contact Plating: Gold
- Gender: Female
- Termination Method: Solder
- Type: Banana Socket
- Voltage Rating (V): 1000 AC/DC
- Pelican Padlock PelilockDeskripsi:TSA-accepted locks keep thieves out, while allowing the TSA necessary access.
- Pelican Protector Case with Foam (Koper Perkakas)atribut:
- Pins Material: Stainless Steel
- KYORITSU Test Leads Bananaatribut:
- Applicable Models: 8121, 8122, 8123, 8124, 8125, 8126, 8127, 8128, 8141, 8142, 8143, 8146, 8147, 8148
Daftar Harga banana plug Terbaru October 2026
| Hirschmann Test & Measurement Banana Plug Brass | Rp119.900 |
| AS ONE Banana Chip | Rp569.900 |
| ELPA (Asahi Electric) Banana Tip | Rp50.900 |
| Ubon Banana Plug | Rp289.900 |
| ESCO Banana plug adapter | Rp88.900 |
| RS PRO Male Banana Plug-Solder Termination | Rp899.900 |
| RS PRO Female Banana Socket | Rp49.900 |
| WAGO Banana Plug Connector | Rp439.900 |
| Schutzinger Banana Plugs Beryllium Copper | Rp83.900 |
| Kewtech Test Leads & Accessories | Rp319.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)





















































































































































%20Banana%20Tip/jsP110316712-1.jpg)







![GB [Control Equipment] 2.1mm DC Jack (Center Positive) to Banana Plug Conversion Cable (25cm)](https://media.monotaro.id/mid01/small/Alat%20Kelistrikan%20%26%20Alat%20Kontrol/Alat%20%26%20Komponen%20Kelistrikan/Stop%20Kontak%2C%20Steker%20Listrik%2C%20Konektor/Konektor/GB%20%5BControl%20Equipment%5D%202_1mm%20DC%20Jack%20(Center%20Positive)%20to%20Banana%20Plug%20Conversion%20Cable%20(25cm)/ofP116534879-1.jpg)

/dvP112222499-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Penyemprot%20Gemuk/THK%20Grease%20Gun/jiP108925702-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Gembok%2C%20Kunci/Pelican%20Padlock%20Pelilock/3dP105884121-1.jpg)
/7aP102175262-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)