Spesifikasi
| Connector Size (mm) | 4 |
|---|---|
| Contact Material | Brass |
| Gender | Male |
| Insulation Material | Acetal |
| Type | Banana Plug |
| Voltage Rating (V) | 50 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO 4 mm Banana Plug - Male
Looking to make your own test leads, then RS PRO has the perfect addition in the 4 mm banana plug. This nickel plated plug is the ideal solution for making test leads to your specification. Upon inspection, the plug connector offers high-grade acetal plastic insulation with a centre contact made from nickel-plated brass and screw termination method. It accepts test lead cables with a 7.1 mm diameter with a conductor of 3.5 mm diameter.
Applications
There are many variations of banana plug connectors so it’s important to have a variety of cable leads of various lengths especially if you frequently use multimeters, voltage meters, or oscilloscopes. The most cost-effective way is to make your own, that way you can set up your workstation or benchtop to be more productive. Banana Plugs are most often used to terminate patch cords for test equipment, speakers and loudspeakers, amplifiers, headphone jacks, audio leads and many other test and installation applications such as
Electrical and Electronic servicing
Automotive
Maintenance
How do you make a banana plug test lead?
Terminating the plug connector is very straight forward, the centre contact has an aperture for the cable wire to be soldered. Once soldered assemble all the plug elements back together now your test lead is ready for use.
Looking to make your own test leads, then RS PRO has the perfect addition in the 4 mm banana plug. This nickel plated plug is the ideal solution for making test leads to your specification. Upon inspection, the plug connector offers high-grade acetal plastic insulation with a centre contact made from nickel-plated brass and screw termination method. It accepts test lead cables with a 7.1 mm diameter with a conductor of 3.5 mm diameter.
Applications
There are many variations of banana plug connectors so it’s important to have a variety of cable leads of various lengths especially if you frequently use multimeters, voltage meters, or oscilloscopes. The most cost-effective way is to make your own, that way you can set up your workstation or benchtop to be more productive. Banana Plugs are most often used to terminate patch cords for test equipment, speakers and loudspeakers, amplifiers, headphone jacks, audio leads and many other test and installation applications such as
Electrical and Electronic servicing
Automotive
Maintenance
How do you make a banana plug test lead?
Terminating the plug connector is very straight forward, the centre contact has an aperture for the cable wire to be soldered. Once soldered assemble all the plug elements back together now your test lead is ready for use.
Feature
Features and Benefits4 mm male banana plug
Nickel plated brass contact
Triple contact plug
Keeps your cables and equipment safe
Voltage rating: 50V
Current rating: 10A
Acetal plastic insulation material to ensure a strong and durable plug
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/dvP112222499-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
