RS PRO Male Banana Plug-Solder Termination

Sebelum PPN:
Rp899.900 - Rp969.900
Spesifikasi
Connector Size (mm)4
Current Rating (A)10
GenderMale
Termination MethodSolder
TypeBanana Plug

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Non-Stackable Shrouded PlugsThese Non-Stackable also known as safety banana plugs from our own RS PRO brand are designed to join wires in your electrical applications while avoiding accidental contact in high voltage situations. Comes in a wide range of colours.
The centre pins are made of electro-tinned brass. High-quality polypropylene moulded parts are reliable for the most demanding test and measurements applications.
These plugs accept cable to a maximum 4.3mm diameter.Where can you use this plug?This plug is recommended for CAT III and IV applications.
CAT III applications – applicable to circuits connected to the distribution part of a building’s low-voltage mains
• Power distribution boards
• Solar cell power assemblies
• Circuit boxes
• Circuit breakers
• Switches and industrial equipmentCAT IV- applicable to circuits connected at the source of the building’s low-voltage mains
• Measurements on devices installed before the main fuse or circuit breaker in the building;

Ulasan Produk

Tidak ada ulasan

Halaman Terkait