Beli ball valve pvc 4 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Kitz 600 Type Brass Ball Valve "Eco Ball" (Standard Bore) ZH Series
    Mulai

    Rp149.900

    Kitz 600 Type Brass Ball Valve "Eco Ball" (Standard Bore) ZH Series
    atribut:
    • Material (ball seat): PTFE
    • Material (O ring): FKM
    • Ball Material: C3771BE+Ni-Cr-plated
    • Class: 600 type
    • Connection Method: The screw-shaped
    • Handle Shape: Lever type
    • Shape: straight
  2. Onda PVC Valve (Stop Kran)
    Mulai

    Rp16.900

    Onda PVC Valve (Stop Kran)
    Deskripsi:
    Sebagai pembuka dan penutup aliran air pada pipa. Terdapat ulir/drat di dalam body
    atribut:
    • Material: PVC
  3. Asahi AV PVC Ball Valve
    26%
    Mulai

    Rp439.900

    Asahi AV PVC Ball Valve
    atribut:
    • Material: Hard vinyl chloride (U-PVC)
    • Maximum Working Pressure (MPa): 1
    • Fluid Temperature (°C): 0-50
  4. Kitz Brass Ball Valve Standard Bore T Series
    Mulai

    Rp429.900

    Kitz Brass Ball Valve Standard Bore T Series
    Deskripsi:
    It is a lever type with one step drop in ball diameter.Purpose:For water, oil, and gas equipment piping. (Flammable gas and toxic gas are not allowed)
  5. Kitz Ball Valve
    51%
    Mulai

    Rp309.900

  6. SAMBO PVC Ball Valve
    20%
    Mulai

    Rp5.900

    SAMBO PVC Ball Valve
    atribut:
    • Pressure (kg/cm): 5
  7. Kitz 400 Type Brass Ball Valve (Standard Bore) ZS Series (Katup)
    Mulai

    Rp309.900

    Kitz 400 Type Brass Ball Valve (Standard Bore) ZS Series (Katup)
    atribut:
    • Material (Handle): SUS430
    • Material (ball seat): PTFE
    • Material (Body cap): C3771BE
    • Ball Material: C3771BE (Ni-Cr plating)
    • Body Material: C3771BE
    • Bore Diameter: Standard bore
    • Class: 400 type
    • Connection Method: The screw-shaped
    • Fluid Used: Water, oil, gas, steam
    • Handle Shape: Lever type
    • Material (Packing): Fiberglass entry PTFE
    • Shape: straight
    • Valve Type: Ball valve
  8. Onda Ball Valve (Stop Kran)
    15%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp109.900

  9. Asahi AV Ball Valve Type 21 Screw-In Type
    26%
    Mulai

    Rp419.900

    Asahi AV Ball Valve Type 21 Screw-In Type
    Deskripsi:
    General-purpose ball valve, screw-in type.
    atribut:
    • Fluid Temperature (°C): 0-50
    • Material (Seal): EPDM
    • Handle Shape: T type
    • Connection: Rc
    • Material: U-PVC
    • Shape: straight
    • Type: Ball valve
  10. Sankyo Ball Valve SS316 PSI 1000 WOG
    Rating:
    85% of 100
    (4)
    Mulai

    Rp54.900

    Sankyo Ball Valve SS316 PSI 1000 WOG
    atribut:
    • Material: Stainless Steel SS316
    • Pressure (psi): 1000 W.O.G
    • End Connection: Screwed or Buttweld
    • Ball: SS316
    • Body: SS316
    • Handle: SS304
    • Inscrewed Part: SS316
    • Packing Ring: SS304
    • Plastic Cover: Plastic
    • STEM: SS316
    • Seat: PTFE
    • Stem Nut: SS304
    • Stem Packing: PTFE
    • Thrust Washer: PTFE
  11. KOVA Ball Valve
    33%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp13.900

  12. Sherlock Ball Valve Kuningan
    Mulai

    Rp109.900

    Sherlock Ball Valve Kuningan
    atribut:
    • Material: Brass
  13. Kitz 400 Type Brass Ball Valve (Standard Bore) T (N) Series
    Mulai

    Rp269.900

    Kitz 400 Type Brass Ball Valve (Standard Bore) T (N) Series
    atribut:
    • Material (Handle): SUS430
    • Material (ball seat): PTFE
    • Material (O ring): FKM
    • Cap Material: C3771BE
    • Material (stem): C3531
    • Ball Material: C3771BE (Ni-Cr plating)
    • Body Material: C3771BE
    • Class: 400 type
    • Connection Method: The screw-shaped
    • Fluid Used: Water, oil, gas
    • Handle Shape: Lever type
    • Shape: straight
    • Valve Type: Ball valve
  14. Kitz Type 600 Stainless Steel Ball Valves
    Mulai

    Rp769.900

    Kitz Type 600 Stainless Steel Ball Valves
    atribut:
    • Body Material: CF8M
    • Ball Material: CF8M/316
    • Gland Packing Material: Reinforced PTFE
    • Handle Material: Plastic Covered S.S.
    • Seat Material: Glass Filled PTFE
    • Stem Material: 316
  15. King Da Jeng (KDJ) Stop Kran PVC KDJ-100
    Mulai

    Rp13.900

    King Da Jeng (KDJ) Stop Kran PVC KDJ-100
    Deskripsi:
    Stop kran PVC digunakan untuk membukan dan menutup aliran air pada instalasi pipa.
  16. Kitz 400 Series Brass Ball Valve (Standard Bore) Th Series
    Mulai

    Rp719.900

    Kitz 400 Series Brass Ball Valve (Standard Bore) Th Series
    atribut:
    • Handle Length D (mm): 110
    • Overall Length (mm): 82
    • Material: Brass (C3771BE)
    • Height (mm): 58
    • Nominal Diameter (mm): 42.7
    • Nominal Diameter A: 32
    • Nominal Diameter B: 1.25
  17. RUCIKA Katup Bola PVC
    Mulai

    Rp20.900

    RUCIKA Katup Bola PVC
    Deskripsi:
    Stop Keran atau Ball Valve yang berfungsi sebagai katup pembuka/penutup aliran air bersih pada jaringan perpipaan. Rucika Stop Keran memiliki beberapa keunggulan, diantaranya yaitu dengan fitur grid pada handle produk menjadikan handle anti slip pada saat Stop Keran digunakan
    atribut:
    • Material: PVC
  18. Kitz Ball Valve Eco Ball
    Mulai

    Rp269.900

    Kitz Ball Valve Eco Ball
    atribut:
    • Shape: Straight
    • Material (Main Unit): C3771BE
    • Ball Material: C3771BE + Ni-Cr plating
    • Handle Type: Lever type
    • Material (Handle): SUS430
    • Material (O-ring): FKM
    • Material (ball seat): PTFE
    • Material (stem): C3604BD
    • Maximum Operating Pressure (MPa): 4. 12 (normal temperature water, oil, gas), 0. 98 (150°C or less water, oil, gas)
    • Method: Floating
    • Suitable fluid: Water, oil, gas
    • Type of Connection: Screw-in type
  19. Kitz 600 Type SS Ball Valve (Reduce Tobear) UTKM Series (Katup)
    Mulai

    Rp669.900

    Kitz 600 Type SS Ball Valve (Reduce Tobear) UTKM Series (Katup)
    atribut:
    • Bore Diameter: Redeyusutoboa
    • Class: 600 type
    • Connection Method: The screw-shaped
    • Ball Material: SUS316
    • Body Material: SCS14A (lost wax precision casting)
    • Fluid Used: Water, oil, gas
    • Handle Shape: Lever type
    • Material (Handle): SUS430
    • Material (ball seat): Fiberglass entry PTFE
    • Material (stem): SUS316
    • Maximum Working Pressure (MPa): 4.12 (cold water, oil, gas)
    • Shape: straight
    • Valve Type: Ball valve
Daftar Harga ball valve pvc 4 Terbaru October 2026
Kitz 600 Type Brass Ball Valve "Eco Ball" (Standard Bore) ZH SeriesRp149.900
Onda PVC Valve (Stop Kran)Rp16.900
Asahi AV PVC Ball ValveRp439.900
Kitz Brass Ball Valve Standard Bore T SeriesRp429.900
Kitz Ball ValveRp309.900
SAMBO PVC Ball ValveRp5.900
Kitz 400 Type Brass Ball Valve (Standard Bore) ZS Series (Katup)Rp309.900
Onda Ball Valve (Stop Kran)Rp109.900
Kitz 125-Type Brass Gate Valve FH SeriesRp319.900
Asahi AV Ball Valve Type 21 Screw-In TypeRp419.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)