Beli ball valve pvc 1 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- DCOTA Ball valve PVCDeskripsi:Mengatur, membuka dan menutup aliran air, minyak & gas dengan sistem memutar katup bola menggunakan tuas engkol.
- King Da Jeng (KDJ) Ball Valve Thread Endatribut:
- End Type: Threaded
- Material: PVC, UPVC, ABS
- O-Ring: EPDM, NBR, FPM
- Seat: EPDM, PTFE, TPR, NBR
- Standard: NPT, BSPT (Threaded)
- Asahi AV PVC Ball Valveatribut:
- Material: Hard vinyl chloride (U-PVC)
- Maximum Working Pressure (MPa): 1
- Fluid Temperature (°C): 0-50
- Avery Weigh-Tronix Digital Bench Scaleatribut:
- Overload Protection (%): 150
- Auto Zero Tracking: Configurable +/- 0 to 5 divisions
- Battery: Built-in Lead Acid battery (DJW6-4.0 6V 4.0AH) to give up to 107 hours between recharges
- King Da Jeng (KDJ) Stop Kran PVC KDJ-100Deskripsi:Stop kran PVC digunakan untuk membukan dan menutup aliran air pada instalasi pipa.
- ASANO Clamp Hose Stainless Steel SUS 304 (Klem Selang)atribut:
- Material: Stainless Steel SUS 304
- Philips Essential Smart Bright LED Down Light (Lampu Downlight)atribut:
- Light source replaceable: No
- Input Frequency (Hz): 50 or 60
- Color: White
- Constant light output: No
- Dimmable: No
- Driver included: Yes
- Housing Material: Metal–Plastic
- Optic Material: Polycarbonate
- RS PRO Steel External CirclipDeskripsi:RS PRO Black Steel CirclipsNoteTwo circlip kits are available separatelyEach kit is contained in a moulded compartment storage box, complete with a layout sheet giving dimensional informationBlack Phosphated Steel clips conform to the requirements of BS3673Available in packs of individual sizes of External and 'E' typesSuitable RS circlip pliers availableatribut:
- Circlip Type: External
- Material: Steel
- SAMBO PVC Ball Valveatribut:
- Pressure (kg/cm): 5
- SPEEDAIRE Bulk Air HoseDeskripsi:These bulk air hoses have a nitrile tube and a nitrile cover that resist oils, solvents, and aromatics. The hoses provide moderate oil resistance and are used to carry compressed air to pneumatic tools and equipment in industrial-service, construction, and low-pressure spray applications.atribut:
- Hose Configuration: Bulk Hose
- Safety Factor: 4:1
- Fyfax Thermal Paper (Kertas Thermal / Struk)atribut:
- Size (cm): 5.7x4.8
- TRUSCO Retaining Ring Pack for Shafts,Stainless SteelDeskripsi:Lug (hole for pliers) is attached, it is easy to detach.atribut:
- Specification: For shaft
- Finishing Material: Stainless steel (SUS304CSP)
- BAFO Display Port to HDMI Cable Adapter (Adaptor HDMI)Deskripsi:The BF-3382 DisplayPort to HDMI Adapter lets you connect an advanced digital monitor, such as the 20 or 23inch Apple Cinema Display, to a Mac Pro (2009), Mac mini (2009), iMac (2009), MacBook, MacBook Pro, and MacBook Air with Mini DisplayPort.•Supports PC resolutions up to 1080p•No software installation or special drivers required•Works with Apple products featuring DisplayPort•Supports HDMI video resolution up to 1080p•Plug and play solution
- Continental Bulk Air HoseDeskripsi:These bulk air hoses have a nitrile tube and a nitrile cover that resist oils, solvents, and aromatics. The hoses provide moderate oil resistance and are used to carry compressed air to pneumatic tools and equipment in industrial-service, construction, and low-pressure spray applications.
- Mitsuboshi V-Belt C Type (Standard) (C100 Series) (Vanbelt)atribut:
- Belt Width (mm): 22
- Belt Height (mm): 14
- Angle (degree): 40
- Maximum Speed (m/s): 30
- Belt Material: Rubber
- Belt Type: C
- Minimum Pulley Diameter (mm): 224
- Operating Temperature Range (°C): -40 to +70
- Daiken Kasei Kogyo Cable Protector 20mm (Pelindung Kabel)atribut:
- Width (mm): 100
- Thickness (mm): 28
- Weight (kg): 16.1
- Length (m): 10
- Compatible Cable (mm): 20
- monotaro Air Hose, With One-Touch Coupler (Selang Angin)Deskripsi:Since it is a one-touch coupler, it can be installed easily. To take out from a place away from the air source.atribut:
- Air Outlet: 1/4 One-Touch Coupler
- Maximum Working Pressure (MPa): 1.47
- Normal Opreration Pressure: 0.78
- Operating Temperature Range (°C): -40 to 60
- Hose Dimension (Inner Diameter x Outside Diameter) (mm): 6.5 x 10
- Color: Orange
Daftar Harga ball valve pvc 1 Terbaru October 2026
| DCOTA Ball valve PVC | Rp19.900 |
| King Da Jeng (KDJ) Ball Valve Thread End | Rp15.900 |
| Asahi AV PVC Ball Valve | Rp439.900 |
| Avery Weigh-Tronix Digital Bench Scale | Rp17.999.900 |
| King Da Jeng (KDJ) Stop Kran PVC KDJ-100 | Rp13.900 |
| ASANO Clamp Hose Stainless Steel SUS 304 (Klem Selang) | Rp30.900 |
| Philips Essential Smart Bright LED Down Light (Lampu Downlight) | Rp169.900 |
| RS PRO Steel External Circlip | Rp169.900 |
| SAMBO PVC Ball Valve | Rp5.900 |
| SPEEDAIRE Bulk Air Hose | Rp3.199.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)




















































































































































%20Ball%20Valve%20Thread%20End/f8P110993548-1.jpg)


%20Stop%20Kran%20PVC%20KDJ-100/cmP105216454-2.jpg)
/bzP103675431-1.jpg)
/doP103852492-1.jpg)



/olP101557885-2.jpg)


/kmP107702742-1.jpg)


%20(C100%20Series)%20(Vanbelt)/lhP103456773-1.jpg)
/P102020593-1.jpg)
/3cP101001120-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)