Beli ball valve onda di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Onda Ball Valve
    Mulai

    Rp139.900

  2. Onda PVC Valve
    Mulai

    Rp20.900

    Onda PVC Valve
    Deskripsi:
    Sebagai pembuka dan penutup aliran air pada pipa. Terdapat ulir/drat di dalam body
    atribut:
    • Material: PVC
  3. Onda Ball Valve Compressor
    Mulai

    Rp43.900

    Onda Ball Valve Compressor
    Deskripsi:
    Mengatur, membuka dan menutup aliran air, minyak & gas dengan sistem memutar katup bola menggunakan tuas engkol
    atribut:
    • Material: Brass
    • Size (inch): 1/4
  4. Onda Gate Valve (Katup)
    Mulai

    Rp119.900

    Onda Gate Valve (Katup)
    atribut:
    • Material: Brass
  5. Kitz Ball Valve
    Mulai

    Rp3.599.900

  6. Kitz Brass Ball Valve Standard Bore T Series
    Mulai

    Rp249.900

    Kitz Brass Ball Valve Standard Bore T Series
    Deskripsi:
    It is a lever type with one step drop in ball diameter.Purpose:For water, oil, and gas equipment piping. (Flammable gas and toxic gas are not allowed)
  7. Onda Check Valve
    60%
    Mulai

    Rp149.900

    Onda Check Valve
    atribut:
    • Material: Kuningan
  8. Kitz 400 Type Brass Ball Valve (Standard Bore) T (N) Series
    Mulai

    Rp239.900

    Kitz 400 Type Brass Ball Valve (Standard Bore) T (N) Series
    atribut:
    • Material (Handle): SUS430
    • Material (ball seat): PTFE
    • Material (O ring): FKM
    • Cap Material: C3771BE
    • Material (stem): C3531
    • Ball Material: C3771BE (Ni-Cr plating)
    • Body Material: C3771BE
    • Class: 400 type
    • Connection Method: The screw-shaped
    • Fluid Used: Water, oil, gas
    • Handle Shape: Lever type
    • Shape: straight
    • Valve Type: Ball valve
  9. Onda Ball Valve MxF
    Mulai

    Rp199.900

    Onda Ball Valve MxF
    Deskripsi:
    Mengatur, membuka dan menutup aliran air, minyak & gas dengan sistem memutar katup bola menggunakan tuas engkol
    atribut:
    • Material: Brass
  10. Asahi AV Ball Valve Type 21 Screw-In Type
    72%
    Mulai

    Rp129.900

    Asahi AV Ball Valve Type 21 Screw-In Type
    Deskripsi:
    General-purpose ball valve, screw-in type.
    atribut:
    • Fluid Temperature (°C): 0-50
    • Material (Seal): EPDM
    • Handle Shape: T type
    • Connection: Rc
    • Material: U-PVC
    • Shape: straight
    • Type: Ball valve
  11. Onda Tuzen Klep
    Mulai

    Rp77.900

    Onda Tuzen Klep
    atribut:
    • Material: Brass
  12. Kitz 600 Type Brass Ball Valve "Eco Ball" (Standard Bore) ZH Series
    Mulai

    Rp99.900

    Kitz 600 Type Brass Ball Valve "Eco Ball" (Standard Bore) ZH Series
    atribut:
    • Material (ball seat): PTFE
    • Material (O ring): FKM
    • Ball Material: C3771BE+Ni-Cr-plated
    • Class: 600 type
    • Connection Method: The screw-shaped
    • Handle Shape: Lever type
    • Shape: straight
  13. TRUSCO Cable Ties Releasable (Pengikat / Kabel Tis)
    Mulai

    Rp83.900

    TRUSCO Cable Ties Releasable (Pengikat / Kabel Tis)
    atribut:
    • Length (mm): 100
    • Width (mm): 3.6
    • Thickness (mm): 1.1
    • Finishing Material: Nylon 66, UL standard flammability grade (94V-2) pass
    • Weight (g): 50.9
    • Maximum Bundle Diameter (phi mm): 25
    • Compatible Temperature Range (°C): -45 - 85
    • Tensile Strength (N): 176.4
    • Minimum bundling Diameter (mm): 3
  14. Kitz 400 Type Brass Ball Valve (Standard Bore) ZS Series (Katup)
    Mulai

    Rp279.900

    Kitz 400 Type Brass Ball Valve (Standard Bore) ZS Series (Katup)
    atribut:
    • Material (Handle): SUS430
    • Material (ball seat): PTFE
    • Material (Body cap): C3771BE
    • Ball Material: C3771BE (Ni-Cr plating)
    • Body Material: C3771BE
    • Bore Diameter: Standard bore
    • Class: 400 type
    • Connection Method: The screw-shaped
    • Fluid Used: Water, oil, gas, steam
    • Handle Shape: Lever type
    • Material (Packing): Fiberglass entry PTFE
    • Shape: straight
    • Valve Type: Ball valve
  15. Sankyo Ball Valve SS316 PSI 1000 WOG
    Rating:
    85% of 100
    (4)
    Mulai

    Rp53.900

    Sankyo Ball Valve SS316 PSI 1000 WOG
    atribut:
    • Material: Stainless Steel SS316
    • Pressure (psi): 1000 W.O.G
    • End Connection: Screwed or Buttweld
    • Ball: SS316
    • Body: SS316
    • Handle: SS304
    • Inscrewed Part: SS316
    • Packing Ring: SS304
    • Plastic Cover: Plastic
    • STEM: SS316
    • Seat: PTFE
    • Stem Nut: SS304
    • Stem Packing: PTFE
    • Thrust Washer: PTFE
  16. Onda Double Nipple
    Mulai

    Rp20.900

    Onda Double Nipple
    Deskripsi:
    Sebagai penyambung/konektor pipa yang memiliki drat
    atribut:
    • Material: Brass
  17. Kenmaster Cable Ties (Pengikat / Kabel Tis)
    Rating:
    96% of 100
    (10)
    Mulai

    Rp2.900

    Kenmaster Cable Ties (Pengikat / Kabel Tis)
    Deskripsi:
    Kegunaan utamanya adalah untuk mengikat kabel-kabel supaya tidak berantakan, cable ties juga boleh digunakan untuk kegunaan seperti mengikat barangan harian yang lain. karena fungsi dan sifatnya dari bahan yang fleksibel untuk mengikat segala sesuatu cable ties ini cukup kuat dan tidak mudah putus mudah digunakan
  18. INGCO Cable Ties (Pengikat / Kabel Tis)
    Rating:
    100% of 100
    (6)
    Mulai

    Rp8.900

    INGCO Cable Ties (Pengikat / Kabel Tis)
    Deskripsi:
    INGCO 100-Pcs Cable Ties // Tali Kabel Tis Tie Nylon
    atribut:
    • Color: White
    • Material: Nylon 66
Daftar Harga ball valve onda Terbaru March 2026
Onda Ball ValveRp139.900
ONDA MFG Ball Valve Ff Series Full BoredRp219.900
Onda PVC ValveRp20.900
Onda Ball Valve CompressorRp43.900
ONDA MFG Ball Valve F Series Standard BoredRp429.900
Onda Gate Valve (Katup)Rp119.900
Kitz Ball ValveRp3.599.900
Kitz Brass Ball Valve Standard Bore T SeriesRp249.900
Onda Check ValveRp149.900
Kitz 400 Type Brass Ball Valve (Standard Bore) T (N) SeriesRp239.900

Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)