Beli ball valve hdpe di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. HQ Ball Valve Brass Class 600 Screwed End (Katup)
    Mulai

    Rp139.900

  2. Sankyo Ball Valve SS316 PSI 1000 WOG
    Rating:
    85% of 100
    (4)
    Mulai

    Rp53.900

    Sankyo Ball Valve SS316 PSI 1000 WOG
    atribut:
    • Material: Stainless Steel SS316
    • Pressure (psi): 1000 W.O.G
    • End Connection: Screwed or Buttweld
    • Ball: SS316
    • Body: SS316
    • Handle: SS304
    • Inscrewed Part: SS316
    • Packing Ring: SS304
    • Plastic Cover: Plastic
    • STEM: SS316
    • Seat: PTFE
    • Stem Nut: SS304
    • Stem Packing: PTFE
    • Thrust Washer: PTFE
  3. KOVA Ball Valve
    Mulai

    Rp12.900

  4. Onda Ball Valve
    Mulai

    Rp139.900

  5. Asahi AV PVC Ball Valve
    66%
    Mulai

    Rp199.900

    Asahi AV PVC Ball Valve
    atribut:
    • Material: Hard vinyl chloride (U-PVC)
    • Maximum Working Pressure (MPa): 1
    • Fluid Temperature (°C): 0-50
  6. SHOWA (Valve) Ball Valve Flange Type Class 10K (Katup)
    Mulai

    Rp9.299.900

    SHOWA (Valve) Ball Valve Flange Type Class 10K (Katup)
    Deskripsi:
    10K SCS13A BALL VALVE FLANGE TYPE (Showa Ball Valve Flange Type 65A (2 1/2 inch) (class 10K))material : SCS13A item code : 144-3
    atribut:
    • Item Code: 144-3
    • Material: CF8 SCS13A (Body) CF8 SCS13A (Trim) PTFE (Seat) 304 S/Steel (Stem)
    • Working Pressure: - 10K/1.37MPa (-10 to 10Degrees C) - 150Lb/275PSI (100Degrees F)
    • Bore: Full Bore
  7. TP Gate Valve Disc Brass Flange End Connection JIS10K (Katup)
    Mulai

    Rp1.899.900

    TP Gate Valve Disc Brass Flange End Connection JIS10K (Katup)
    Deskripsi:
    Gate Valve Disc Brass Flange End Connection JIS10K dengan spesifikasi ukuran 1.5 - 10 Inchi adalah katup dari brand TP untuk kebutuhan industri dan bisnis anda
    atribut:
    • Material: Cast Iron
  8. Kitz 600 Type SS Ball Valve (Reduce Tobear) UTKM Series (Katup)
    Mulai

    Rp429.900

    Kitz 600 Type SS Ball Valve (Reduce Tobear) UTKM Series (Katup)
    atribut:
    • Bore Diameter: Redeyusutoboa
    • Class: 600 type
    • Connection Method: The screw-shaped
    • Ball Material: SUS316
    • Body Material: SCS14A (lost wax precision casting)
    • Fluid Used: Water, oil, gas
    • Handle Shape: Lever type
    • Material (Handle): SUS430
    • Material (ball seat): Fiberglass entry PTFE
    • Material (stem): SUS316
    • Maximum Working Pressure (MPa): 4.12 (cold water, oil, gas)
    • Shape: straight
    • Valve Type: Ball valve
  9. Meiji Ball Valve
    Mulai

    Rp499.900

  10. Kitz 400 Type Brass Ball Valve (Standard Bore) ZS Series (Katup)
    Mulai

    Rp279.900

    Kitz 400 Type Brass Ball Valve (Standard Bore) ZS Series (Katup)
    atribut:
    • Material (Handle): SUS430
    • Material (ball seat): PTFE
    • Material (Body cap): C3771BE
    • Ball Material: C3771BE (Ni-Cr plating)
    • Body Material: C3771BE
    • Bore Diameter: Standard bore
    • Class: 400 type
    • Connection Method: The screw-shaped
    • Fluid Used: Water, oil, gas, steam
    • Handle Shape: Lever type
    • Material (Packing): Fiberglass entry PTFE
    • Shape: straight
    • Valve Type: Ball valve
  11. Hartec Ball Valve
    Mulai

    Rp989.900

  12. Kitz Brass Ball Valve Standard Bore T Series
    Mulai

    Rp249.900

    Kitz Brass Ball Valve Standard Bore T Series
    Deskripsi:
    It is a lever type with one step drop in ball diameter.Purpose:For water, oil, and gas equipment piping. (Flammable gas and toxic gas are not allowed)
  13. HQ Gate Valve Brass Class 125 Screwed End (Katup)
    Mulai

    Rp139.900

  14. SHOWA (Valve) Ball Valve Full Bore Flange Type SCS13A PTFE Class 10K (Katup)
    Mulai

    Rp5.599.900

    SHOWA (Valve) Ball Valve Full Bore Flange Type SCS13A PTFE Class 10K (Katup)
    Deskripsi:
    10K FC BALL VALVE FULL BORE FLANGE TYPE SCS13A PTFE (SHOWA Ball Valve Full Bore Flange Type SCS13A PTFE 65A 2 1/2 Inch (class 10K))material : SCS13A item code : 78
    atribut:
    • Item Code: 78
    • Material: SCS13A (Ball) FC200 (Body) PTFE (Seat) SUS304 (Shaft)
    • Working Pressure: 1.37Mpa WOG (120Degrees C)
    • Bore: Full Bore
  15. INOC Screwed End Ball Valve
    Mulai

    Rp589.900

    INOC Screwed End Ball Valve
    Deskripsi:
    -It is a reduce bore Type. -For water, oil, gas. -Max pressure 5.49MPa (normal temperature static water)
    atribut:
    • Material: Stainless Steel (SCS14A)
  16. Ishiguro Flange JIS10K SO FF Black Steel
    Mulai

    Rp52.900

    Ishiguro Flange JIS10K SO FF Black Steel
    atribut:
    • Material: Black Steel
Daftar Harga ball valve hdpe Terbaru January 2026
TP Ball Valve 2-Pieces Body Seat PTFE Flange End Connection JIS10K (Katup)Rp869.900
HQ Ball Valve Brass Class 600 Screwed End (Katup)Rp139.900
Sankyo Ball Valve SS316 PSI 1000 WOGRp53.900
KOVA Ball ValveRp12.900
Onda Ball ValveRp139.900
Asahi AV PVC Ball ValveRp199.900
SHOWA (Valve) Ball Valve Flange Type Class 10K (Katup)Rp9.299.900
TP Gate Valve Disc Brass Flange End Connection JIS10K (Katup)Rp1.899.900
Kitz 600 Type SS Ball Valve (Reduce Tobear) UTKM Series (Katup)Rp429.900
Meiji Ball ValveRp499.900

Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)