Beli ball valve 4 inch di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. MDT Ball Valve Full Bore
    Mulai

    Rp349.900

    MDT Ball Valve Full Bore
    Deskripsi:
    #34;MDT #34; 2-Pcs Ball Valve, CF8, Full BoreNote : + Original Material of CF8 (SUS304). + Material Specification : Nickel 8.0 - 11,0, Chromium 18,0 - 21.0
    atribut:
    • Actuator: Lever Handle
    • Ball: SUS304
    • Body: CF8 (SUS304)
    • End Standard: Threaded End, BSPT
    • Pressure (psi): 1000
    • STEM: SUS304
    • Seat: PTFE
    • Size (inch): 1 #34 (DN25)
    • Temperature (°C): 150
  2. Bamboo Ball Valve
    Mulai

    Rp199.900

    Bamboo Ball Valve
    atribut:
    • Material: Carbon Steel
    • Set Pressure (psi): Class 800
  3. MDT Ball Valve Flange End
    Mulai

    Rp1.299.900

    MDT Ball Valve Flange End
    Deskripsi:
    #34;MDT #34;, Flange Ball Valve, SCS13, 10KNote : + Original Material of SCS13 (SUS304). + Material Specification : Nickel 8.0 - 12,0, Chromium 18,0 - 21.0
    atribut:
    • Actuator: Lever Handle
    • Ball: SUS304
    • Seat: PTFE
  4. TRUSCO Stainless Ball Valve
    Mulai

    Rp229.900

    TRUSCO Stainless Ball Valve
    atribut:
    • Connector: Screw connection
    • Material: Stainless steel (SCS13A)
    • Maximum Allowable Pressure (MPa): 5.5
  5. KOVA Ball Valve
    33%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp13.900

  6. GBA Butt Weld Tee (Tee Las)
    Mulai

    Rp40.900

    GBA Butt Weld Tee (Tee Las)
    atribut:
    • Fitting Type: Tee
    • Material: Carbon Steel
    • Mill Test Certificate: Available
  7. KYK Brush Cutter Blade
    Rating:
    100% of 100
    (1)
    Mulai

    Rp29.900

  8. ALDO Pisau Potong Rumput Polish
    Mulai

    Rp62.900

    ALDO Pisau Potong Rumput Polish
    atribut:
    • Material: Steel
    • Dimensions (mm): 305x90x1.6
  9. Sankyo Ball Valve SS316 PSI 1000 WOG
    Rating:
    85% of 100
    (4)
    Mulai

    Rp54.900

    Sankyo Ball Valve SS316 PSI 1000 WOG
    atribut:
    • Material: Stainless Steel SS316
    • Pressure (psi): 1000 W.O.G
    • End Connection: Screwed or Buttweld
    • Ball: SS316
    • Body: SS316
    • Handle: SS304
    • Inscrewed Part: SS316
    • Packing Ring: SS304
    • Plastic Cover: Plastic
    • STEM: SS316
    • Seat: PTFE
    • Stem Nut: SS304
    • Stem Packing: PTFE
    • Thrust Washer: PTFE
  10. ARITA Ball Valve Flange
    Mulai

    Rp7.799.900

    ARITA Ball Valve Flange
    Deskripsi:
    Specification Standards:- Face to face dimensions: JIS B2002- Face to face connection: JIS B2212/2213
    atribut:
    • Seat Material: PTFE
  11. Riser Flanges PN-16 STD
    Mulai

    Rp64.900

    Riser Flanges PN-16 STD
    atribut:
    • Work pressure: PN-16
  12. MDT Globe Valve
    Mulai

    Rp579.900

    MDT Globe Valve
    Deskripsi:
    MDT Globe Valve, GG25, PN16
    atribut:
    • Actuator: Handwheel
    • Body: GG25 (Cast Iron)
    • Disc: GG25 (Cast Iron)
    • End Standard: Flange PN16
    • Pressure (bar): 16
    • STEM: X20Cr13
    • Seat: X20Cr13
    • Temperature (°C): 200
  13. MDT Ball Valve Brass Full Bore
    Mulai

    Rp74.900

    MDT Ball Valve Brass Full Bore
    Deskripsi:
    "MDT" Ball Valve, Brass, Full BoreNote : + Original Material of Forging Brass.+ High Pressure up to 600 psi.
    atribut:
    • Actuator: Lever Handle
    • Ball & Stem: Brass
    • Body: Forging Brass
    • End Standard: Threaded End
    • Pressure (psi): 600
    • Seat: PTFE
    • Temperature (°C): 120
  14. Onda PVC Valve (Stop Kran)
    Mulai

    Rp16.900

    Onda PVC Valve (Stop Kran)
    Deskripsi:
    Sebagai pembuka dan penutup aliran air pada pipa. Terdapat ulir/drat di dalam body
    atribut:
    • Material: PVC
  15. Weissmiller Ball Valve NPT SS316
    Mulai

    Rp129.900

    Weissmiller Ball Valve NPT SS316
    Deskripsi:
    The ball valve uses a hollow, rotating ball to open or close the flow.Ball valves are essential components used to control fluid flow through a rotating ball mechanism. Weissmiller ball valves stand out for their exceptional quality, durability, and performance, making them a top choice for various industries.
    atribut:
    • Ball Material: SS316
    • Body Material: SS316
    • Class: 1000 WOG
    • Connection: FNPT
    • Seat Material: PTFE
  16. Kitz Class 150 Stainless Steel Ball Valves
    Mulai

    Rp3.099.900

    Kitz Class 150 Stainless Steel Ball Valves
    atribut:
    • Gasket Material: PTFE
    • Gland Packing Material: PTFE
    • Handle Material: Ductile Iron
  17. MDT Flexible Joint EPDM Double Union (Sambungan Fleksibel EPDM)
    Mulai

    Rp249.900

    MDT Flexible Joint EPDM Double Union (Sambungan Fleksibel EPDM)
    Deskripsi:
    #34;MDT #34; Flexible Joint, EPDM, Double Sphere, Union, PN16
    atribut:
    • End Standard: Double Union, Threaded
    • Inner & Outer Rubber: EPDM
    • Pressure (bar): 16
    • Reinforced Fabric: Nylon
    • Reinforced Ring: Steel
    • Temperature (°C): 80
  18. Kitz Brass Ball Valve Standard Bore T Series
    Mulai

    Rp429.900

    Kitz Brass Ball Valve Standard Bore T Series
    Deskripsi:
    It is a lever type with one step drop in ball diameter.Purpose:For water, oil, and gas equipment piping. (Flammable gas and toxic gas are not allowed)
Daftar Harga ball valve 4 inch Terbaru November 2026
MDT Ball Valve Full BoreRp349.900
Bamboo Ball ValveRp199.900
ONDA MFG Ball Valve Sbfs2 Series Reduced BoredRp409.900
MDT Ball Valve Flange EndRp1.299.900
TRUSCO Stainless Ball ValveRp229.900
KOVA Ball ValveRp13.900
GBA Butt Weld Tee (Tee Las)Rp40.900
KYK Brush Cutter BladeRp29.900
ALDO Pisau Potong Rumput PolishRp62.900
Sankyo Ball Valve SS316 PSI 1000 WOGRp54.900

Data diperbarui pada 22/11/2026 (Harga belum termasuk PPN)