Beli ball valve 2 1 2 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SHOWA (Valve) Ball Valve Flange Type Class 10K (Katup)
    Mulai

    Rp9.299.900

    SHOWA (Valve) Ball Valve Flange Type Class 10K (Katup)
    Deskripsi:
    10K SCS13A BALL VALVE FLANGE TYPE (Showa Ball Valve Flange Type 65A (2 1/2 inch) (class 10K))material : SCS13A item code : 144-3
    atribut:
    • Item Code: 144-3
    • Material: CF8 SCS13A (Body) CF8 SCS13A (Trim) PTFE (Seat) 304 S/Steel (Stem)
    • Working Pressure: - 10K/1.37MPa (-10 to 10Degrees C) - 150Lb/275PSI (100Degrees F)
    • Bore: Full Bore
  2. Asahi AV Ball Valve 21 Type Flange Type
    BARU
    Mulai

    Rp629.900

    Asahi AV Ball Valve 21 Type Flange Type
    Deskripsi:
    General-purpose ball valve, flange type.
  3. SHOWA (Valve) Ball Valve Full Bore Flange Type SCS13A PTFE Class 10K (Katup)
    Mulai

    Rp5.599.900

    SHOWA (Valve) Ball Valve Full Bore Flange Type SCS13A PTFE Class 10K (Katup)
    Deskripsi:
    10K FC BALL VALVE FULL BORE FLANGE TYPE SCS13A PTFE (SHOWA Ball Valve Full Bore Flange Type SCS13A PTFE 65A 2 1/2 Inch (class 10K))material : SCS13A item code : 78
    atribut:
    • Item Code: 78
    • Material: SCS13A (Ball) FC200 (Body) PTFE (Seat) SUS304 (Shaft)
    • Working Pressure: 1.37Mpa WOG (120Degrees C)
    • Bore: Full Bore
  4. Asahi AV Ball Valve 21 Type, 21 Alpha Type Socket Type
    Mulai

    Rp479.900

    Asahi AV Ball Valve 21 Type, 21 Alpha Type Socket Type
    Deskripsi:
    General-purpose ball valve, adhesive type.
    atribut:
    • Material (Seal): EPDM
    • Connection: Plug-in
    • Fluid Temperature (°C): 0-50
    • Shape: straight
  5. Asahi AV Ball Valve Type 21 Screw-In Type
    72%
    Mulai

    Rp129.900

    Asahi AV Ball Valve Type 21 Screw-In Type
    Deskripsi:
    General-purpose ball valve, screw-in type.
    atribut:
    • Fluid Temperature (°C): 0-50
    • Material (Seal): EPDM
    • Handle Shape: T type
    • Connection: Rc
    • Material: U-PVC
    • Shape: straight
    • Type: Ball valve
  6. Panduit Ball Valve Lockouts
    Mulai

    Rp1.499.900

    Panduit Ball Valve Lockouts
    atribut:
    • Available Key Space (A)(mm): 25.4 or more
    • Usable Key Shackle Dia. (mm): 7.6 or less
    • Application: For space of 25.4mm or more when locked
    • Finish Material: Polypropylene (PP)
  7. Fitok Ball Valve BH Series (Fractional Size)
    Mulai

    Rp1.999.900

    Fitok Ball Valve BH Series (Fractional Size)
    Deskripsi:
    Specification: 316 SS BH Series Ball Valve 3/4inch Tube Fitting 0.516inch Orifice
    atribut:
    • Body Material: 316 Stainless Steel
  8. Fitok Ball Valve BO Series (Fractional Size)
    Mulai

    Rp1.099.900

    Fitok Ball Valve BO Series (Fractional Size)
    Deskripsi:
    Specification: 316 SS BO Series Ball Valve 1/4inch Tube Fitting 0.125inch Orifice
    atribut:
    • Body Material: 316 Stainless Steel
  9. Fitok Trunnion Ball Valve BF Series
    Mulai

    Rp2.999.900

    Fitok Trunnion Ball Valve BF Series
    Deskripsi:
    Specification: Ball valve 316SS PCTFE seat material MWP:6 000PSIG working temperature: -18 to 121 end connection: 1/4inchFITOKx1/4inchFITOK Cv1.20
    atribut:
    • Body Material: 316 Stainless Steel
  10. KOVA Ball Valve
    Mulai

    Rp12.900

  11. NITTO KOHKI TSP Coupler With Ball Valve
    Mulai

    Rp729.900

    NITTO KOHKI TSP Coupler With Ball Valve
    atribut:
    • Fluid: Water, hydraulic oil, air, gas
    • Valve Structure: One-way opening / closing type
    • Maximum Working Pressure: 1.0MPa
    • Material (Seal): [Coupler section) Fluoro rubber, [Ball valve section) Fluorine resin
    • Pressure resistance: 1.5MPa [15kgf/cm2)
    • Installation Shape: For male thread mounting
    • Body Material: Brass
  12. Panduit Ball Valve Lockout
    Mulai

    Rp1.999.900

    Panduit Ball Valve Lockout
    atribut:
    • Color: Red
    • Dimensions c: 130.2mm
    • Material: polypropylene
    • Dimension A (mm): 190.5
    • Dimension B: 94.6mm
    • TRUSCO Number: 440-1891
  13. Kitz 600 Type SS Ball Valve (Reduce Tobear) UTKM Series (Katup)
    Mulai

    Rp429.900

    Kitz 600 Type SS Ball Valve (Reduce Tobear) UTKM Series (Katup)
    atribut:
    • Bore Diameter: Redeyusutoboa
    • Class: 600 type
    • Connection Method: The screw-shaped
    • Ball Material: SUS316
    • Body Material: SCS14A (lost wax precision casting)
    • Fluid Used: Water, oil, gas
    • Handle Shape: Lever type
    • Material (Handle): SUS430
    • Material (ball seat): Fiberglass entry PTFE
    • Material (stem): SUS316
    • Maximum Working Pressure (MPa): 4.12 (cold water, oil, gas)
    • Shape: straight
    • Valve Type: Ball valve
  14. SHOWA (Valve) Gate Valve SUS403 Class 10K Flange Type (Katup)
    Mulai

    Rp7.999.900

    SHOWA (Valve) Gate Valve SUS403 Class 10K Flange Type (Katup)
    Deskripsi:
    Gate Valve SUS403 Class 10K Flange Type dengan spesifikasi ukuran 2,5-6 Inch adalah katup dari Brand SHOWA untuk kebutuhan industri dan bisnis anda
    atribut:
    • Item Code: 192-2
    • Material: FCD450-10 (Body) CAC406(BC6) or SUS403 (Trim)
    • Working Pressure: - 1.37Mpa Water (120Degrees C) - 1.18Mpa WOG (220Degrees C)
    • Standard: JIS
  15. Fitok Trunnion Ball Valve BFH Series (Fractional Size)
    Mulai

    Rp4.199.900

    Fitok Trunnion Ball Valve BFH Series (Fractional Size)
    Deskripsi:
    Specification: 316 SS 3-Way BFH Series Ball Valve 1/4inch Tube Fitting ( Include Test Report Certificate)
  16. Fitok Ball Valve BG Series (Fractional Size)
    Mulai

    Rp839.900

    Fitok Ball Valve BG Series (Fractional Size)
    Deskripsi:
    Specification: 316 SS BG Series Ball Valve 3/4inch Tube Fitting 0.591inch Orifice Working pressure up to: 1000 psig (69.0 bar)
    atribut:
    • Body Material: 316 Stainless Steel
    • Working Pressure (psig): 1000 (69 bar)
  17. King Da Jeng (KDJ) Stop Kran PVC KDJ-100
    Mulai

    Rp13.900

    King Da Jeng (KDJ) Stop Kran PVC KDJ-100
    Deskripsi:
    Stop kran PVC digunakan untuk membukan dan menutup aliran air pada instalasi pipa.
  18. Asahi AV PVC Ball Valve
    66%
    Mulai

    Rp199.900

    Asahi AV PVC Ball Valve
    atribut:
    • Material: Hard vinyl chloride (U-PVC)
    • Maximum Working Pressure (MPa): 1
    • Fluid Temperature (°C): 0-50
Daftar Harga ball valve 2 1 2 Terbaru January 2026
SHOWA (Valve) Ball Valve Flange Type Class 10K (Katup)Rp9.299.900
Asahi AV Ball Valve 21 Type Flange TypeRp629.900
SHOWA (Valve) Ball Valve Full Bore Flange Type SCS13A PTFE Class 10K (Katup)Rp5.599.900
Asahi AV Ball Valve 21 Type, 21 Alpha Type Socket TypeRp479.900
Asahi AV Ball Valve Type 21 Screw-In TypeRp129.900
Panduit Ball Valve LockoutsRp1.499.900
Fitok Ball Valve BH Series (Fractional Size)Rp1.999.900
Fitok Ball Valve BO Series (Fractional Size)Rp1.099.900
Fitok Trunnion Ball Valve BF SeriesRp2.999.900
KOVA Ball ValveRp12.900

Data diperbarui pada 21/01/2026 (Harga belum termasuk PPN)