Beli ball valve 1 inch di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Kitz Class 150 Stainless Steel Ball Valves
    Mulai

    Rp3.099.900

    Kitz Class 150 Stainless Steel Ball Valves
    atribut:
    • Gasket Material: PTFE
    • Gland Packing Material: PTFE
    • Handle Material: Ductile Iron
  2. SHOWA (Valve) Ball Valve Full Bore Flange Type SCS13A PTFE Class 10K (Katup)
    Mulai

    Rp6.399.900

    SHOWA (Valve) Ball Valve Full Bore Flange Type SCS13A PTFE Class 10K (Katup)
    Deskripsi:
    10K FC BALL VALVE FULL BORE FLANGE TYPE SCS13A PTFE (SHOWA Ball Valve Full Bore Flange Type SCS13A PTFE 65A 2 1/2 Inch (class 10K))material : SCS13A item code : 78
    atribut:
    • Item Code: 78
    • Material: SCS13A (Ball) FC200 (Body) PTFE (Seat) SUS304 (Shaft)
    • Working Pressure: 1.37Mpa WOG (120Degrees C)
    • Bore: Full Bore
  3. Sherlock Ball Valve Kuningan
    Mulai

    Rp109.900

    Sherlock Ball Valve Kuningan
    atribut:
    • Material: Brass
  4. Kitz Brass Ball Valve Standard Bore T Series
    Mulai

    Rp429.900

    Kitz Brass Ball Valve Standard Bore T Series
    Deskripsi:
    It is a lever type with one step drop in ball diameter.Purpose:For water, oil, and gas equipment piping. (Flammable gas and toxic gas are not allowed)
  5. Onda PVC Valve (Stop Kran)
    Mulai

    Rp16.900

    Onda PVC Valve (Stop Kran)
    Deskripsi:
    Sebagai pembuka dan penutup aliran air pada pipa. Terdapat ulir/drat di dalam body
    atribut:
    • Material: PVC
  6. KOVA Ball Valve
    33%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp13.900

  7. Weflo Automatic Air Vent Valve
    Mulai

    Rp1.999.900

    Weflo Automatic Air Vent Valve
    Deskripsi:
    - Small orifice of 1/16in (1.6mm) to release air under pressure during normal pipeline operation- The float is connected to the vent via a linkcage mechanism which is capable of operating the vent under full pipeline pressure- NPT or metric thread of inlet
    atribut:
    • Working Pressure (Bar): 16
    • Working Temperature (°C): 10 to 120
    • Corossion Protection: Internally and externally liquid epoxy painted or fusion bonded epoxy powder coated (FBE)
    • Body Material: Cast Iron
  8. Kitz 1000 Type Stainless Steel Ball Valve (Full Bore) UTFM Series
    Mulai

    Rp1.499.900

    Kitz 1000 Type Stainless Steel Ball Valve (Full Bore) UTFM Series
    atribut:
    • Material (Handle): SUS430
    • Material (Packing): PTFE
    • Screw standard: JIS B0203
    • Ball Material: SUS316/SCS14A
    • Bore Diameter: Full bore
    • Class: 1000 type
    • Connection Method: The screw-shaped
    • Fluid Used: Water, oil, gas
    • Handle Shape: Lever type
    • Material (ball seat): Haipataito PTFE
    • Material (stem): SUS316 (Cr plating)
    • Shape: straight
    • Standard: Face-to-face dimension standard KITZ standard
    • Valve Type: Ball valve
  9. MDT Ball Valve Flange End
    Mulai

    Rp1.299.900

    MDT Ball Valve Flange End
    Deskripsi:
    #34;MDT #34;, Flange Ball Valve, SCS13, 10KNote : + Original Material of SCS13 (SUS304). + Material Specification : Nickel 8.0 - 12,0, Chromium 18,0 - 21.0
    atribut:
    • Actuator: Lever Handle
    • Ball: SUS304
    • Seat: PTFE
  10. G Iron Pipe Fittings Knee 90°
    Mulai

    Rp9.900

    G Iron Pipe Fittings Knee 90°
    atribut:
    • Material: Iron
  11. Ravale Ball Valve
    Mulai

    Rp139.900

    Ravale Ball Valve
    Deskripsi:
    STOP KRAN AIR BALL VALVE STAINLESS STEELBall Valve Ravale menggunakan bahan Stainless Steel murni membuat tidak mudah berkarat, putaran lembut dan tahan lama.
    atribut:
    • Size (inch): 1
    • Heart/Inner Ball Material: PVC
    • Handle Material: Stainless coated with rubber
    • Body Material: Stainless steel
  12. Kitz Gate (5K) Valve (5FCM Series)
    Mulai

    Rp3.199.900

    Kitz Gate (5K) Valve (5FCM Series)
    atribut:
    • Class: 5K
    • Connection Method: Pipe flanges
    • Handle Shape: circular
    • Shape: straight
    • Valve Type: Gate valve
  13. Kitz Type 600 Stainless Steel Ball Valves
    Mulai

    Rp769.900

    Kitz Type 600 Stainless Steel Ball Valves
    atribut:
    • Body Material: CF8M
    • Ball Material: CF8M/316
    • Gland Packing Material: Reinforced PTFE
    • Handle Material: Plastic Covered S.S.
    • Seat Material: Glass Filled PTFE
    • Stem Material: 316
  14. Onda Ball Valve (Stop Kran)
    15%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp109.900

  15. NIPPON PAINT Nippe Epoxy Primer Surfacer
    Rating:
    80% of 100
    (1)
    Mulai

    Rp36.900

    NIPPON PAINT Nippe Epoxy Primer Surfacer
    Deskripsi:
    NIPPE 2000 EP PRIMER SURFACER adalah produk berbasis epoxy amine adduct yang diformulasikan khusus untuk menghasilkan permukaan yang halus dan mudah diamplas. Keunggulan dari produk ini adalah memiliki daya tahan yang tinggi terhadap air, minyak dan pelarut, daya lekat dan kekuatan yang sangat baik. Produk ini dikemas dalam 2 komponen.NIPPE 2000 EP PRIMER SURFACER biasanya digunakan untuk auto refinishing, motor, besi, baja, dan pengecatan baru untuk produk otomotif.
  16. Superior Pack Semi Automatic Strapping Band 15mm
    Mulai

    Rp119.900

    Superior Pack Semi Automatic Strapping Band 15mm
    atribut:
    • Size (mm): 15.0
    • Length (m): 600
Daftar Harga ball valve 1 inch Terbaru October 2026
Kitz Class 150 Stainless Steel Ball ValvesRp3.099.900
SHOWA (Valve) Ball Valve Full Bore Flange Type SCS13A PTFE Class 10K (Katup)Rp6.399.900
Sherlock Brass (Kuningan) Ball ValveRp109.900
Sherlock Ball Valve KuninganRp109.900
Kitz Brass Ball Valve Standard Bore T SeriesRp429.900
Onda PVC Valve (Stop Kran)Rp16.900
KOVA Ball ValveRp13.900
Riken FCMB Galvanized Fitting Elbow (Sambungan)Rp20.900
Weflo Automatic Air Vent ValveRp1.999.900
Kitz 1000 Type Stainless Steel Ball Valve (Full Bore) UTFM SeriesRp1.499.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)