Beli ball valve 1 4 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KRISBOW Kunci Stop Kran StandarDeskripsi:Ball Valve Standard Lockout 1/4-1inch
- Fitok Trunnion Ball Valve BF SeriesDeskripsi:Specification: Ball valve 316SS PCTFE seat material MWP:6 000PSIG working temperature: -18 to 121 end connection: 1/4inchFITOKx1/4inchFITOK Cv1.20atribut:
- Body Material: 316 Stainless Steel
- Asahi AV Ball Valve 21 Type Flange TypeDeskripsi:General-purpose ball valve, flange type.
- Fitok Ball Valve BO Series (Fractional Size)Deskripsi:Specification: 316 SS BO Series Ball Valve 1/4inch Tube Fitting 0.125inch Orificeatribut:
- Body Material: 316 Stainless Steel
- Asahi AV Ball Valve Type 21 Screw-In TypeDeskripsi:General-purpose ball valve, screw-in type.atribut:
- Fluid Temperature (°C): 0-50
- Material (Seal): EPDM
- Handle Shape: T type
- Connection: Rc
- Material: U-PVC
- Shape: straight
- Type: Ball valve
- Fitok Ball Valve BH SeriesDeskripsi:Specification: Ball valve 316SS MWP: 3000psig working pressure: -28 to 232deg C seat: PEEK Connection: 1inch tube OD. Orifice: 22mmatribut:
- Body Material: 316 Stainless Steel
- Fitok Trunnion Ball Valve BFH Series (Fractional Size)Deskripsi:Specification: 316 SS 3-Way BFH Series Ball Valve 1/4inch Tube Fitting ( Include Test Report Certificate)
- Fitok Ball Valve BH Series (Fractional Size)Deskripsi:Specification: 316 SS BH Series Ball Valve 3/4inch Tube Fitting 0.516inch Orificeatribut:
- Body Material: 316 Stainless Steel
- SHOWA (Valve) Ball Valve Flange Type Class 10K (Katup)Deskripsi:10K SCS13A BALL VALVE FLANGE TYPE (Showa Ball Valve Flange Type 65A (2 1/2 inch) (class 10K))material : SCS13A item code : 144-3atribut:
- Item Code: 144-3
- Material: CF8 SCS13A (Body) CF8 SCS13A (Trim) PTFE (Seat) 304 S/Steel (Stem)
- Working Pressure: - 10K/1.37MPa (-10 to 10Degrees C) - 150Lb/275PSI (100Degrees F)
- Bore: Full Bore
- Asahi AV Ball Valve 21 Type, 21 Alpha Type Socket TypeDeskripsi:General-purpose ball valve, adhesive type.atribut:
- Material (Seal): EPDM
- Connection: Plug-in
- Fluid Temperature (°C): 0-50
- Shape: straight
- Kitz 600 Type SS Ball Valve (Reduce Tobear) UTKM Series (Katup)atribut:
- Bore Diameter: Redeyusutoboa
- Class: 600 type
- Connection Method: The screw-shaped
- Ball Material: SUS316
- Body Material: SCS14A (lost wax precision casting)
- Fluid Used: Water, oil, gas
- Handle Shape: Lever type
- Material (Handle): SUS430
- Material (ball seat): Fiberglass entry PTFE
- Material (stem): SUS316
- Maximum Working Pressure (MPa): 4.12 (cold water, oil, gas)
- Shape: straight
- Valve Type: Ball valve
- NITTO KOHKI TSP Coupler With Ball Valveatribut:
- Fluid: Water, hydraulic oil, air, gas
- Valve Structure: One-way opening / closing type
- Maximum Working Pressure: 1.0MPa
- Material (Seal): [Coupler section) Fluoro rubber, [Ball valve section) Fluorine resin
- Pressure resistance: 1.5MPa [15kgf/cm2)
- Installation Shape: For male thread mounting
- Body Material: Brass
- monotaro Small Ball Valve (One-Touch Connection Type)Deskripsi:To pneumatic device such as a compressoratribut:
- Caliber Type: Straight type
- Shape: One-touch connection type
- Valve Type: Ball valve
- Dimension B (mm): 18
- Dimensions a (mm): 36.2
- Fluid: Water, oil, air
- Material: Made of brass
- Maximum Operating Pressure (MPa): 0.68
- Operating Temperature Range (°C): 0 to 80
- King Da Jeng (KDJ) Stop Kran PVC KDJ-100Deskripsi:Stop kran PVC digunakan untuk membukan dan menutup aliran air pada instalasi pipa.
- Fitok Ball Valve BG Series (Fractional Size)Deskripsi:Specification: 316 SS BG Series Ball Valve 3/4inch Tube Fitting 0.591inch Orifice Working pressure up to: 1000 psig (69.0 bar)atribut:
- Body Material: 316 Stainless Steel
- Working Pressure (psig): 1000 (69 bar)
- SHOWA (Valve) Ball Valve Full Bore Flange Type SCS13A PTFE Class 10K (Katup)Deskripsi:10K FC BALL VALVE FULL BORE FLANGE TYPE SCS13A PTFE (SHOWA Ball Valve Full Bore Flange Type SCS13A PTFE 65A 2 1/2 Inch (class 10K))material : SCS13A item code : 78atribut:
- Item Code: 78
- Material: SCS13A (Ball) FC200 (Body) PTFE (Seat) SUS304 (Shaft)
- Working Pressure: 1.37Mpa WOG (120Degrees C)
- Bore: Full Bore
- Panduit Ball Valve Lockoutsatribut:
- Available Key Space (A)(mm): 25.4 or more
- Usable Key Shackle Dia. (mm): 7.6 or less
- Application: For space of 25.4mm or more when locked
- Finish Material: Polypropylene (PP)
- Panduit Ball Valve Lockoutatribut:
- Color: Red
- Dimensions c: 130.2mm
- Material: polypropylene
- Dimension A (mm): 190.5
- Dimension B: 94.6mm
- TRUSCO Number: 440-1891
Daftar Harga ball valve 1 4 Terbaru October 2026
| KRISBOW Kunci Stop Kran Standar | Rp209.900 |
| Fitok Trunnion Ball Valve BF Series | Rp2.999.900 |
| Asahi AV Ball Valve 21 Type Flange Type | Rp759.900 |
| Fitok Ball Valve BO Series (Fractional Size) | Rp1.099.900 |
| Asahi AV Ball Valve Type 21 Screw-In Type | Rp419.900 |
| Fitok Ball Valve BH Series | Rp2.199.900 |
| Fitok Trunnion Ball Valve BFH Series (Fractional Size) | Rp4.199.900 |
| Fitok Ball Valve BH Series (Fractional Size) | Rp1.999.900 |
| SHOWA (Valve) Ball Valve Flange Type Class 10K (Katup) | Rp10.999.900 |
| Asahi AV Ball Valve 21 Type, 21 Alpha Type Socket Type | Rp569.900 |
Data diperbarui pada 11/10/2026 (Harga belum termasuk PPN)



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Pengaman%20Kunci/KRISBOW%20Kunci%20Stop%20Kran%20Standar/a4P104563364-2.jpg)


/q8P104079944-1.jpg)


/9fP104080339-1.jpg)
/pqP104079926-2.jpg)
%20Ball%20Valve%20Flange%20Type%20Class%2010K%20(Katup)/P102180051-1.jpg)

%20UTKM%20Series%20(Katup)/itP103051677-9.jpg)


/bpP103188421-1.jpg)
%20Stop%20Kran%20PVC%20KDJ-100/cmP105216454-2.jpg)
/osP104079892-1.jpg)
%20Ball%20Valve%20Full%20Bore%20Flange%20Type%20SCS13A%20PTFE%20Class%2010K%20(Katup)/P102180044-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)