Beli ball nose carbide di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Sherwood Carbide End Mill 4Flute Ball Nose
    Mulai

    Rp329.900

    Sherwood Carbide End Mill 4Flute Ball Nose
    Deskripsi:
    Regular Series For maximum strength when milling harder materials where rapid swarf removal is not needed. Four flute milling cutters have one of the strongest tooth structures available in solid cutters. Centre cutting as standard. Manufactured to ANSI Standards. Metric Tolerances Diameter: Over 1.00 ~ up to 6.00. Tolerance: +0.000, -0.050 Diameter: Over 6.00 ~ up to 25.00. Tolerance: +0.000, -0.080
    atribut:
    • Helix Direction: Right Hand
    • End Mill Type: End Mill
    • Number of Flutes: 4
    • Number of Cutting Ends: 1
    • Material: Solid Carbide
    • Standards Met: ANSI
    • Reach Type: Standard Neck
    • Coolant Delivery: External
    • Application Materials: Aerospace Alloys Alloy Steel Aluminium Aluminium Alloys Brass Bronze Cast Iron Copper Nonferrous Metals Stainless Steel Steel
    • Length Type: Regular
    • Material Grade: Micrograin
    • Finish/Coating: Uncoated
    • Shank type: Plain Round
    • Flute Type: Helical
    • Cutting Direction: Right Hand
  2. OSG Carbide Ball
    Mulai

    Rp429.900

  3. SOMTA Solid Carbide 2 Flute Ball Nose Regular End Mill Uncoated
    Mulai

    Rp589.900

    SOMTA Solid Carbide 2 Flute Ball Nose Regular End Mill Uncoated
    Deskripsi:
    Solid Carbide 2 Flute Ball Nose End MillsMilling keyways and slots to size in one cut. Designed for plunging operations & contouring. Produces a radius at the bottom of the cut.
    atribut:
    • Application: Direction of Cut
    • Finish: Uncoated
    • Flute Helix Angle: Right Hand Helix 30°
    • Length: End Mills Regular Length
    • Material: Solid Carbide (9-10% Cobalt, 0.2-0.8
    • Recommended: Free Cutting Steel, Structural Steel, Plain Carbon Steel, Alloy Steel, Alloy Steel - Hardened, Cast Iron
    • Shank type: Flattered Shank h6 Tolerance
    • Standard: Works Standard Factory Specifications
    • Tolerance on Cutting Diameter: e8
    • Type: Type N Standard
  4. OSG WXL Coated 2 Flutes Ball Nose Carbide
    Mulai

    Rp369.900

    OSG WXL Coated 2 Flutes Ball Nose Carbide
    Deskripsi:
    Alikasi material :Carbon steel, alloy steel, pre-hardened steel, tool steel (up to 40HRC)Pre-hardened steel/Hardened steel (up to 45HRC)Pre-hardened steel/Hardened steel (~55HRC)Stainless steel (~35HRC)Cast iron/Ductile cast ironCopper alloyAluminum alloyTitanium alloyHeat-resistant alloy
  5. OSG Ball Nose End Mill Exocarb WXL-LN-EBD Series
    Mulai

    Rp349.900

    OSG Ball Nose End Mill Exocarb WXL-LN-EBD Series
    Deskripsi:
    - Carbide end mill with WXL coating- For hardened steels up to 52 HRC and stainless- 2 futes, long neck, ball nose
    atribut:
    • Number of Flute: 2
    • Material: Cemented Carbide
    • Type: WXL-LN-EBD
  6. SUTTON Carbide Ballnose Standard Length TiALN 30° 2 Flute
    Mulai

    Rp299.900

    SUTTON Carbide Ballnose Standard Length TiALN 30° 2 Flute
    Deskripsi:
    For profile & contour milling applications Suitable for materials up to 1600 N/mm² TiAlN for longer tool life
    atribut:
    • Product Group: Ballnose
    • Product Item: Ball Endmill
    • Application: Profile Milling
    • Application Material: Steel
    • Country of Manufacture: Australia
    • Finish: TiAlN
    • Helix Angle (°): 30
    • Material: Vollhartmetall (VHM)
    • Number of Flutes: 2 Flute
    • Work Material Hardness (N/mm²): Up to 1600
  7. LBC 2 Flutes Solid Carbide Ball Nose Endmill
    Mulai

    Rp2.199.900

    LBC 2 Flutes Solid Carbide Ball Nose Endmill
    Deskripsi:
    - 35 Degree Regular Helix Spiral Flute.- Cutting diameter tolerances +0/-0.02mm.- Applicable to wide range of material up to HRC 60
    atribut:
    • Coating: TIAℓN
    • Material: Micro Grain Carbide WC88% + Co12% + HRA:91.5+0.5
  8. Kennedy Cyl. Carbide Ball Nose Burr Cut 9
    Mulai

    Rp129.900

    Kennedy Cyl. Carbide Ball Nose Burr Cut 9
    Deskripsi:
    Cylindrical Ball Nosed All sizes are nominal. Sizes marked are 3mm shank, all others are 6mm shank. Cut Numbers: Cut 3 - Rapid Cut For use on softer non-ferrous and plastic materials, i.e. aluminium, fibreglass, plastics, hard rubber and zinc alloy. Cut 9 - Chipbreaker Chipbreaker fast stock removal for improved control and reduced chips for use on hard materials, i.e. steel alloy 50RC, 60RC, carbon and cast iron. Suitable for deburring and polishing of cast iron, cast steel, carbon steel, alloy steel and stainless steel etc. up to HRC65 hardness. Please note: Workpiece and tools should always be steady and well supported. Carbide burrs are not suitable for milling large amounts of material, they are for light stock removal at high rpms LOW FEED - HIGH SPEED. Always ensure that at least 70% of the shank length is clamped by the collet or chuck of the tool being used. Always ensure that the tool is rated to the recommended operating speed of the burr.
    atribut:
    • Cut Type: Chipbreaker
    • Head Shape: Cylindrical Ball Nosed
  9. OSG Hy-Pro Carbide End Mill Ball Nose
    Mulai

    Rp219.900

    OSG Hy-Pro Carbide End Mill Ball Nose
    atribut:
    • Tool Material: Carbide
    • Flute (z): 2
  10. GESAC Solid Carbide Ballnose
    Mulai

    Rp98.900

    GESAC Solid Carbide Ballnose
    Deskripsi:
    Solid Carbide Ballnose, For Steel.
    atribut:
    • Product Group: Ballnose
    • Number of Flutes: 2 Flute
    • Material: Carbide
    • Applications: Profile Milling
    • Helix Angle (°): 30
  11. BOSCH X-Line
    Rating:
    100% of 100
    (4)
    Mulai

    Rp119.900

  12. OSG Hy-Pro Endmill Hss-Co.8, 4 Flute Short with V Coating (HY-PRO V-CC-EMS)
    Mulai

    Rp219.900

    OSG Hy-Pro Endmill Hss-Co.8, 4 Flute Short with V Coating (HY-PRO V-CC-EMS)
    Deskripsi:
    Hy-Pro Endmill Hss-Co.8, 4 Flute Short With V Coating
  13. OSG Hy-Pro Endmill Hss-Co.8, 4 Flute Short (HY-PRO CC-EMS)
    Mulai

    Rp169.900

    OSG Hy-Pro Endmill Hss-Co.8, 4 Flute Short (HY-PRO CC-EMS)
    atribut:
    • Surface Treatment: No Coating
    • Tool Material: HSS with 8% Cobalt
    • Flute (z): 4
  14. NACHI Mata Bor Shank Lurus L/N 500
    Rating:
    100% of 100
    (16)
    Mulai

    Rp18.900

    NACHI Mata Bor Shank Lurus L/N 500
    Deskripsi:
    This drill is applied for general purpose.
  15. OSG Hy-Pro Endmill Hss-Co.8 Roughing Short
    Mulai

    Rp559.900

    OSG Hy-Pro Endmill Hss-Co.8 Roughing Short
    Deskripsi:
    Hy-Pro Endmill Hss-Co.8 Roughing Short With V Coating
    atribut:
    • Surface Treatment: V Coating
    • Tool Material: HSS with 8% Cobalt
    • Flute (z): 4
  16. NACHI Mata Bor Frais Super Hard Panjang 4 Flute - 6210
    Rating:
    100% of 100
    (2)
    Mulai

    Rp229.900

    NACHI Mata Bor Frais Super Hard Panjang 4 Flute - 6210
    Deskripsi:
    It's suitable for side milling of workpiece material from Steel and Stainless Steel to Aluminum.
  17. GESAC Solid Carbide Flat Endmill For Steel
    Mulai

    Rp259.900

    GESAC Solid Carbide Flat Endmill For Steel
    Deskripsi:
    Solid Carbide Flat Endmill, For Steel.
    atribut:
    • Product Group: Square Endmill
    • Number of Flutes: 4 Flute
    • Material: Carbide
    • Coating: TiAlCrSiN
    • Work Material: Steel
    • Applications: Side Milling
    • Helix Angle (°): 30
  18. LEXEES Endmill Carbide HRC45
    Mulai

    Rp59.900

    LEXEES Endmill Carbide HRC45
    atribut:
    • Material: Carbide HRC45
Daftar Harga ball nose carbide Terbaru January 2026
Sherwood Carbide End Mill 4Flute Ball NoseRp329.900
OSG Carbide BallRp429.900
SOMTA Solid Carbide 2 Flute Ball Nose Regular End Mill UncoatedRp589.900
OSG WXL Coated 2 Flutes Ball Nose CarbideRp369.900
OSG Ball Nose End Mill Exocarb WXL-LN-EBD SeriesRp349.900
OSG EXOPRO® PHX Carbide BallnoseRp839.900
SUTTON Carbide Ballnose Standard Length TiALN 30° 2 FluteRp299.900
LBC 2 Flutes Solid Carbide Ball Nose EndmillRp2.199.900
LEXEES Ballnose Carbide LX550Rp73.900
Kennedy Cyl. Carbide Ball Nose Burr Cut 9Rp129.900

Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)