Beli ball check valve di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Hershey Valve Ball Check Valve Socket
    Mulai

    Rp309.900

    Hershey Valve Ball Check Valve Socket
    atribut:
    • Connecting: Socket-End
    • Material: U-PVC
    • Seal: EPDM
  2. Non Brand Stainless Steel Socket (Sok Drat Stainless)
    Mulai

    Rp12.900

    Non Brand Stainless Steel Socket (Sok Drat Stainless)
    atribut:
    • Class: #150
    • Connection: BSPT Screw End
    • Material: Stainless Steel 304
    • Thread Type: Female Thread
  3. Onda PVC Valve (Stop Kran)
    Mulai

    Rp16.900

    Onda PVC Valve (Stop Kran)
    Deskripsi:
    Sebagai pembuka dan penutup aliran air pada pipa. Terdapat ulir/drat di dalam body
    atribut:
    • Material: PVC
  4. Asahi AV PVC Ball Valve
    26%
    Mulai

    Rp439.900

    Asahi AV PVC Ball Valve
    atribut:
    • Material: Hard vinyl chloride (U-PVC)
    • Maximum Working Pressure (MPa): 1
    • Fluid Temperature (°C): 0-50
  5. King Da Jeng (KDJ) Swing Check Valve Socket End
    Mulai

    Rp399.900

    King Da Jeng (KDJ) Swing Check Valve Socket End
    atribut:
    • End Type: Socket
    • Material: PVC
    • O-Ring: EPDM, NBR
    • Seat: EPDM, VITON, NBR
    • Standard: ANSI, BS, CNS, DIN, JIS (Socket)
    • Type: Swing Type
  6. GF PVC Ball Valve
    Mulai

    Rp359.900

    GF PVC Ball Valve
    atribut:
    • Material (O-Rings): EPDM
    • Maximum Working Pressure (MPa): 1
    • Operating Temperature Range (°C): 0-60
  7. ASAHI YUKIZAI Ball Valve Epdm Socket Type
    Mulai

    Rp2.099.900

    ASAHI YUKIZAI Ball Valve Epdm Socket Type
    atribut:
    • Main Body Material: U-PVC (non-plastic hard vinyl chloride)
    • Fluid Temperature (°C): 0 to 50
    • Best Allowable Pressure (MPa): 1.0
  8. ASAHI YUKIZAI Ball Valve Fkm Screw Type
    Mulai

    Rp2.699.900

    ASAHI YUKIZAI Ball Valve Fkm Screw Type
    atribut:
    • Main Body Material: U-PVC (non-plastic hard vinyl chloride)
    • Fluid Temperature (°C): 0 to 50
    • Best Allowable Pressure (MPa): 1.0
  9. Asahi AV Ball Valve 21 Type, 21 Alpha Type Socket Type
    Mulai

    Rp569.900

    Asahi AV Ball Valve 21 Type, 21 Alpha Type Socket Type
    Deskripsi:
    General-purpose ball valve, adhesive type.
    atribut:
    • Material (Seal): EPDM
    • Connection: Plug-in
    • Fluid Temperature (°C): 0-50
    • Shape: straight
  10. SAMBO PVC Ball Valve
    20%
    Mulai

    Rp5.900

    SAMBO PVC Ball Valve
    atribut:
    • Pressure (kg/cm): 5
  11. KANSAI PAINT Cat Besi Kayu FTALIT 1kg
    35%
    Rating:
    100% of 100
    (8)
    Mulai

    Rp96.900

    KANSAI PAINT Cat Besi Kayu FTALIT 1kg
    Deskripsi:
    Cat minyak berbahan resin Alkyd Gloss Enamel. Untuk mendekorasi dan melindungi permukaan besi, kayu serta berbagai konstruksi baja, baik interior maupun eksterior
    atribut:
    • Theoretical Scattering: 10-12 m2/kg/layer
    • Thickness of the Paint Layer: 25-35 microns
    • Touch Dry Time (minute): 20
    • Perfect Dry Time (hour): 4
    • Application Method: Brushes, rollers, spray
    • Dilution Comparison (Spray): 20-30%
    • Dilution Comparison (Brush & Roll): 10-20%
    • Dilution: Thinner
  12. Thermo Scientific Electromantle Heating (Pemanas Lab Mantle)
    Mulai

    Rp28.999.900

    Thermo Scientific Electromantle Heating (Pemanas Lab Mantle)
    atribut:
    • Dimensions (DxWxH) (mm): 400x350x190
    • Material: Polypropylene Outer Casing
    • # Positions (Life Sciences): 1
    • Control (Heating Mantle): Internal
    • ECCN Number: EAR99
    • Flask Capacity (ml): 3000
    • Frequency (Hz): 50/60
    • HTS/Schedule B Number: 8516100080
    • Maximum Element Temperature (°C): 450
    • Power (W): 500
    • Voltage (Life Science) (VAC): 208-240 Only
  13. MTops Heating Mantle Digital (Pemanas Lab Mantle)
    Mulai

    Rp13.999.900

    MTops Heating Mantle Digital (Pemanas Lab Mantle)
    atribut:
    • Heating Element Temperature (°C): Up to 450
    • Temperature Controller: Digital PID auto-tuning
    • Body Material: Polypropylene.
    • Frequency (Hz): 50/60
    • Material (Mantle): Powder coated aluminum case
    • Power Supply (V): 220 or 110
    • Sensor: K type
    • Support Rod (mm): Stainless Steel Ø12.7x400 (Option)
    • Temperature Accuracy (°C): ± 1 (on using external sensor)
    • Thermal Insulation: Ceramic fiber
    • Timer: 99hr-59min
  14. Wipro Socket Female x Male Thread Brass (Soket MxF)
    Mulai

    Rp8.900

Daftar Harga ball check valve Terbaru October 2026
Hershey Valve Ball Check Valve ThreadRp309.900
Hershey Valve Ball Check Valve SocketRp309.900
Non Brand Stainless Steel Socket (Sok Drat Stainless)Rp12.900
Onda PVC Valve (Stop Kran)Rp16.900
Asahi AV PVC Ball ValveRp439.900
King Da Jeng (KDJ) Swing Check Valve Socket EndRp399.900
GF PVC Ball ValveRp359.900
MTops Heating Mantle (Pemanas Lab Mantle)Rp5.499.900
ASAHI YUKIZAI Ball Valve Epdm Socket TypeRp2.099.900
ASAHI YUKIZAI Ball Valve Fkm Screw TypeRp2.699.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)