Beli bak mandi bathtub di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- VR-SANITARY Bathtub Corneratribut:
- Material: Acrylic
- Mpoin Bak Mandiatribut:
- Size (cm): 64x54
- VR-SANITARY Bathtub Longatribut:
- Material: Acrylic
- TOTO Bak Mandi Standar dengan Anti-Slip Timbulatribut:
- Depth (mm): 700
- VR-SANITARY Bathtub Standingatribut:
- Material: Acrylic
- KOHLER Hourglass Drop In Bathtub W/ K-17295T-CPDeskripsi:1.5m Drop-In Acrylic Bath.atribut:
- Dimensions (mm): 1524x762x432
- Material: Acrylic
- Installation: Drop-in
- Color: White
- TOTO Bak Mandi Lapis Besi CorDeskripsi:Dengan pegangan anti selip
- TOTO EGG Bak Mandi Batu Alamatribut:
- Width (mm): 1800
- Height (mm): 665
- Depth (mm): 900
- Dimensions (mm): 1800x900x665
- TOTO Bak Mandi Besi Coratribut:
- Height (mm): 470
- Width (mm): 1800
- Depth (mm): 800
- KIMSCO Bathtub Whirlpool (Corner)atribut:
- Dimensions (mm): 1400x1400x415
- Neoplas Baby Bath Tubatribut:
- Color: Random Color (Biru, Hijau, Merah)
- Dimensions (mm): 655x450x200
- Lesso Bathtub Fiberatribut:
- Color: White
- Size (cm): 170x70x65
- MOEN Bathtub & Shower Faucet CombinationsDeskripsi:Bathtub spout and fixed showerhead faucet combinations include both bathtub and shower fixtures. These combinations include fixed showerheads with shower arms and flanges, a tub spout with a diverter, and faucet control handles with trim. These components are typically interchangeable without altering the behind-the-wall plumbing and found in single- and multi-family residences, hotels/motels, fitness center locker rooms, and behavioral facilities.atribut:
- ADA Compliance: Yes
- CEC Compliant: Non CEC Compliant
- Connection Size (inch): 1/2
- Connection Type: CC
- Face Shape: Circle
- Includes: Shower Arm & Flange, Retainer Clip, Stop Valve Kit, Handle Extension Kit, Stop Tube Kit, Plaster Ground, Cartridge Repair Kit, Escutcheon, Adapter Kit, Handle Kit, Screw, Temperature Limit Stop Kit
- Includes Cartridge: Yes
- Includes Check Stop: No
- Includes Drain Stopper: No
- Includes Fixed Showerhead: Yes
- Includes Handheld Showerhead: No
- Includes Handle: Yes
- Includes Hot Temperature Limit: Yes
- Includes Stem: No
- Includes Trim Plate: Yes
- Includes Tub Spout: Yes
- Includes Valve: Yes
- Ligature Resistant: No
- Shower Head Material: Metal
- Shower Valve Type: Pressure Balancing
- Showerhead Function: Single
- Showerhead Spray Pattern: Regular
- Showerhead Type: Wall Mounted
- Spout Flow Rate (gpm): 6
- Spout Reach (inch): 5-1/2
- Standards: ASSE 1016; CSA B125.1; ADA; ASME A112.18.1
- Trim Finish: Chrome
- Trim Plate Height (inch): 6-1/2
- Trim Plate Shape: Circle
- Trim Plate Width (inch): 6-1/2
- Tub Spout Connection Type: Slip Fit
- Tub Spout Type: Pull Up Diverter Spout
- TOTO Vasil Set Shower Genggamatribut:
- Flow Rate (L/minute): 8
- Maximum Water Pressure (MPa): 0.75
- Minimum Water Pressure (MPa): 0.05
Daftar Harga bak mandi bathtub Terbaru January 2026
| VR-SANITARY Bathtub Corner | Rp6.099.900 |
| Mpoin Bak Mandi | Rp379.900 |
| VR-SANITARY Bathtub Long | Rp4.899.900 |
| TOTO Bak Mandi Standar dengan Anti-Slip Timbul | Rp4.499.900 |
| KIMSCO Bathtub Stand Alone | Rp58.999.900 |
| VR-SANITARY Bathtub Standing | Rp18.999.900 |
| KOHLER Hourglass Drop In Bathtub W/ K-17295T-CP | Rp12.999.900 |
| KIMSCO Bathtub Whirlpool (Double) | Rp53.999.900 |
| TOTO Bak Mandi Lapis Besi Cor | Rp42.999.900 |
| TOTO EGG Bak Mandi Batu Alam | Rp95.999.900 |
Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)


























































































































































/3xP104625141-1.jpg)





/3oP104625132-1.jpg)