Beli baju static di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- ANSELL AlphaTec 1500 Plus CoverallDeskripsi:DESIGN. SMS fabrics are a particularly good barrier against particulates such as asbestos, brick dust and cement dust, and will provide protection from light aerosol mists; as found in some paint spray environments. Anti-static suit, used for the stripping, clear up or handling of asbestos, general maintenance, construction and contract cleaning. STITCHED SEAMS. Combining strength with particle barrier. SUIT FEATURES : - 3-piece hood. - Elasticated hood, wrists, waist and ankles. - 2-way front zipper with resealable storm flap. - Finger loops. - Anti-static treatment.atribut:
- Color: White
- ANSELL AlphaTec 2000 Standart CoverallDeskripsi:Specialized protection: The AlphaTec® 2000 STANDARD Bound - Model 111 grants wearers moderate chemical protection*, resisting liquid and particulate biological hazards (including radioactive particulates**)Added defenses: This protective body suit also meets EN 14126 and ASTM F1670/1671 standards for bloodborne pathogen protection and DIN 32781 requirements for pesticide resistanceAdvanced breathability: The use of microporous polyethylene laminate nonwoven fabric makes it water vapor-permeable, reducing heat stressAssured antistatic capabilities: In addition, this protective suit satisfies EN 1149-5 antistatic standardsReduced cross contamination risks: Low-linting fabric lessens cross contamination risk in critical areasLimited allergy and surface defect risks: Latex- and silicone-free by design, risks of Type IV latex allergies or contaminant transfer to metal when spray-painting are minimizedEnhanced fit and features: This chemical-protective suit’s optimized fit and finger loops enhance comfort and user-friendliness, while a three-piece hood provides added protection and a two-way front zipper with resealable storm flap enhance practicalityatribut:
- Color: White
- Seam Type: Bound
- Material: Microporous polyethylene\nLaminate non-woven
- ANSELL AlphaTec Apron 56-800Deskripsi:-Has solvent resistance(IPA, hydrochloric acid, toluene, naphtha, hydrofluoric acid, methyl alcohol, etc.). -Meat processing, food processing, fisheries, experimental laboratories, research institutes.atribut:
- Color: White
- Width: 89
- String Length: 85cm
- Thickness (mm): 0.2
- Material: Mixed film of polyurethane, nitrile and neoprene
- IMJ Wearpack Navy Blueatribut:
- Material: American Drill
- Color: Navy Blue
- 3M Protective Coverall Safety Work Wear 4570Deskripsi:- Constructed from multi-layer, non-microporous PE laminate material for Type 3, 4, 5, and 6 protection- Innovative seam technology featuring stitched seams reinforced with five-layer chemically protective tape offers increased protection- High-performance fabric with a soft, anti-static inner layer helps reduce distraction and noise caused by movement- Features elastic hood, waist, cuffs, and ankles so that the coveralls stay in place- Recommended for chemical mixing and handling, oil spills and cleanup, hazardous waste remediation, metal etching and refining, and moreThe 3M™ Chemical Protective Coveralls 4570 are the apparel professionals look to for safety and customized functionality when working in environments that feature chemical exposure. Built with performance and convenience in mind, our coverall is designed with heavy-duty fabric and carefully considered design features that offer superior personal protection.atribut:
- Color: Gray
- Size: L
- Material: Suit: Polypropylene / Polyethylene Zipper: Metal / Nylon / Polyester Braid Elastic: Synthetic Rubber (non-latex) Seam Tape: Polyetheylene Thread: Polyester / Cotton
- Style: 3 Panel Hood, Elastic Cuff, Elastic Waist & Ankle, Taped Seams
- Closure Type: Double front closing system with large ring zip pull for easy wear
- Application: Chemical mixing and handling; Chemical / oil spills and clean up; Metal Refining; Metal Etching; Hazardous Waste Remediation; Decontamination / Site Decommissioning; Tank Cleaning; Infective agents / Biological Hazards; Handling Toxic Powders
- Standards Approvals: Certified to European Standards to help protect against certain industrial hazards
- ANSELL Sarung Tangan Nitril Solvex 37-176Deskripsi:Ketika Anda membutuhkan perlindungan dari paparan bahan cair dan berbahaya, sarung tangan Solvex telah terbukti menjadi pilihan yang lebih unggul daripada sarung tangan berbahan karet atau neoprene. Terbuat dari senyawa nitril yang memberikan kombinasi kekuatan dan ketahanan kimia yang luar biasa, sarung tangan Solvex tidak akan membesar, rusak, atau terdegradasi. Sarung tangan ini juga dapat melindungi tangan dari luka robek, tusuk, dan lecet! Lapisan katun lembut pada sarung tangan dapat menyerap keringat dan nyaman saat digunakan.
- KLEENGUARD Breathable Splash & Particle Protection CoverallsDeskripsi:Kleenguard A50 Breathable Splash & Particle Protection ApparelThese breathable splash and particle protection coveralls, features:-Respirator fit hood-Reflexsizing for more comfortable fit and less rip out-Two way zipper for quick, easy access to work clothes-Low lint-Thumb loops prevent sleeves from riding up and provide increase wrist protection-Passes EN1149-5 criteria for anti-static materials-EU Complex design-Passes testing for Category III, Type 5 & Type 6 Protection-Passes EN1073-2 approved for radioactive dust protection-1 case = 25 suits; Individually packed.Industries using A50 Apparel includes Automotive, Pharmaceutical, Aviation, Liquid handling, general manufacturing, and so much more.Kleenguard A50 Breathable Splash & Particle Protection ApparelKleenguard A50 Apparel are made of SMS fabric that's been treated with a proprietary coating to offer both breathability and liquid splash protection in a single coverall. They are designed to protect against dry particles, aerosols and chemical splash.-This apparel uses Reflex sizing for a more comfortable fit, a respirator fit hood, two way zipper offer easy access to work clothes, thumb loops for better protection, and elastic wrists and ankles.-Passes EN 1149-5 for antistatic materials-EN 1073-2 approved for radioactive dust protection-25 suits/case; individually packed
- HONEYWELL UVEX Lens Cleaning & Coating Stations & Refillsatribut:
- UNSPSC: 46181806
- ANSELL AlphaTec 2300 Standart CoverallDeskripsi:DESIGN. MICROGARD 2300 fabric is comprised of a polyethylene (PE) barrier coating with a bi-component nonwoven inner layer, the combination of which provides an excellent barrier to many harmful chemicals while being lightweight and yet relatively strong and durable. STITCHED AND TAPED SEAMS. Internal stitching which is overtaped to offer increased strength and an effective barrier to liquids and particulates. SUIT FEATURES : - 3 piece hood. - Elasticated hood, wrists, waist and ankles. - 2-way front zipper with resealable storm flap. - Finger loops.atribut:
- Color: Yellow
- monotaro Chemical Protective Clothing For Jis (Baju Pelindung Chemical)Deskripsi:Produk ini juga sering disebut dengan Tyvex Clothatribut:
- Appliable Chest Measurement (cm): 108 to 116
- Compatible Height (cm): 182 to 188
- Material: Double structure of PE moisture permeable film + PP laminate
- Specification: Cuff rubber, waist rubber reduces invasion and adhesion of liquids and dust. Antistatic
- Color: White
- Size: XL
- EN standard: 1149-5: 2008 (electrostatic protection performance), type 5, type 6
- JIS Standard: [JIS T8115] Type 5 (sealing clothes for protection of fine particles), Type 6 (sealing clothes for protection of mist)
- Weight (g/m²): 65
- Teamwork Wearpack Coverall Standardatribut:
- Material: American Drill Cotton 60%
- Teamwork Wearpack Setelan Baju dan Celanaatribut:
- Material: American Drill Cotton 80%
- OneMed Disposable Protective CoverallDeskripsi:Coverall dirancang untuk membantu melindungi terhadap cipratan cairan ringan tertentu dan debu berbahaya. Fitur utamanya ialah elastis di pinggang, pergelangan kaki, dan pergelangan tangan untuk kenyamanan dan kebebasan bergerak.Ringan dan sangat baik dalam breathability. Hargamurah dan nyaman untuk pencegahan kotoran dengan mudah.
- SWIPE-ALL Oil Sorbent Pad P80Deskripsi:Swipe All Oil Absorbent Pad adalah penyerap tumpahan modern yang sangat efektif untuk menyerap tumpahan oli, solar, minyak, gemuk. Terbuat dari material Polyprophelene khusus untuk menyerap tumpahan. Berdaya serap sangat tinggi dan cepat dalam menangani tumpahan. SWIPE-ALL Oil Absorbent lebih ekonomis dan memiliki kualitas yang sama dengan merk internasional yang terkenal, serta dilengkapi dengan MSDS, TDS dan product Test Report. Swipe-All juga ramah lingkungan dimana setelah dipakai dapat dibakar dan hanya menyisakan abu kurang dari 0.02%.atribut:
- Absorption (L): 120
- Dimensions (cm): 50x40
- Thickness (gsm): 250
- Color: White
- Material: 100% Polyprophelene (PP)
- Quantity per pack: 100 sheets
- Type: Pad
Daftar Harga baju static Terbaru March 2026
| ANSELL AlphaTec 1500 Plus Coverall | Rp98.900 |
| ANSELL AlphaTec 2000 Standart Coverall | Rp129.900 |
| ANSELL AlphaTec Apron 56-800 | Rp419.900 |
| IMJ Wearpack Navy Blue | Rp189.900 |
| 3M Protective Coverall Safety Work Wear 4570 | Rp1.099.900 |
| ANSELL Sarung Tangan Nitril Solvex 37-176 | Rp27.900 |
| KLEENGUARD Chemical Spray Protection Apparel | Rp239.900 |
| KLEENGUARD Breathable Splash & Particle Protection Coveralls | Rp119.900 |
| HONEYWELL UVEX Lens Cleaning & Coating Stations & Refills | Rp98.900 |
| KING'S Divisa Safety Glasses (Kacamata Safety) | Rp38.900 |
Data diperbarui pada 09/03/2026 (Harga belum termasuk PPN)



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Baju%20Kerja/Baju%20Pelindung/Wearpack%20Pelindung/ANSELL%20AlphaTec%201500%20Plus%20Coverall/60P105658216-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Baju%20Kerja/Baju%20Pelindung/Wearpack%20Pelindung/ANSELL%20AlphaTec%202000%20Standart%20Coverall/69P105658225-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Baju%20Kerja/Baju%20Pelindung/Lain%20-%20lain/ANSELL%20AlphaTec%20Apron%2056-800/P102611843-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Baju%20Kerja/Baju%20Pelindung/Wearpack%20Pelindung/IMJ%20Wearpack%20Navy%20Blue/5sP103635208-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Baju%20Kerja/Baju%20Pelindung/Celana%20Panjang%20Pelindung/3M%20Protective%20Coverall%20Safety%20Work%20Wear%204570/P101572086-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Sarung%20Tangan%20Nitril%20Solvex%2037-176/8tP101002317-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Baju%20Kerja/Baju%20Pelindung/Wearpack%20Pelindung/KLEENGUARD%20Chemical%20Spray%20Protection%20Apparel/0mP102144022-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Baju%20Kerja/Baju%20Pelindung/Wearpack%20Pelindung/KLEENGUARD%20Breathable%20Splash%20%26%20Particle%20Protection%20Coveralls/6zP105703251-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Kacamata%20Safety/Lain%20-%20lain/HONEYWELL%20UVEX%20Lens%20Cleaning%20%26%20Coating%20Stations%20%26%20Refills/q8P109302944-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Kacamata%20Safety/Tipe%20Lensa%20Tunggal/KING'S%20Divisa%20Safety%20Glasses%20(Kacamata%20Safety)/0gP101000016-7.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Baju%20Kerja/Baju%20Pelindung/Wearpack%20Pelindung/ANSELL%20AlphaTec%202300%20Standart%20Coverall/6iP105658234-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Baju%20Kerja/Baju%20Pelindung/Wearpack%20Pelindung/IMJ%20Wearpack%20Blue/mbP103520803-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Baju%20Kerja/Baju%20Pelindung/Wearpack%20Pelindung/monotaro%20Chemical%20Protective%20Clothing%20For%20Jis%20(Baju%20Pelindung%20Chemical)/P102230411-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Baju%20Kerja/Baju%20Pelindung/Wearpack%20Pelindung/Teamwork%20Wearpack%20Coverall%20Standard/2pP106201097-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Baju%20Kerja/Baju%20Pelindung/Wearpack%20Pelindung/Teamwork%20Wearpack%20Setelan%20Baju%20dan%20Celana/4eP106201158-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Pembilas%20Mata%20Safety/Tetes%20Mata%20%26%20Eye%20Wash/HONEYWELL%20Clear%20Lens%20Tissue/P101526164-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Baju%20Kerja/Baju%20Pelindung/Wearpack%20Pelindung/OneMed%20Disposable%20Protective%20Coverall/rrP105366999-2.jpg)