Beli bahco tools di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- BAHCO Insulation Saw (Gergaji Tangan)Deskripsi:-Has been developed to cut special materials.-For cutting up to 75mm.-Chips (garbage) are hard to come out when cutting.-Can cut straight. Can be used as a substitute for a straight line and a 45° ruler at the part of the handle.atribut:
- Blade Length (mm): 550
- Target Materials: Mineral Wool, Rock Wool, Stone Wool, Expanded Polystyrene (EPS), Extended Polystyrene (XPS)
- Total Length (mm): 630
- Handle Materials: Reinforced Plastic
- Blade Materials: Hardened Room Temperature Rolled Steel
- BAHCO Insulated Tools Standart SetDeskripsi:-1000V insulation specification-European standard EN60900 compliant product.-Safety is visible, with safety sign that can be checked.-The thin case makes it easy to store.-Specially designed case
- BAHCO Locking Pliers (Tang Buaya)Deskripsi:- Vice clamp for works in high places.-With a mounting ring for the lanyard to prevent losing and falling.atribut:
- Opposite Side Dimension: 14x17mm
- Total Length: 200mm
- BAHCO Air Belt Sander (Mesin Amplas Sabuk)Deskripsi:-Lightweight and rigid design.-Replacement of the belt is easy with the quick belt attachment/detachment button.-Run-in after welding, light polishing, etc.atribut:
- Color: Yellow-Black
- Air Consumption (m³/minute): 0.39
- Belt Size (mm): 20x520
- Exhaust: Rear
- Hose Mounting Port: 1/4
- Purpose of Use: Run-in after welding, light polishing, etc.
- Thickness (mm): 0.12
- Total Length (mm): 360
- Unloaded Speed (rpm): 16000
- WidthxLength (mmxm): 90x10
- Working Air Pressure Range (MPa): 0.63
- BAHCO Nose Pliers (Tang Jepit)Deskripsi:-Ergo long nose pliers for work at height with a ring for lanyard.-Easy switching ON/OFF of the return spring.-Adopted an ergo grip to prevent tenosynovitis and injury.atribut:
- Dimension A (mm): 72
- Total Length (mm): 200
- STANLEY Hand Saw (Gergaji Kayu)Deskripsi:The broad, large-toothed blade of carpenter's saws makes straight cuts through wood in woodworking and carpentry applications. They typically cut on both the push and pull stroke. Their large handle supports the heel of the blade and angles with the back of the blade to direct force onto material being cut. The enclosed handle grip keeps the user's fingers away from the blade to prevent injuries.atribut:
- Hand Saw Product Type: Carpenter Saws
- Blade Material: Steel
- Cutting Edge Type: Serrated
- Cutting Action: Straight
- Non-Sparking: No
- UNSPSC: 27111508
- Kennedy Meteor Hand SawDeskripsi:550mm (22Inch) hand saw with a high quality hardened and tempered steel blade with specially hardened teeth. Stays sharp longer. Fitted with a bi-material handle with fingerline for comfort and accuracy. Three ground edges per tooth. Cuts on back stroke. Designed to cut chipboard, blockboard, timber, plywood, hardboard, plasterboard, PVC and laminates.atribut:
- Blade Material: Steel
- Type: Hand Saw
- Blade length: 560mm
- Handle Material: Bi-material
- Blade Coating/Finish: Uncoated
- STANLEY Bi-Material Handsaw (Gergaji Kayu)atribut:
- Sheet Thickness (inch): 0.03
- TPI: 8
- Square Angle (°): 90/45
- Blade Material: Steel with a high percentage of carbon
- TEKIRO Handsaw Wooden Handle (Gergaji Tangan)Deskripsi:TEKIRO Gergaji tangan 3 mata. Fungsi : Untuk memotong kayu dan fiberMaterial : Heat Treated Carbon SteelMerupakan alat pemotong kayu dengan 3 mata yang telah dilaku panas sehingga keras dan tidak mudah tumpul. Dengan bagian inti yang tetap lembut, sehingga tidak mudah rusak.atribut:
- Material: Heat Treated Carbon Steel
- Dimension 4 (mm): 35
- BAHCO Slim Taper Saw File (Kikir)Deskripsi:Berfungsi untuk mempertajam semua jenis gergaji.atribut:
- Length (mm): 100
- Width (mm): 6
- BAHCO Strong Saw Strings (Gergaji Besi)atribut:
- Saw Blade (mm): 250 x 24 mountain
- Overall Length (mm): 350
- Cutting Width (mm): 0.7
- Pitch (mm): 1
- Cutting Depth (mm): 110
- Blade Length (mm): 250
- Board Thickness (mm): 0.65
- TRUSCO Number: 353-1988
- BAHCO Hedge Shears Expent (Gunting Pagar Tanaman)Deskripsi:-Handles are made of aluminum and are lightweight.-Handles can extend and be adjusted to preferred length.-Handles are easy to grip and capable of relieving fatigue. -For pruning garden trees/hedges.atribut:
- Blade length: 250mm
- Total Length: 790 to 1040mm
- Blade Materials: High-grade steel
- Handle Materials: Aluminium
- Purpose of Use: For pruning garden trees/hedges.
- BAHCO Pruning Shears One Hand Ergo (Gunting Ranting / Dahan)Deskripsi:-Standard ergonomic design pruners.-Help to prevent injury and tendon sheath inflammation.-Blades are not sticking out horizontally to the handles, and this design reduces fatigue. -For gardening work.atribut:
- Material: Steel Tools
- Purpose of Use: For gardening work.
- BAHCO 26PC Bit Set with Bits Sockets Bit Ratchet and Adaptors (Set Kunci Sok)Deskripsi:-Lightweight, compact, fine work, ideal for working in a narrow area.atribut:
- Set Contents: 26pcs
- BAHCO Holesaw Bi-Metal (Gergaji Lubang)Deskripsi:Made of cobalt-filled matrix high-speed, ideal for cutting iron, stainless steel, siding, wood etc. 6 ° rake angle, 4/6 mountain, large inside clam value, with chip evacuation hole. It is a flat cap that is strong against load.
- BAHCO Combination Pliers Heavy Duty (Tang Jepit Kombinasi)Deskripsi:-Provided with ergo handles, by making use of its return spring with on/off switching possible to speed up work. -With return springatribut:
- Fall Prevention String Attaching Hole: None
Daftar Harga bahco tools Terbaru October 2026
| BAHCO Insulation Saw (Gergaji Tangan) | Rp609.900 |
| BAHCO Insulated Tools Standart Set | Rp10.999.900 |
| BAHCO Locking Pliers (Tang Buaya) | Rp2.999.900 |
| BAHCO Air Belt Sander (Mesin Amplas Sabuk) | Rp8.199.900 |
| BAHCO Nose Pliers (Tang Jepit) | Rp1.599.900 |
| STANLEY Hand Saw (Gergaji Kayu) | Rp899.900 |
| Kennedy Meteor Hand Saw | Rp809.900 |
| STANLEY Bi-Material Handsaw (Gergaji Kayu) | Rp149.900 |
| TEKIRO Handsaw Wooden Handle (Gergaji Tangan) | Rp109.900 |
| BAHCO Slim Taper Saw File (Kikir) | Rp44.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/P102860847-1.jpg)

/P102718650-2.jpg)
/P102740224-1.jpg)
/P102377897-3.jpg)
/1dP107737049-1.jpg)

/f2P107036542-1.jpg)
/qqP103683962-2.jpg)
/h1P107622613-1.jpg)
/q1P103643937-1.jpg)
/P102612231-2.jpg)
%20(Power%20Hacksaw%20Blade)/3kP102312128-3.jpg)
/P102633012-1.jpg)
/P102797471-1.jpg)
/14P102304040-3.jpg)
/55P105556185-1.jpg)
/1nP102304059-9.jpg)
/gaP102316586-3.jpg)
/P102616981-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)