Beli bahco saw di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- BAHCO Strong Saw Strings (Gergaji Besi)atribut:
- Saw Blade (mm): 250 x 24 mountain
- Overall Length (mm): 350
- Cutting Width (mm): 0.7
- Pitch (mm): 1
- Cutting Depth (mm): 110
- Blade Length (mm): 250
- Board Thickness (mm): 0.65
- TRUSCO Number: 353-1988
- BAHCO Insulation Saw (Gergaji Tangan)Deskripsi:-Has been developed to cut special materials.-For cutting up to 75mm.-Chips (garbage) are hard to come out when cutting.-Can cut straight. Can be used as a substitute for a straight line and a 45° ruler at the part of the handle.atribut:
- Blade Length (mm): 550
- Target Materials: Mineral Wool, Rock Wool, Stone Wool, Expanded Polystyrene (EPS), Extended Polystyrene (XPS)
- Total Length (mm): 630
- Handle Materials: Reinforced Plastic
- Blade Materials: Hardened Room Temperature Rolled Steel
- BAHCO Holesaw Bi-Metal (Gergaji Lubang)Deskripsi:Made of cobalt-filled matrix high-speed, ideal for cutting iron, stainless steel, siding, wood etc. 6 ° rake angle, 4/6 mountain, large inside clam value, with chip evacuation hole. It is a flat cap that is strong against load.
- HAMACO Non-Sparking Ratchet WrenchDeskripsi:-A tool that does not generate sparks even when friction or impact is applied.-Besides being non-ignitable, it is nonmagnetic and has excellent resistance to corrosion.-Certified by FM Approvals, a US accreditation organization.atribut:
- Material: Beryllium Copper Alloy
- BAHCO Non-Sparking Adjustable Wrench (Kunci Inggris)Deskripsi:-A tool that does not generate sparks, is non-magnetic, and has corrosion resistance.-Manufactured in accordance with DIN and ISO international standards.-ISO6787 compliant.-Certified by BAM (Bundesanstalt fur Materialforschung und-prufung), a German federal material testing laboratory.atribut:
- Material: Beryllium Copper
- HAMACO Non-Sparking Double-end Wrenchatribut:
- Material: Beryllium copper alloy
- Width Across Flats (mm): 17 x 19
- Total Length (mm): 170
- IKA (Copy Paper) Copy Paper A4 70gsm (Kertas HVS / Fotocopy)atribut:
- Size (g): 70
- SATA Aluminium Hack SawDeskripsi:- Aluminum alloy handle with dual materials TPR/ABS, non-slip and reduce vibration- Adapted 12inch saw blade with two cutting angles(45°/90°)atribut:
- Made In: China
- Specification (inch): 12
- SATA Heavy Duty Aluminum Alloy Hack SawDeskripsi:93402 Heavy Duty Aluminum Alloy Saw Bow 12" Product Description ● Unique I-beam design, with a bow locking force of up to 120KG ● Front and rear aluminum alloy rubber-coated handles for a comfortable grip ● Double safety saw blade locking mechanism, shortening the locking time by half ● The head has a saw bow storage function, which can hold up to 5 saws and can be used with reciprocating saw blades ● 45° cutting function for convenient flush cuttingatribut:
- Bow Locking Force (kg): 120
- Serial Number: 93402
- Specification (inch): 12
- HAMACO Non-Sparking Monkey WrenchDeskripsi:-A tool that does not generate sparks even when friction or impact is applied.-Besides being non-ignitable, it is nonmagnetic and has excellent resistance to corrosion.-Certified by FM Approvals, a US accreditation organization.atribut:
- Material: Beryllium Copper Alloy
- BAHCO 396-Lap Lander Folding Pruning Saw (Gergaji Lipat)Deskripsi:-The high frequency quenching XT teeth. A high-low teeth design placing a precision set of sawtooth on every 3 teeth and that tooth alone is made short.-With a NATO number.-For cutting wood and plastic materials.atribut:
- Blade Length (mm): 190
- BAHCO Pruning Shears One Hand Ergo (Gunting Ranting / Dahan)Deskripsi:-Standard ergonomic design pruners.-Help to prevent injury and tendon sheath inflammation.-Blades are not sticking out horizontally to the handles, and this design reduces fatigue. -For gardening work.atribut:
- Material: Steel Tools
- Purpose of Use: For gardening work.
- TEKIRO Hacksaw with Frame (Gergaji Besi)Deskripsi:Gergaji besi ini terbukti dapat memotong lebih cepat dari pada produk serupa, dikarenakan mata pisaunya yg mencapai 12 inchi mampu memotong pipa air tanpa perlu menggunakan alat bantu lainnya.TEKIRO Gergaji Besi[12Inch], gergaji besi berukuran 12 Inch dengan mata pisau yang tajam dan langsung bisa dipergunakan. Dengan material bimetal yang lembut dan keras pada bagian mata pisaunya.Fungsi : Untuk memotong Besi dan PVCMaterial : BimetalSpesifikasi:- Aluminium handle- Two-hand grip for comportable and easy operation- Soild aluminium frame- Quick and easy blade changeatribut:
- Size (inch): 12
- Material: Bimetal
- Dimension 2 (mm): 359
- Dimension 1 (mm): 370
- Dimension 4 (mm): 132
- Dimension 5 (mm): 124
- Dimension 3 (mm): 208
- SANDFLEX Mata Gergaji Besi (Hacksaw Blade)Deskripsi:- Bi-metal blade with precision teeth for all kinds of metal sawing- The Sandflex® blade combines extreme cutting performance and wear resistance- High degree of flexibility and is vastly superior to all hard, high-speed blades or conventional, flexible bladesatribut:
- Size (inch): 12
- BAHCO Powerful Pliers (Tang Jepit Kombinasi)atribut:
- Dimension G (mm): 16
Daftar Harga bahco saw Terbaru October 2026
| BAHCO Strong Saw Strings (Gergaji Besi) | Rp629.900 |
| BAHCO Insulation Saw (Gergaji Tangan) | Rp609.900 |
| BAHCO Holesaw Bi-Metal (Gergaji Lubang) | Rp229.900 |
| BAHCO Holesaw Set Bi-Metal (Gergaji Lubang) | Rp3.499.900 |
| HAMACO Non-Sparking Ratchet Wrench | Rp2.399.900 |
| TJAP MATA Gergaji Tangan | Rp159.900 |
| BAHCO Non-Sparking Adjustable Wrench (Kunci Inggris) | Rp3.999.900 |
| HAMACO Non-Sparking Double-end Wrench | Rp1.799.900 |
| IKA (Copy Paper) Copy Paper A4 70gsm (Kertas HVS / Fotocopy) | Rp37.900 |
| SATA Aluminium Hack Saw | Rp269.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/q1P103643937-1.jpg)
/P102860847-1.jpg)
/14P102304040-3.jpg)
/1nP102304059-9.jpg)


/P102632518-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/9aP107802334-2.jpg)



%20(Power%20Hacksaw%20Blade)/3kP102312128-3.jpg)
/ngP103037844-2.jpg)
/P102633012-1.jpg)
/pzP103683935-2.jpg)
/niP106593846-1.jpg)

/p0P103643900-1.jpg)
/gaP102316586-3.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)